Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighing Portable Balances   

A&D Compact Balance 400g x 0.01g Counting, Percentage, Comaparator Mod

YO-11110-25
Loading price...

Call for availability.
Qty

  • Compact, lightweight body for easy portability
  • Keypad calibration with external weight
  • Back light for use in low-light conditions
  • Rechargeable battery provides over eight hours of use on one charge
  • Parts counting, percent weighing, HI/OK/LO comparator, remote zeroing, and full-scale tare

What's Included:
AC power adapter
Product Type Portable Balances
Auto shutoff Yes
Calibration External
Capacity (g) 400
Capacity (oz) 14.1
Housing dimensions 19.1 x 5.7 x 21.9 cm
Dimensions (" W) 7-1/2
Dimensions (" H) 2-1/4
Dimensions (" D) 8-5/8
Pan size (L x W) 4-1/2" (11.4 cm)
Readability (g) 0.01
Linearity (g) ±0.02
Repeatability (g) ±0.01
Weighing units g, pcs, %, oz, lb, oz t, ct, momme, dwt, GN, tael
Power (VAC) 120
Battery rechargeable battery (not included)
Output RS-232
Power 50/60 Hz

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Printer, compact
YO-11126-92

EACH

Call for availability.




Technical Resources
 
Related Products for A&D Compact Balance 400g x 0.01g Counting, Percentage, Comaparator Mod
Image
  Product Detail
SKU

Acculab ECON Compact Balance, 210 g x 0.1 g (EC-211)

Category: Acculab Portable Balances
Description: Acculab® ECON Compact Balance
Brand: Acculab
Model Number: EC-211


Acculab ECON Compact Balance, 410 g x 0.1 g (EC-411)

Category: Acculab Portable Balances
Description: Acculab® ECON Compact Balance
Brand: Acculab
Model Number: EC-411


Acculab ECON Compact Balance, 2100 g x 1 g (EC-2100)

Category: Acculab Portable Balances
Description: Acculab® ECON Compact Balance
Brand: Acculab
Model Number: EC-2100


Acculab ECON Compact Balance, 4100 g x 1 g (EC-4100)

Category: Acculab Portable Balances
Description: Acculab® ECON Compact Balance
Brand: Acculab
Model Number: EC-4100


Cole-Parmer Symmetry ED Portable Balance, 300g x 0.1g, 115VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 500g x 0.1g, 115VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 1200g x 0.1g, 115VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 2000g x 0.1g, 115VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 300g x 0.1g, 220VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 500g x 0.1g, 220VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews