Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  I/P Analog Pump Systems   

Masterflex I/P precision brushless pump system with Easy-Load pump hea

YO-77963-10
Loading price...

Call for availability.
Qty

  • Flow: 0.4 to 8.0 LPM (0.11 to 2.1 GPM) with included I/P® 73 tubing; flow rate depends on motor rpm and tubing size.
  • Three-turn speed control offers precision and repeatability—LED display shows percent speed with 1% resolution
  • 1/3-hp brushless motor handles challenging applications with minimal maintenance
  • Non-chip epoxy-coated, IP55-rated steel and aluminum enclosure protects against moisture, chemicals, and dust
  • Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads
Product Type Peristaltic Pump
Min flow rate (LPM) 0.4 LPM (0.1 GPM)
Max flow rate (LPM) 8.0
Tubing Tygon® LFL I/P 73
06429-73
Drive I/P brushless process drive 77410-10
Pump head I/P Easy-Load pump head 77601-10
rpm 33 to 650
Power (VAC) 90 to 260
Power (Hz) 50/60
Power (Amps) 4.5 at 115 VAC
2.6 at 230 VAC
Manufacturer number 77963-10
Pump Series I/P
Brand Masterflex

Calibrations
Qty/Price
Availability

EACH
Usually ships in 22 days.




Technical Resources
 
Related Products for Masterflex I/P precision brushless pump system with Easy-Load pump hea
Image
  Product Detail
SKU

Masterflex L/S Precision Modular Pump System with Easy-Load 3 Pump Hea

Category: L/S Analog Pump Systems
Description: L/S Precision Modular Pump Systems with Bench Top Controller
Brand: Masterflex


Masterflex L/S Precision Modular Pump System with Easy-Load II Pump He

Category: L/S Analog Pump Systems
Description: L/S Precision Modular Pump Systems with Bench Top Controller
Brand: Masterflex


Masterflex I/P Precision Modular Pump System with Easy-Load Pump Head;

Category: I/P Analog Pump Systems
Description: I/P Precision Modular Pump System with Bench Top Controller
Brand: Masterflex


Masterflex I/P precision brushless pump system with High-Performance p

Category: I/P Analog Pump Systems
Description: I/P Precision Brushless Process Pumps
Brand: Masterflex


Masterflex L/S Precision Pump System with Easy-Load 3 Pump Head; 6 to

Category: L/S Analog Pump Systems
Description: L/S Precision Console Pump Systems
Brand: Masterflex


Masterflex L/S Precision Pump System with Easy-Load II Pump Head; 6 to

Category: L/S Analog Pump Systems
Description: L/S Precision Console Pump Systems
Brand: Masterflex


Masterflex L/S Digital Process Pump System with Easy-Load II Pump Head

Category: L/S Digital Pump Systems
Description: L/S Digital Process Pump Systems
Brand: Masterflex


Masterflex L/S Digital Modular Pump System with Easy-Load II Pump Head

Category: L/S Digital Pump Systems
Description: L/S Digital Modular Dispensing Pumps
Brand: Masterflex


Masterflex I/P precision brushless pump with analog remote and Easy-Lo

Category: I/P Analog Pump Systems
Description: I/P Precision Brushless Process Pumps with Remote I/O
Brand: Masterflex


Masterflex I/P precision brushless pump with analog remote and High-Pe

Category: I/P Analog Pump Systems
Description: I/P Precision Brushless Process Pumps with Remote I/O
Brand: Masterflex


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought