Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 1

15 Liter Microbial Culture Biobundle (Yo-29206-54)   to   Picospin-45™ Ht (High Temperature) Benchtop Spectrometer

Image
  Product Detail
SKU

15 liter microbial culture BioBundle (YO-29206-54)

Category: Applikon BioBundle Fermentation Systems
Description: Applikon BioBundle Fermentation Systems - Microbial Culture BioBundle
Brand: BioBundle


Large-Hose Peristaltic Pump, Dry Pump Cavity, Heavy Duty Natural Rubbe (2010-MS-DD-M2)

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Cole-Parmer
Model Number: 2010-MS-DD-M2


Large-Hose Peristaltic Pump, Dry Pump Cavity, Hypalon Hose, 153 GPM, i

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Hypalon
Model Number: 2010-HS-DD-M2


Large-Hose Peristaltic Pump, Dry Pump Cavity, Nitrile Rubber Hose, 79

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Cole-Parmer
Model Number: 2010-BS-DD-F2


Large-Hose Peristaltic Pump, Dry Pump Cavity, EPDM Hose, 153 GPM, inte

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Cole-Parmer
Model Number: 2010-ES-DD-M2


Western States Laboratory Filtering Centrifuge

Category: Centrifuges
Description: Western States Laboratory Filtering Centrifuge
Brand: Western States


Large-Hose Peristaltic Pump, Dry Pump Cavity, Hypalon Hose, 79 GPM, co

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Hypalon
Model Number: 2010-HS-DD-F2


industrial Hose Pump, Natural Rubber Hose, 153 GPM, intermittent duty,

Category: Positive Displacement Pumps
Description: Large-Hose, Peristaltic Pumps
Brand: Cole-Parmer
Model Number: 2010-MS-DD-M2


Large-Hose Peristaltic Pump, Dry Pump Cavity, EPDM Hose, 79 GPM, conti

Category: Positive Displacement Pumps
Description: Large-Hose Peristaltic Pumps
Brand: Cole-Parmer
Model Number: 2010-ES-DD-F2


industrial Hose Pump, Natural Rubber Hose, 79 GPM, continuous duty, 10

Category: Positive Displacement Pumps
Description: Large-Hose, Peristaltic Pumps
Brand: Cole-Parmer
Model Number: 2010-MS-DD-F2


Vertical Tube Furnace, 34-5/8" Tube Length, 1800°C, 208 / 240 VAC (RHTV 120/600/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/600/18/C42


Horizontal Tube Furnace, 36-1/4" Tube Length, 1800°C, 208 / 240 V (RHTH 120/600/18/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/600/18/C42


Microbial systems (YO-29200-40)

Category: Cole-Parmer Modular Fermentation Start-Up Kits
Description: Systems for Microbial and Bacterial Applications
Brand: Cole-Parmer


Microbial systems (YO-29200-41)

Category: Cole-Parmer Modular Fermentation Start-Up Kits
Description: Systems for Microbial and Bacterial Applications
Brand: Cole-Parmer


15 liter cell culture BioBundle

Category: Applikon BioBundle Fermentation Systems
Description: Applikon BioBundle Fermentation Systems - Cell Culture BioBundle
Brand: BioBundle


Stainless Steel Steam Generator; 90 Lbs/hr, 208 VAC (SSB30100B3)

Category: Steam Generators
Description: Sussman Stainless Steel Steam Generators
Brand: Sussman
Model Number: SSB30100B3


Stainless Steel Steam Generator; 90 Lbs/hr, 480 VAC (SSB30100F3)

Category: Steam Generators
Description: Sussman Stainless Steel Steam Generators
Brand: Sussman
Model Number: SSB30100F3


APPLIKON MINIBIO BIOBUNDLE, 2000 ml, MICROBIAL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


APPLIKON MINIBIO BIOBUNDLE, 3000 ml, MICROBIAL CULTURE

Category: Applikon BioBundle Fermentation Systems
Description: Applikon MINIBio Lab Reactor Bundles
Brand: Applikon


Stainless Steel Steam Generator; 72 Lbs/hr, 208 VAC (SSB24100B3)

Category: Steam Generators
Description: Sussman Stainless Steel Steam Generators
Brand: Sussman
Model Number: SSB24100B3


Stainless Steel Steam Generator; 72 Lbs/hr, 480 VAC (SSB24100F3)

Category: Steam Generators
Description: Sussman Stainless Steel Steam Generators
Brand: Sussman
Model Number: SSB24100F3


Systems for cell culture applications, 115 VAC (YO-29200-42)

Category: Cole-Parmer Modular Fermentation Start-Up Kits
Description: Systems for Cell Culture Applications
Brand: Cole-Parmer


Systems for cell culture applications, 220 VAC (YO-29200-43)

Category: Cole-Parmer Modular Fermentation Start-Up Kits
Description: Systems for Cell Culture Applications
Brand: Cole-Parmer


Vertical Tube Furnace, 34-5/8" Tube Length, 1700°C, 208 / 240 VAC (RHTV 120/600/17/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTV 120/600/17/C42


7 liter microbial culture BioBundle

Category: Applikon BioBundle Fermentation Systems
Description: Applikon BioBundle Fermentation Systems - Microbial Culture BioBundle
Brand: BioBundle


Horizontal Tube Furnace, 36-1/4" Tube Length, 1700°C, 208 / 240 V (RHTH 120/600/17/C42)

Category: Tube Furnaces
Description: Nabertherm Horizontal and Vertical High Temperature Tube Furnaces
Brand: Nabertherm
Model Number: RHTH 120/600/17/C42


1000-liter Plant Growth Chamber With Humidity Control, 230VAC (AAHA1011) (YO-39353-20)

Category: Incubators
Description: Lab Companion Plant Growth Chambers
Brand: Lab Companion
Model Number: AAHA1011


1000-liter Plant Growth Chamber With Humidity Control, 230VAC (AAHA1011) (YO-39353-25)

Category: Incubators
Description: Lab Companion Plant Growth Chambers
Brand: Lab Companion
Model Number: AAHA1011


IKA BR 10 Bioreactor, 230V, 50/60Hz

Category: Fermentation
Description: IKA BR 10 Bioreactor
Brand: IKA


picoSpin-45™ HT (High Temperature) Benchtop Spectrometer; 115/230 V

Category: Specialty spectrophotometers
Description: picoSpin-45 Benchtop NMR Spectrometer
Brand: picoSpin


64114 results


15 Liter Microbial Culture Biobundle (Yo-29206-54) to Picospin-45™ Ht (High Temperature) Benchtop Spectrometer

>