Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 1000

Cole-Parmer Direct Reading Acrylic Flowmeter for Liquid Application   to   Cole-Parmer 150-Mm Direct Reading Flowmeter

Image
  Product Detail
SKU

Cole-Parmer Direct Reading Acrylic Flowmeter for Liquid Applications; (YO-32462-04)

Category: Cole-Parmer Acrylic Direct-Reading Flowmeters
Description: Cole-Parmer Acrylic Flowmeters for Bench or Panel Mount with Direct English-Reading Scales
Brand: Cole-Parmer


Silicone Heating Tape with Controller (4' L x 1" W) (YO-36001-54)

Category: Heating Tapes, Cords, Blankets
Description: Heating Tapes - Silicone Rubber with Adjustable Time Percentage Control
Brand: Cole-Parmer


Corning cell culture dish, TC-treated, 150 mm diameter, 60/cs

Category: Cell Culture Dishes
Description: Corning Round TC-Treated Cell Culture Dishes
Brand: Corning


Lucite plunger for DO probe 05520-13

Category: pH/Ion Meter Accessories
Description: Water Analysis Accessories
Brand: Lucite
Model Number: 070134


Scienceware Transpette™ 8 Channel Transfer Pipettors, LDPE, Sterile, 1

Category: Multichannel Pipettors
Description: Disposable Transpette 8 Channel Transfer Pipettes
Brand: Cole-Parmer


CPVC Bailer, 48" (121.9cm) long, 1.6" (4.06cm) OD, 1 Check Valve (YO-99157-44)

Category: Bailers
Description: Cole-Parmer Disposable, Weighted Polyethylene, PVC, FEP Bailers, and Groundwater Filter
Brand: Cole-Parmer


soft layer, Silica Gel G, 15 µm particle, 60 Å pore, CaSO (YO-34103-00)

Category: Thin Layer Chromatography (TLC)
Description: Preparative TLC Uniplates
Brand: UniPlates


soft layer, Silica Gel G, 15 µm particle, 60 Å pore, CaSO (YO-34103-05)

Category: Thin Layer Chromatography (TLC)
Description: Preparative TLC Uniplates
Brand: UniPlates


Cole-Parmer Sieve with NIST-Traceable Calibration Report, Brass Frame/ (YO-59990-65)

Category: 12" Diameter Testing Sieves with Certificate to NIST-Traceable Standards
Description: Cole-Parmer Sieves with NIST-Traceable Calibration Report, 12" Brass Frame/Brass Wire
Brand: Cole-Parmer


Cole-Parmer Sieve with NIST-Traceable Calibration Report, Brass Frame/ (YO-59991-63)

Category: 12" Diameter Testing Sieves with Certificate to NIST-Traceable Standards
Description: Cole-Parmer Sieves with NIST-Traceable Calibration Report, 12" Brass Frame/Brass Wire
Brand: Cole-Parmer


Advantec Grade GB100R Glass Fiber Filters; 125mm dia; 100/box

Category: Advantec Glass Fiber Filters
Description: Advantec Grade GB100R Glass Fiber Filters
Brand: Advantec
Model Number: GB100R125MM


Carrying Case for CAT12, CTA50, or CTA100 (YO-25304-04)

Category: Torque Meters
Description: Mark 10 Digital Cap Torque Testers
Brand: Mark-10


Dual-point fill controller; 100 to 130 VAC, 5 A load (28196)

Category: Liquid Level Controllers
Description: General-Purpose Controllers
Brand: Cole-Parmer
Model Number: 28196


Barbed Y-Connectors, Nylon, 3/8", Pack Of 100

Category: Barbed to barbed connectors
Description: Barbed Y connectors
Brand: Cole-Parmer


Adam CPW Plus Industrial Scale, 15 kg x 5 g, 230 VAC

Category: Adam Equipment CPW Plus Industrial Scale Series
Description: Adam Equipment CPW Plus Industrial Scales
Brand: Adam Equipment
Model Number: CPWPLUS15-230V


Flowline Switch-Pro Remote Relay Level Controller; one sensor, one rel

Category: Flowline Point Level Switches and Controllers
Description: Flowline Switch-Pro Remote Relay Level Controller
Brand: Flowline
Model Number: LC40-1001


Cole-Parmer 150-mm Correlated Flowmeter;Brass with 316 SS float; For L (YO-03294-22)

Category: Cole-Parmer 150-mm Correlated Flowmeters
Description: Correlated Flowmeters with Valves
Brand: Cole-Parmer


DOLLY F/03721-00 -02 (377R/281)

Category: Ice Machines
Description: Dollies for Dry Ice Storage Chests
Brand: Lab Products
Model Number: 377R/281


Cole-Parmer 150-mm Direct Reading Flowmeter, Brass/Sapphire Float; Fo (YO-32004-12)

Category: Cole-Parmer Direct Reading Panel-Mount Flowmeters
Description: Cole-Parmer 150-mm Direct Reading Panel-Mount Flowmeters
Brand: Cole-Parmer


Cole-Parmer 65-mm Correlated Flowmeter , Brass SS float; For Liquids (YO-32045-02)

Category: Cole-Parmer 65-mm Correlated Flowmeters
Description: Correlated Flowmeters with High-Resolution Valves
Brand: Cole-Parmer


Cole-Parmer 65-mm Correlated Flowmeter , Brass SS float; For Liquids (YO-32045-26)

Category: Cole-Parmer 65-mm Correlated Flowmeters
Description: Correlated Flowmeters with High-Resolution Valves
Brand: Cole-Parmer


Lcd And Switches (YO-18002-61)

Description: General Accessories
Brand: Davis


Cole-Parmer Sieve with NIST-Traceable Calibration Report, Brass Frame/ (YO-59990-50)

Category: 12" Diameter Testing Sieves with Certificate to NIST-Traceable Standards
Description: Cole-Parmer Sieves with NIST-Traceable Calibration Report, 12" Brass Frame/Brass Wire
Brand: Cole-Parmer


Cole-Parmer Sieve with NIST-Traceable Calibration Report, Brass Frame/ (YO-59990-66)

Category: 12" Diameter Testing Sieves with Certificate to NIST-Traceable Standards
Description: Cole-Parmer Sieves with NIST-Traceable Calibration Report, 12" Brass Frame/Brass Wire
Brand: Cole-Parmer


Cole-Parmer Sieve with NIST-Traceable Calibration Report, Brass Frame/ (YO-59991-64)

Category: 12" Diameter Testing Sieves with Certificate to NIST-Traceable Standards
Description: Cole-Parmer Sieves with NIST-Traceable Calibration Report, 12" Brass Frame/Brass Wire
Brand: Cole-Parmer


Metric Class F 20 kg (12771TR)

Category: Rice Lake Class F Calibration Masses with Certificate of Traceability
Description: Rice Lake Class F Grip Handle Calibration Masses with Certificate of Traceability
Brand: Rice Lake
Model Number: 12771TR


Heavily insulated samox heating tape, maximum exposure temperature: 14 (051100)

Category: Samox fiberglass insulated tapes
Description: Samox fiberglass insulated heating tapes with leads emerging from opposite ends
Brand: BriskHeat
Model Number: 051100


IDOS to DPI 620 Adaptor

Category: Modules
Description: DPI 620 Calibrator and Pressure Station Accessories
Brand: Druck
Model Number: IO620-IDOS-USB


Cole-Parmer 150-mm Correlated Flowmeter;Brass with Glass float;For Liq (YO-03294-24)

Category: Cole-Parmer 150-mm Correlated Flowmeters
Description: Correlated Flowmeters with Valves
Brand: Cole-Parmer


Cole-Parmer 150-mm Direct Reading Flowmeter, Brass/Glass Float; For Ai (YO-32004-14)

Category: Cole-Parmer Direct Reading Panel-Mount Flowmeters
Description: Cole-Parmer 150-mm Direct Reading Panel-Mount Flowmeters
Brand: Cole-Parmer




Cole-Parmer Direct Reading Acrylic Flowmeter for Liquid Application to Cole-Parmer 150-Mm Direct Reading Flowmeter

>