Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 17

Hydraulic Press Test System   to   Flir T250 Thermal Imaging Infrared Camera with Voice Annotation (76

Image
  Product Detail
SKU

Hydraulic Press Test System, Automatic, 230 VAC, 60 Hz

Category: Presses
Description: Hydraulic Press Test Systems, Automatic
Brand: Cole-Parmer


Thermo Scientific APEX 100 Metal Detector, with 500 mm width x 350 mm

Category: Metal Detectors
Description: Thermo Scientific APEX 100 Metal Detectors
Brand: Thermo Scientific
Model Number: APEX 100 150 x 100


6' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technolog (YO-33517-50)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


6' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technolog (YO-33517-54)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


6' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technolog (YO-33517-58)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


6' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technolog (YO-33517-62)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


Protector Premier, 6', No Services, With Blower, Explosion Proof, 115V

Category: Ducted Fume Hoods
Description: Labconco Protector Premier Fume Hoods
Brand: LABCONCO


6' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technolog (YO-33517-49)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


6' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technolog (YO-33517-53)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


6' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technolog (YO-33517-57)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


6' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technolog (YO-33517-61)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


Keithley 6430 Sub-femtoamp Remote SourceMeter

Category: SourceMeters
Description: Keithley 6430 Sub-Femtoamp Remote SourceMeter
Brand: Keithley
Model Number: 6430


Tektronix MCA3040 Frequency Counter Analyzer, 40 GHz, 100ps

Category: Frequency/Timer/Counter Analyzers
Description: Tektronix MCA3000 Series Microwave/Counter/Analyzer and Integrated Power Meters
Brand: Tektronix
Model Number: MCA3040


Tektronix DPO4102B, 1 GHz, 5/5 GS/s on 1 and 2 channels, 20M record le

Category: Benchtop Oscilloscopes
Description: Tektronix DPO4000B Digital Phosphor Oscilloscopes
Brand: Tektronix
Model Number: DPO4102B


Tektronix TDS3054C, 4-Channel, 500MHz, 5 GS/s, 10k Record Length, Digi (TDS3054C)

Category: Benchtop Oscilloscopes
Description: Tektronix TDS3000C Series Digital Phosphor Oscilloscopes
Brand: Tektronix
Model Number: TDS3054C


2.5 L Console Cascade Freeze Dry System, -84° with PTFE interior, (YO-03339-55)

Category: Freeze Dryers
Description: Freezone Personal Freeze Dry Systems
Brand: Labconco


2.5 L Console Cascade Freeze Dry System, -84° with PTFE interior, (YO-03339-65)

Category: Freeze Dryers
Description: Freezone Personal Freeze Dry Systems
Brand: Labconco


IKA Magic Lab system, single-stage in-line dispersing head (must selec (R078310)

Category: IKA Mixers
Description: IKA Magic LAB Mixing System
Brand: IKA
Model Number: R078310


Labconco Purifier 8 ft Horizontal Clean Bench, 34" D/115V

Category: Ductless Fume Hoods
Description: Labconco Purifier Horizontal Clean Benches
Brand: Labconco


Labconco Purifier 8 ft Horizontal Clean Bench, 34" D/UK

Category: Ductless Fume Hoods
Description: Labconco Purifier Horizontal Clean Benches
Brand: Labconco


A&D ION Micro Balance, 5.1g/22g x 0.001mg/0.01mg IntCal/Ionizer/Env.Se

Category: Semi/Micro Analytical Balances
Description: A&D Weighing ION Analytical, Semi-Micro, and Micro Balances
Brand: A&D Weighing
Model Number: BM-22


Paramount Filtered Enclosure 5ft Wide 35in High 230 Volt; Requires 6 F (YO-28614-45)

Category: Labconco Paramount Filtered Enclosures and Accessories
Description: Labconco Paramount Ductless Enclosures
Brand: Labconco


Class II A2 6-ft Biosafety Cabinet with 8" sash opening and UV light 1 (YO-33515-76)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic Class II Biosafety Cabinets
Brand: Labconco


Class II A2 6-ft Biosafety Cabinet with 10" sash opening and UV light (YO-33515-92)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic Class II Biosafety Cabinets
Brand: Labconco


Thermo Scientific Revco DxF Series, -40°C Upright Freezer, 23 cubi (YO-44146-37)

Category: Thermo Scientific Revco Ultra-Low Temperature Freezers
Description: Thermo Scientific Revco DxF Ultra-Low Temperature Freezers
Brand: Thermo Scientific Revco


Thermo Scientific Revco DxF Series, -40°C Upright Freezer, 23 cubi (YO-44146-38)

Category: Thermo Scientific Revco Ultra-Low Temperature Freezers
Description: Thermo Scientific Revco DxF Ultra-Low Temperature Freezers
Brand: Thermo Scientific Revco


Thermo Scientific Revco DxF Series, -40°C Upright Freezer, 23 cubi (YO-44146-39)

Category: Thermo Scientific Revco Ultra-Low Temperature Freezers
Description: Thermo Scientific Revco DxF Ultra-Low Temperature Freezers
Brand: Thermo Scientific Revco


Thermo Scientific NanoDrop™ Fluorospectrometer, 120V with Laptop

Category: Fluorometers
Description: Thermo Scientific NanoDrop Fluorospectrometers
Brand: Thermo Scientific


Thermo Scientific APEX 100 Metal Detector, with 650 mm width x 300 mm

Category: Metal Detectors
Description: Thermo Scientific APEX 100 Metal Detectors
Brand: Thermo Scientific
Model Number: APEX 100 150 x 100


Flir T250 Thermal Imaging Infrared Camera With Voice Annotation (76,80 (T250)

Category: Temperature Infrared Thermal Imagers
Description: Flir T-Series ThermaCAM Industrial and Building Thermal Imagers (T300, T400, B300, B400)
Brand: Flir
Model Number: T250




Hydraulic Press Test System to Flir T250 Thermal Imaging Infrared Camera with Voice Annotation (76

>