Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 18

Refrigerator   to   Furnace

Image
  Product Detail
SKU

Refrigerator, Pass-Thru with LED display and Alarm, 85.8 cu ft with Ca (NSPT806WWG/8)

Category: Nor-Lake Scientific Refrigerators
Description: Nor-Lake Pass-Thru Refrigerators
Brand: Nor-Lake
Model Number: NSPT806WWG/8


Thermo Scientific Revco CxF -86°C Chest Freezer, 17 cubic feet, 20

Category: Thermo Scientific Revco Ultra-Low Temperature Freezers
Description: Thermo Scientific Revco CxF Ultra-Low Temperature Chest Freezers
Brand: Thermo Scientific Revco
Model Number: ULT1790-10-D


Thermo Scientific Revco CxF -86°C Chest Freezer, 17 cubic feet, 23

Category: Thermo Scientific Revco Ultra-Low Temperature Freezers
Description: Thermo Scientific Revco CxF Ultra-Low Temperature Chest Freezers
Brand: Thermo Scientific Revco
Model Number: ULT1790-10-V


Thermo Scientific Revco CxF -86°C Chest Freezer, 17 cubic feet, 11

Category: Thermo Scientific Revco Ultra-Low Temperature Freezers
Description: Thermo Scientific Revco CxF Ultra-Low Temperature Chest Freezers
Brand: Thermo Scientific Revco
Model Number: ULT1790-10-A


Self-Monitoring Ductless Fume Hood, 54", 115 VAC (YO-33713-20)

Category: Ductless Fume Hoods
Description: Self-Monitoring Ductless Fume Hoods
Brand: Cole-Parmer


Tektronix DPO4054 Digital Phosphor Oscilloscope, 4 Channel, 500 MHz, 2 (YO-20013-31)

Category: Oscilloscopes
Description: Tektronix® DPO4000 Series Oscilloscopes
Brand: TEKTRONIX


Meiji Epi-Fluorescent Microscope, Binocular

Category: Specialty Microscopes
Description: Meiji Epi-Fluorescent Microscopes
Brand: Meiji


Paramount Filtered Enclosure 5ft Wide 35in High 115 Volt; Requires 6 F (YO-28613-45)

Category: Labconco Paramount Filtered Enclosures and Accessories
Description: Labconco Paramount Ductless Enclosures
Brand: Labconco


Thermo Scientific APEX 100 Metal Detector, with 450 mm width x 350 mm

Category: Metal Detectors
Description: Thermo Scientific APEX 100 Metal Detectors
Brand: Thermo Scientific
Model Number: APEX 100 150 x 100


Purifier Cell Logic Biosafety Cabinet; 4 ft wide; Temperature Zone w (YO-33516-23)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Cell Logic Class II Biosafety Cabinets
Brand: Labconco


3-ft Purifier® Cell Logic®+, Class II A2, 115V, Scope and Temp Zone wi

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier® Cell Logic+® Class II Biosafety Cabinets
Brand: Labconco


3-ft Purifier® Cell Logic®+, Class II A2, 230V (NA), Scope and Temp Zo (YO-33518-35)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier® Cell Logic+® Class II Biosafety Cabinets
Brand: Labconco


FLIR T440 Thermal Imager for Industrial w/25 and 15 deg lens with MSX

Category: Industrial Thermal Imager
Description: Flir T420, T440 Advanced Industrial Thermal Imagers
Brand: Flir
Model Number: FLIR T440-KIT-15


Additel 761-D-N Automated Pressure Calibrator

Category: Pressure Calibrators
Description: Additel 761 Automated Pressure Calibrators
Brand: ADDITEL
Model Number: 761-D-N


4 ft Purifier® Cell Logic®+, Class II A2, 230V (NA), Scope Ready with

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier® Cell Logic+® Class II Biosafety Cabinets
Brand: Labconco


4 ft Purifier® Cell Logic®+, Class II A2, 115V, Scope Ready with Stand

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier® Cell Logic+® Class II Biosafety Cabinets
Brand: Labconco


Purifier Cell Logic Biosafety Cabinet; 3 ft wide; Scope-Ready and Te

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Cell Logic Class II Biosafety Cabinets
Brand: Labconco


2.5 L Console Cascade Freeze Dry System, -84° with PTFE interior, (YO-03339-45)

Category: Freeze Dryers
Description: Freezone Personal Freeze Dry Systems
Brand: Labconco


Ergonomic Color/Gloss Meter, d/8 spin Color geometry, 60° Gloss ge

Category: Color & Gloss Meters
Description: Ergonomic Color Meter Kits
Brand: Cole-Parmer
Model Number: CD-6834


Thermo Scientific APEX 100 Metal Detector, with 600 mm width x 300 mm

Category: Metal Detectors
Description: Thermo Scientific APEX 100 Metal Detectors
Brand: Thermo Scientific
Model Number: APEX 100 150 x 100


Class II A2 6-ft Biosafety Cabinet with 8" sash opening and fluorescen (YO-33515-80)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic Class II Biosafety Cabinets
Brand: Labconco


Tintometer PFXi-880/AT Oils Long Pathlength Color Meters

Category: Water Quality Test Strips, Indicators, and Kits
Description: Tintometer PFXi Series Long-Pathlength Color Meters
Brand: LOVIBOND


Refrigerator, Blood Bank 52 cu ft with Casters, 2 Glass Doors, 115V/60 (NSBR522WWG/0)

Category: Blood Bank Refrigerators
Description: Nor-Lake Blood Bank Refrigerators
Brand: Nor-Lake
Model Number: NSBR522WWG/0


Refrigerator, Blood Bank 52 cu ft with Casters, 2 Glass Doors, 230V/50 (NSBR522WWG/5)

Category: Blood Bank Refrigerators
Description: Nor-Lake Blood Bank Refrigerators
Brand: Nor-Lake
Model Number: NSBR522WWG/5


Mettler Toledo Excellence Plus XP Semi-Micro Balance, 81/220g X 0.01mg

Category: Semi/Micro Analytical Balances
Description: Mettler Toledo Excellence Plus XP Analytical, Semi-Micro, and Micro Balances
Brand: Mettler Toledo
Model Number: XP205DR


Medium Capacity Steam Generator; 433 Lbs/hr, 208 VAC (ES135100B3)

Category: Steam Generators
Description: Sussman Medium Capacity Electric Steam Generators
Brand: Sussman
Model Number: ES135100B3


Medium Capacity Steam Generator; 433 Lbs/hr, 480 VAC (ES135100F3)

Category: Steam Generators
Description: Sussman Medium Capacity Electric Steam Generators
Brand: Sussman
Model Number: ES135100F3


Koehler Fluorescent Indicator Absorption Apparatus, 115 VAC, 50/60 Hz

Category: Petroleum Testing
Description: Koehler Fluorescent Indicator Adsorption Apparatus
Brand: Koehler


Koehler Fluorescent Indicator Absorption Apparatus, 230 VAC, 50/60 Hz

Category: Petroleum Testing
Description: Koehler Fluorescent Indicator Adsorption Apparatus
Brand: Koehler


Furnace,high Temp,1600c Box (RHF16/3/3216P1)

Category: Muffle Furnaces
Description: Carbolite High Temperature Box Furnace
Brand: Carbolite
Model Number: RHF16/3/3216P1




Refrigerator to Furnace

>