Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 19

Thermo Scientific Maxi 14 Hybridization Oven   to   6-Ft Xpert Filtered Balance System with Guardian Airflow Monitor

Image
  Product Detail
SKU

Thermo Scientific Maxi 14 Hybridization Oven, 110V, 6x70mm bottle capa

Category: Hybridization Incubators
Description: Thermo Scientific Maxi 14 Hybridization Ovens
Brand: Thermo Scientific


Thermo Scientific APEX 100 Metal Detector, with 400 mm width x 350 mm

Category: Metal Detectors
Description: Thermo Scientific APEX 100 Metal Detectors
Brand: Thermo Scientific
Model Number: APEX 100 150 x 100


Parker Balston H2 Generator for Fuel Gas; 510 mL/min

Category: Gas Generators
Description: Parker Balston's Hydrogen Generators for Fuel Gas
Brand: FUEL


Complete 8foot Fume Hood System With 2 Base Storage Cabinet Epoxy Work (YO-41525-35)

Category: Hamilton Constant Volume Bypass Fume Hoods
Description: Hamilton Constant Volume Benchtop Fume Hoods Assemblies
Brand: Thermo Scientific Hamilton


10/16000PSI Oil Operated Dual Piston

Category: Air Cooling
Description: Pressurements Hydraulic Deadweight Testers
Brand: Fluke
Model Number: P3125-3


Protector Premier, 5', Two Service Fixtures, With Blower, Explosion Pr

Category: Ducted Fume Hoods
Description: Labconco Protector Premier Fume Hoods
Brand: LABCONCO


Thermo Scientific Maxi 14 Hybridization Oven, 220V, 14 x 35mm bottle c

Category: Hybridization Incubators
Description: Thermo Scientific Maxi 14 Hybridization Ovens
Brand: Thermo Scientific


Thermo Scientific Maxi 14 Hybridization Oven, 110V, 14 x 35mm bottle c

Category: Hybridization Incubators
Description: Thermo Scientific Maxi 14 Hybridization Ovens
Brand: Thermo Scientific


Thermo Scientific Barnstead Stationary Metal Classic Still; 19 LPH, 20 (A1015-C)

Category: Metal Stills
Description: Thermo Scientific Barnstead Metal Classic Stills
Brand: Barnstead
Model Number: A1015-C


Nor-Lake Scientific Select™ Pass-thru Refrigerator +4C, Two Glass D

Category: General-Purpose Laboratory Refrigerators
Description: Nor-Lake Scientific Select Pass-Thru Laboratory Refrigerators
Brand: Nor-Lake


4-ft Purifier® Cell Logic®+, Class II A2, 230V (NA), Temp-Zone/UV with

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier® Cell Logic+® Class II Biosafety Cabinets
Brand: Labconco


4-ft Purifier® Cell Logic®+, Class II A2, 115V, Temp-Zone/UV with Stan

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier® Cell Logic+® Class II Biosafety Cabinets
Brand: Labconco


FLIR T440 Thermal Imager for Industrial w/25 and 45 deg lens with MSX

Category: Industrial Thermal Imager
Description: Flir T420, T440 Advanced Industrial Thermal Imagers
Brand: Flir
Model Number: FLIR T440-KIT-45


Purifier Cell Logic Biosafety Cabinet; 3 ft wide; Scope-Ready and Temp

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Cell Logic Class II Biosafety Cabinets
Brand: Labconco


Nor-Lake Scientific -86°C Select Ultra-Low Upright Freezer, 18.9 c (YO-44174-66)

Category: Nor-Lake Scientific Freezers
Description: Nor-Lake Scientific -86°C Select Ultra-Low Temperature Freezers
Brand: Nor-Lake


Nor-Lake Scientific -86°C Select Ultra-Low Upright Freezer, 18.9 c (YO-44174-68)

Category: Nor-Lake Scientific Freezers
Description: Nor-Lake Scientific -86°C Select Ultra-Low Temperature Freezers
Brand: Nor-Lake


Nor-Lake Scientific -86°C Select Ultra-Low Upright Freezer, 18.9 c (YO-44174-70)

Category: Nor-Lake Scientific Freezers
Description: Nor-Lake Scientific -86°C Select Ultra-Low Temperature Freezers
Brand: Nor-Lake


Thermo Scientific APEX 100 Metal Detector, with 550 mm width x 300 mm

Category: Metal Detectors
Description: Thermo Scientific APEX 100 Metal Detectors
Brand: Thermo Scientific
Model Number: APEX 100 150 x 100


Purifier Cell Logic Biosafety Cabinet; 4 ft wide; Temperature Zone w (YO-33516-07)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Cell Logic Class II Biosafety Cabinets
Brand: Labconco


Rheometer system high range viscosity (362-0022)

Category: Viscometers
Description: Rheometer System
Brand: Thermo Scientific
Model Number: 362-0022


Nor-Lake Scientific Select™ Pass-thru Refrigerator +4C, Two Solid D

Category: General-Purpose Laboratory Refrigerators
Description: Nor-Lake Scientific Select Pass-Thru Laboratory Refrigerators
Brand: Nor-Lake


Keithley 2430-C Sourcemeter with Contact Check, 100V, 10A, 1000W

Category: SourceMeters
Description: Keithley 2400 Series Sourcemeters
Brand: Keithley
Model Number: 2430-C


Labconco XPert NANO Enclosures, 5-ft wide; 230 VOLT 50 HZ (YO-33512-31)

Category: Balance Enclosures
Description: Labconco XPert Nano Enclosures
Brand: Labconco


Tektronix MSO4034, 350 MHz, 2.5 GS/s, 4-channel analog, 16-digital cha (YO-20028-02)

Category: Oscilloscopes
Description: Tektronix MSO4000 Mixed Signal Digital Phosphor Oscilloscopes
Brand: TEKTRONIX


Market Forge 16" Sterilmatic Benchtop Sterilizer, Adjustable Temperatu (YO-10775-15)

Category: Sterilizers
Description: Market Forge 16" Sterilmatic Benchtop Sterilizers
Brand: Market Forge


FFLIR T420 Thermal Imaging Camera BenchKit w/ Software and Close Up Le

Category: Scientific Bench Application Thermal Imagers
Description: Flir T420 Advanced Scientific Thermal Imager
Brand: Flir
Model Number: FLIR T420


IKA Process Homogenizers, UTC T 80/2-KT

Category: IKA Homogenizers
Description: IKA Ultra-Turrax UTC T 80/2-KT Batch Process Homogenizer
Brand: IKA


Heraeus Multifuge X3 Refrigerated 120V Tissue Culture Bundle 28/56 (YO-17710-33)

Category: Thermo Scientifc Heraeus Centrifuges
Description: Thermo Scientific Heraeus Promotion
Brand: Thermo Scientific Heraeus


Flir T360 Thermal Imaging Infrared Camera with Voice Annotation and 4x (T360)

Category: Temperature Infrared Thermal Imagers
Description: Flir T-Series ThermaCAM Industrial and Building Thermal Imagers (T300, T400, B300, B400)
Brand: Flir
Model Number: T360


6-ft Xpert Filtered Balance System With Guardian Airflow Monitor, 230V (YO-09106-40)

Category: Balance Enclosures
Description: Labconco Filtered Balance Systems
Brand: Labconco




Thermo Scientific Maxi 14 Hybridization Oven to 6-Ft Xpert Filtered Balance System with Guardian Airflow Monitor

>