Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 25

2.5   to   Thermo Scientific Nicolet Is5 Ft-Ir Spectrometer

Image
  Product Detail
SKU

2.5 L Benchtop Cascade Freeze Dry System, -84° with SS interior, 2 (YO-03339-30)

Category: Freeze Dryers
Description: Freezone Personal Freeze Dry Systems
Brand: Labconco


Labconco Purifier 6 ft Horizontal Clean Bench, 39" D/115V

Category: Ductless Fume Hoods
Description: Labconco Purifier Horizontal Clean Benches
Brand: Labconco


Labconco Purifier 6 ft Horizontal Clean Bench, 39" D/UK

Category: Ductless Fume Hoods
Description: Labconco Purifier Horizontal Clean Benches
Brand: Labconco


FLIR T Series 7 deg Lens with Case and Mount Support (T198166)

Category: Thermal Imaging Windows and Accessories
Description: Flir Thermal Imager Accessories
Brand: Flir
Model Number: T198166


LabMaster AdvancedWater Activity Instrument, with Full Temperature Con

Category: Moisture Water Activity Systems
Description: LabMaster Benchtop Water Activity Meters with Full Temperature Control
Brand: LabMaster


Atago Programmable Digital Refractometer with Touch Screen, ±0.03%

Category: Digital Benchtop Refractometers
Description: Atago Programmable Digital Refractometers with Touch Screen
Brand: Cole-Parmer


Market Forge 16" Sterilmatic Benchtop Sterilizer, Standard, Set Temper (YO-10775-00)

Category: Sterilizers
Description: Market Forge 16" Sterilmatic Benchtop Sterilizers
Brand: Market Forge


Flir T440bx Building Thermal Imaging Infrared Camera with MSX and 8x D

Category: Building Industry Thermal Imagers
Description: Flir T420bx, T440bx Advanced Building Thermal Imagers
Brand: Flir
Model Number: T420bx


FFLIR T440 (Standard) Thermal Imager for Industrial w/25 deg lens with

Category: Industrial Thermal Imager
Description: Flir T420, T440 Advanced Industrial Thermal Imagers
Brand: Flir
Model Number: T440


Pump, Piston Pump, 0.1 to 250.0 mL/min, constant pressure

Category: Piston Pumps
Description: High-Performance Dual-Piston Pumps
Brand: Cole-Parmer


Pump, Piston Pump, 0.1 to 250.0 mL/min, constant flow

Category: Piston Pumps
Description: High-Performance Dual-Piston Pumps
Brand: Cole-Parmer


Protector Premier, 4', With Blower, Two Serviced Fixtures, Explosion P

Category: Ducted Fume Hoods
Description: Labconco Protector Premier Fume Hoods
Brand: LABCONCO


Rotary evaporator with digital display, vertical reflux glassware, pro (YO-23122-32)

Category: Buchi Rotary Evaporators and Accessories
Description: Buchi Rotavapor R-215 Digital Rotary Evaporators
Brand: Buchi


Rotary evaporator with digital display, vertical reflux glassware, pro (YO-23112-32)

Category: Buchi Rotary Evaporators and Accessories
Description: Buchi Rotavapor R-215 Digital Rotary Evaporators
Brand: Buchi


Class II A2 5-ft Biosafety Cabinet with 8" sash opening and fluorescen (YO-33515-48)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic Class II Biosafety Cabinets
Brand: Labconco


Class II A2 5-ft Biosafety Cabinet with 10" sash opening and fluoresce (YO-33515-64)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic Class II Biosafety Cabinets
Brand: Labconco


Keithley 2634B Sourcemeter SMU, Benchtop, 2-Channel, 1 fA, 200V, 1.5A

Category: SourceMeters
Description: Keithley 2600B Series SourceMeters
Brand: Keithley
Model Number: 2634B


Schott programmable titrator; 115 VAC, 50/60 Hz

Category: Discontinued Items
Description: Schott Programmable Volumetric Titrator
Brand: Schott


Freezer, Low Temperature with LED Display and Alarm, Glass Doors, 48.8 (NSXF482WWG/8)

Category: Nor-Lake Scientific Freezers
Description: Nor-Lake Premier Freezers
Brand: Nor-Lake
Model Number: NSXF482WWG/8


Sartorius Cubis Semi-Micro Balance, 220 G X 0.01 Mg, 120VAC (MSA225S-000-DU)

Category: Semi/Micro Analytical Balances
Description: Sartorius Cubis Analytical, Semi-Micro, and Micro Balances
Brand: Sartorius
Model Number: MSA225S-000-DU


Atomic Absorption Spectrophotmeter, basic digital display model (205)

Category: Atomic Absorption
Description: Atomic Absorption Spectrophotometers (microprocessor)
Brand: Cole-Parmer
Model Number: 205


3-ft Purifier® Cell Logic®+, Class II A2, 115V, Temp-Zone/UV with Stan

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier® Cell Logic+® Class II Biosafety Cabinets
Brand: Labconco


3-ft Purifier® Cell Logic®+, Class II A2, 230V (NA), Temp-Zone/UV with

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier® Cell Logic+® Class II Biosafety Cabinets
Brand: Labconco


Purifier Cell Logic Biosafety Cabinet; 3 ft wide; Temperature Zone w (YO-33516-03)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Cell Logic Class II Biosafety Cabinets
Brand: Labconco


5-ft Xpert Filtered Balance System With Digital Airflow Monitor, 115V (YO-09105-20)

Category: Balance Enclosures
Description: Labconco Filtered Balance Systems
Brand: Labconco


Thermo Scientific APEX 100 Metal Detector, with 650 mm width x 200 mm

Category: Metal Detectors
Description: Thermo Scientific APEX 100 Metal Detectors
Brand: Thermo Scientific
Model Number: APEX 100 150 x 100


2.5 L Benchtop Cascade Freeze Dry System, -84° with SS interior, 1

Category: Freeze Dryers
Description: Freezone Personal Freeze Dry Systems
Brand: Labconco


Thermo Scientific NanoDrop™ ND-2000c Spectrophotometer with Cuvett

Category: Thermo Scientific NanoDrop Spectrophotometers
Description: Thermo Scientific NanoDrop 2000 & 2000c Spectrophotometers
Brand: Thermo Scientific NanoDrop
Model Number: ND-2000c


Thermo Scientific APEX 100 Metal Detector, with 450 mm width x 250 mm

Category: Metal Detectors
Description: Thermo Scientific APEX 100 Metal Detectors
Brand: Thermo Scientific
Model Number: APEX 100 150 x 100


Thermo Scientific Nicolet iS5 FT-IR Spectrometer, with KBr Windows, En

Category: Infrared (IR) Spectroscopy
Description: Thermo Scientific Nicolet iS5 FT-IR Spectrometer
Brand: Thermo Scientific Nicolet




2.5 to Thermo Scientific Nicolet Is5 Ft-Ir Spectrometer

>