Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 26

Thermo Scientific Nicolet Is5 Ft-Ir Spectrometer   to   Purifier Cell Logic Biosafety Cabinet

Image
  Product Detail
SKU

Thermo Scientific Nicolet iS5 FT-IR Spectrometer, with KBr Windows, Fr

Category: Infrared (IR) Spectroscopy
Description: Thermo Scientific Nicolet iS5 FT-IR Spectrometer
Brand: Thermo Scientific Nicolet


Thermo Scientific APEX 100 Metal Detector, with 700 mm width x 175 mm

Category: Metal Detectors
Description: Thermo Scientific APEX 100 Metal Detectors
Brand: Thermo Scientific
Model Number: APEX 100 150 x 100


72" Standard Bypass Fume Hood without Blower, 115 VAC/60 Hz (YO-09049-16)

Category: Ducted Fume Hoods
Description: Labconco® Protector® Premier® Fiberglass Fume Hoods
Brand: Labconco


Thermo Scientific APEX 100 Metal Detector, with 600 mm width x 200 mm

Category: Metal Detectors
Description: Thermo Scientific APEX 100 Metal Detectors
Brand: Thermo Scientific
Model Number: APEX 100 150 x 100


Protector Premier, 6', No Services, With Blower, 230V, 60Hz

Category: Ducted Fume Hoods
Description: Labconco Protector Premier Fume Hoods
Brand: LABCONCO


Protector Premier, 6', No Services, With Blower, 115V, 60Hz

Category: Ducted Fume Hoods
Description: Labconco Protector Premier Fume Hoods
Brand: LABCONCO


Thermo Scientific APEX 100 Metal Detector, with 400 mm width x 250 mm

Category: Metal Detectors
Description: Thermo Scientific APEX 100 Metal Detectors
Brand: Thermo Scientific
Model Number: APEX 100 150 x 100


FreeZone 6 Liter Benchtop Freeze Dry System, 220/240V, 50 Hz

Category: FreeZone Freeze Dry Systems
Description: Labconco FreeZone Freeze Dry Systems
Brand: Labconco


Platinum Crucible, Wide-Form, 150 ml

Category: Stainless Steelware
Description: Platinum Crucibles
Brand: Cole-Parmer


5-ft Xpert Filtered Balance System With Guardian Airflow Monitor, 230V (YO-09105-40)

Category: Balance Enclosures
Description: Labconco Filtered Balance Systems
Brand: Labconco


60" Standard Bypass Fume Hood, 115 VAC/60 Hz (YO-09032-16)

Category: Ducted Fume Hoods
Description: Labconco® Protector® Premier® Fiberglass Fume Hoods
Brand: Labconco


60" Standard Bypass Fume Hood with Standard Blower, 230 VAC/50 Hz (YO-09047-16)

Category: Ducted Fume Hoods
Description: Labconco® Protector® Premier® Fiberglass Fume Hoods
Brand: Labconco


5' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technology incl

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


5' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technolog (YO-33517-36)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


5' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technolog (YO-33517-40)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


5' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technolog (YO-33517-44)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


Purifier Cell Logic Biosafety Cabinet; 3 ft wide; Temperature Zone; (YO-33516-18)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Cell Logic Class II Biosafety Cabinets
Brand: Labconco


Controlled Environmental Chamber, 230 VAC, 50 Hz (5518-220V)

Category: Environmental Chambers
Description: Controlled Environmental Chambers
Brand: Cole-Parmer
Model Number: 5518-220V


4.5-liter Console Freeze Dryer With 10 Port Chamber (YO-03336-10)

Category: FreeZone Freeze Dry Systems
Description: Labconco FreeZone Freeze Dry Systems
Brand: Labconco


Binder Kb Series Refrigerated Incubator 14.3 Cu. Ft. 115V (YO-39071-16)

Category: Refrigerated Incubators
Description: BINDER KB Series Refrigerated Incubators
Brand: Cole-Parmer


Binder Kb Series Refrigerated Incubator 14.3 Cu. Ft. 230V (YO-39071-18)

Category: Refrigerated Incubators
Description: BINDER KB Series Refrigerated Incubators
Brand: Cole-Parmer


4' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technology incl (YO-33517-23)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


4' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technology incl (YO-33517-27)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


4' Purifier Logic+™ A2 Biosafety Cabinet. Inclination™ Technology incl (YO-33517-31)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic+ Class II Biosafety Cabinets
Brand: Labconco


Dual-channel flame photometer (YO-02655-10)

Category: Flame Photometers
Description: Cole-Parmer Dual-Channel Flame Photometer
Brand: Cole-Parmer


Thermo Scientific Sorvall Legend™ XTR Refrigerated Centrifuge, 120V

Category: General Purpose Centrifuges
Description: Thermo Scientific Sorvall Legend XT Centrifuges
Brand: Thermo Scientific Sorvall
Model Number: 75004521


StableTemp chromatography refrigerator; 72 cu ft, with chart recorder,

Category: Chromatography Refrigerators
Description: StableTemp Chromatography Refrigerators
Brand: StableTemp


Thermo Scientific APEX 100 Metal Detector, with 650 mm width x 175 mm

Category: Metal Detectors
Description: Thermo Scientific APEX 100 Metal Detectors
Brand: Thermo Scientific
Model Number: APEX 100 150 x 100


Thermo Scientific Heraeus Multifuge X3R Refrigerated Centrifuge, 230VA

Category: Thermo Scientifc Heraeus Centrifuges
Description: Thermo Scientific Heraeus Multifuge X3 Centrifuges
Brand: Thermo Scientific Heraeus
Model Number: 75004515


Purifier Cell Logic Biosafety Cabinet; 3 ft wide; Scope-Ready; 230 V

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Cell Logic Class II Biosafety Cabinets
Brand: Labconco




Thermo Scientific Nicolet Is5 Ft-Ir Spectrometer to Purifier Cell Logic Biosafety Cabinet

>