Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 60

70" Fiberglass Fume Hood with Standard Blower   to   Thermo Scientific Heratherm Advanced Protocol Security 13

Image
  Product Detail
SKU

70" fiberglass fume hood with standard blower; 115 VAC/60 Hz (YO-33504-10)

Category: Ducted Fume Hoods
Description: Labconco 47- and 70-Inch Basic Fume Hoods
Brand: Labconco


Sartorius Cubis Analytical Balance, 220 G X 0.1 MG, 120VAC (MSA224S-000-DU)

Category: Semi/Micro Analytical Balances
Description: Sartorius Cubis Analytical, Semi-Micro, and Micro Balances
Brand: Sartorius
Model Number: MSA224S-000-DU


Thermo Scientific PRECISION™ illuminated refrigerated incubator, 11 (YO-39350-10)

Category: Refrigerated Incubators
Description: Thermo Scientific PRECISION Illuminated BOD Incubators
Brand: Precision


Constant-Flow Gradient HPLC Piston Pump

Category: Piston Pumps
Description: Constant-Flow High-Pressure HPLC Gradient Piston Pump
Brand: Cole-Parmer
Model Number: F05SFD01


Thermo Scientific Quantech™ Base Fluorometer, 120 VAC

Category: Fluorometers
Description: Thermo Scientific Quantech Fluorometer
Brand: Turner
Model Number: Base


Thermo Scientific Quantech™ Base Fluorometer, 230 VAC

Category: Fluorometers
Description: Thermo Scientific Quantech Fluorometer
Brand: Turner
Model Number: Base


2-ft Xpert Filtered Balance System With Digital Airflow Monitor, 230V (YO-09102-50)

Category: Balance Enclosures
Description: Labconco Filtered Balance Systems
Brand: Labconco


Titroline 6000, potentiometric titrator

Category: Volumetric and Potentiometric
Description: Schott TitroLine 6000 Titrator
Brand: Schott
Model Number: 6000


Binder Bf Series Forced Convection Incubator 14.3 Cu. Ft. 115V (YO-39073-16)

Category: General Purpose Incubators
Description: BINDER Natural and Forced Convection Incubators
Brand: Cole-Parmer


Binder Bf Series Forced Convection Incubator 14.3 Cu. Ft. 230V (YO-39073-18)

Category: General Purpose Incubators
Description: BINDER Natural and Forced Convection Incubators
Brand: Cole-Parmer


Progressing cavity pump, Iron body and NBR stator construction, 3 HP A (W10NA1F0EM50AC)

Category: Progressing Cavity Pumps
Description: Seepex Progressing Cavity Pumps
Brand: Seepex
Model Number: W10NA1F0EM50AC


SalvisLab Thermocenter Oven, 400 L capacity, TC400, 230 VAC

Category: Mechanical Convection Ovens
Description: Salvis Thermocenter Mechanical Convection Ovens
Brand: Salvis
Model Number: 31A04054


SalvisLab Thermocenter Oven, 400 L capacity, TC400, 115 VAC

Category: Mechanical Convection Ovens
Description: Salvis Thermocenter Mechanical Convection Ovens
Brand: Salvis
Model Number: 31A04104


4-ft Xpert Filtered Balance System With Guardian Airflow Monitor, 230V (YO-09104-40)

Category: Balance Enclosures
Description: Labconco Filtered Balance Systems
Brand: Labconco


Asti All (PFA-coated) Double-Bellows Pumps 60 LPM, 5 bar, 3/4" flare c

Category: Air-Driven Pumps
Description: Asti All-PFA Double-Bellows Pumps
Brand: Cole-Parmer
Model Number: PFD2 333


Ismatec Flowmaster™ Pump

Category: Ismatec Pumps
Description: Ismatec Flowmaster Pump
Brand: Ismatec


Krohne Optimass Coriolis mass Meter, 3/8" 220V (CP VE22 VE52)

Category: Coriolis Flowmeters
Description: KROHNE Optimass Coriolis Mass Meters
Brand: Krohne
Model Number: CP VE22 VE52


Krohne Optimass Coriolis mass Meter, 3/8" 110V (CP VE22 VE52)

Category: Coriolis Flowmeters
Description: KROHNE Optimass Coriolis Mass Meters
Brand: Krohne
Model Number: CP VE22 VE52


Instek LCR-8101G, 20 Hz to 1 MHz Precision LCR Meter (YO-20036-57)

Category: LCR Meters
Description: Instek Precision LCR Meter
Brand: INSTEK


MUFFLE FURNACE, 1460 CU.IN., 100-1100°C, 208 / 240 VAC (LT 24/11/P330)

Description: Nabertherm Muffle Furnaces
Brand: Nabertherm
Model Number: LT 24/11/P330


StableTemp refrigerator, 30 cu ft, glass door, chart recorder, 115V

Category: StableTemp Laboratory Refrigerators
Description: StableTemp General-Purpose Laboratory Refrigerators
Brand: StableTemp


StableTemp refrigerator, 30 cu ft, solid door, chart recorder, 115V

Category: StableTemp Laboratory Refrigerators
Description: StableTemp General-Purpose Laboratory Refrigerators
Brand: StableTemp


Precise Basic Glove Box, 115V (5220000)

Category: Labconco Glove Boxes and Balance Enclosures
Description: Labconco PRECISE Basic and HEPA-Filtered Glove Boxes
Brand: Labconco
Model Number: 5220000


Precise Basic Glove Box, 230V (5220020)

Category: Labconco Glove Boxes and Balance Enclosures
Description: Labconco PRECISE Basic and HEPA-Filtered Glove Boxes
Brand: Labconco
Model Number: 5220020


Blender motor base for one-liter container; explosion proof; 115/230V,

Category: Blenders and Paddle Blenders
Description: Explosion-Proof Laboratory Blenders
Brand: Eberbach Corp


Techne IFB-51 5 L Industrial Fluidized Sand Bath

Category: Waterless Bead/Sand Baths
Description: Techne Industrial Fluidized Sand Baths
Brand: TECHNE
Model Number: IBF-51


1 L Benchtop Freeze Dry System, -54° with PTFE interior, 220V (YO-03337-15)

Category: Freeze Dryers
Description: Freezone Personal Freeze Dry Systems
Brand: Labconco


XPert TXE with Guardian 1000 Digital Airflow Monitor, 230 Volts (YO-33512-10)

Category: Balance Enclosures
Description: Labconco XPert TXE Equipment Equipment Enclosure
Brand: Labconco


High-Purity Liquid Centrifugal Pump, 316L Stainless Steel, 7.5 Hp, 80

Category: Centrifugal Pumps that are Mechanically Coupled (have a Mechanical Seal)
Description: High-Purity Liquid Centrifugal Pumps, 316L Stainless Steel
Brand: Cole-Parmer


Thermo Scientific Heratherm Advanced Protocol Security 13.5 cuft Dual

Category: General Purpose Incubators
Description: Thermo Scientific Heratherm Advanced Protocol Security Incubators
Brand: Thermo Scientific Heratherm
Model Number: IMH400-S




70" Fiberglass Fume Hood with Standard Blower to Thermo Scientific Heratherm Advanced Protocol Security 13

>