Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 600

Pyrex Brand 4980 Flask   to   Precision Rtd Based Temperature Datalogger with Lcd Display

Image
  Product Detail
SKU

PYREX Brand 4980 flask; 6000 mL, case of 4

Category: Glass Erlenmeyer Flasks
Description: PYREX Brand 4980 Glass Flasks
Brand: Pyrex


Nova Strobe dax Stroboscope, 115 VAC

Category: Stroboscopes
Description: Nova-Strobe Deluxe Digital Stroboscopes
Brand: Preventive Maintenance
Model Number: 6203-010


RAE ToxiRAE Pro Single-Gas Detector, EtO, 0 to 10 ppm

Category: Multigas Gas Detection
Description: RAE ToxiRAE Pro Single-Gas Detector
Brand: ToxiRAE Pro


Uranium, 25 tests

Category: Colorimeters
Description: HF Scientific Sensor Kits for Fluorineter
Brand: HF SCIENTIFIC


RAE ToxiRAE Pro Single-Gas Detector, EtO, 0 to 100 ppm

Category: Multigas Gas Detection
Description: RAE ToxiRAE Pro Single-Gas Detector
Brand: ToxiRAE Pro


Cole-Parmer 500 pH/Temperature 1/4-DIN Controller

Category: 1/4-DIN pH/ORP Control
Description: Cole-Parmer pH/Temperature and pH/ORP/Temperature 1/4-DIN Controllers
Brand: Cole-Parmer
Model Number: 500 PH


Add-on unit for 86411-20

Category: General Accessories
Description: Replacement Accessories
Brand: Lab Products
Model Number: PS1836S72A-4


Monarch ACT3X Series Digital Panel Mount Tachometer/Totalizer, 0-5V DC

Category: Tachometers
Description: Panel Tachometers and Sensors
Brand: Monarch
Model Number: ACT3X-1-1-3-1-1


Spooled Masterflex platinum-cured silicone tubing, L/S 36, 100 ft.

Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
Description: L/S Silicone (Platinum-Cured) Spooled Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


RAE ToxiRAE Pro Single-Gas Detector, LEL, 0 to 100%LEL

Category: Multigas Gas Detection
Description: RAE ToxiRAE Pro Single-Gas Detector
Brand: ToxiRAE Pro


NIST-Traceable Calibration; Infrared Calibrators (YO-17002-19)

Category: Temperature Calibrations
Description: Temperature Calibrator Calibrations
Brand: Cole-Parmer


Secondary Formaldehyde Filters for 30" Self-Monitoring Ductless Fume H (YO-33713-75)

Category: Fume Hood Air Filters
Description: Filters for 30-Inch Fume Hoods
Brand: Cole-Parmer


RAE ToxiRAE Pro Single-Gas Detector, CO, 0 to 2000 ppm

Category: Multigas Gas Detection
Description: RAE ToxiRAE Pro Single-Gas Detector
Brand: ToxiRAE Pro


Pulse input rate/totalizer, two SPDT relays and 4 to 20 mA output, 12

Category: Panel Meters
Description: Cole-Parmer Dual-Line Process Meters and Rate/Totalizers
Brand: Cole-Parmer


HiTemp140: High Temperature Data Logger with 2" Probe

Category: Temperature Dataloggers
Description: Madgetech HITEMP140 High-Temperature Data Loggers
Brand: MadgeTech
Model Number: HITEMP140


Pressure logger with display, 0 to 100 PSI

Category: Multifunction Dataloggers
Description: Pressure Dataloggers with LCD Display
Brand: Dickson
Model Number: PR125


Secondary Formaldehyde Filters for 42" Self-Monitoring Ductless Fume H (YO-33713-76)

Category: Fume Hood Air Filters
Description: Filters for 42-Inch Fume Hoods
Brand: Cole-Parmer


Motic Digital Microscope Camera, Moticam 2, 1/3" CMOS

Category: Cameras for Microscope Mounting
Description: Motic Moticam Digital Microscope Cameras with Software
Brand: Motic


HiTemp140-1: High Temperature Data Logger with 1" Probe

Category: Temperature Dataloggers
Description: Madgetech HITEMP140 High-Temperature Data Loggers
Brand: MadgeTech
Model Number: HITEMP140-1


Transducer with magnet and 1.5 m cable

Category: Vibration Measurement
Description: VibChecker Vibration Meter
Brand: SPM
Model Number: TRM100


Instek Model GPD-3303S, Multi Output Programmable Linear DC Power Supp (GPD-3303S)

Category: Instek Power Supplies
Description: Instek GPD3303 Series DC Programmable Power Supplies
Brand: Instek
Model Number: GPD-3303S


Cart, 3 Shelf, w/ Lip (3RGL-8V2-1P-T-BK)

Category: High-Capacity Carts
Description: Three-Shelf Instrument Carts
Brand: Cole-Parmer
Model Number: 3RGL-8V2-1P-T-BK


Digital 2.0-megapixel camera with image-analyzing software (SP10.0382 MOTICAM 2000)

Category: Cameras for Microscope Mounting
Description: Motic Digital 1.3 and 2.0 Megapixel Cameras with Image-Analyzing Software
Brand: Motic Instruments Inc
Model Number: SP10.0382 MOTICAM 2000


HiTemp140-5.25 High Temperature Data Logger with 5.25" Probe

Category: Temperature Dataloggers
Description: Madgetech HITEMP140 High-Temperature Data Loggers
Brand: MadgeTech
Model Number: HHITEMP140-5.25


Thermocouple Based Temperature Recorder with LCD Display (TCTemp2000)

Category: Temperature Dataloggers
Description: Temperature Data Loggers with LCD
Brand: MadgeTech
Model Number: TCTemp2000


RAE ToxiRAE Pro Single-Gas Detector, SO2, 0 to 20 ppm

Category: Multigas Gas Detection
Description: RAE ToxiRAE Pro Single-Gas Detector
Brand: ToxiRAE Pro


HiTemp140-7 High Temperature Data Logger with 7" Probe

Category: Temperature Dataloggers
Description: Madgetech HITEMP140 High-Temperature Data Loggers
Brand: MadgeTech
Model Number: HITEMP140-7


Hayward Electrically Actuated CPVC True Union Ball Valve, 1-1/2", 115

Category: Ball Valves
Description: Hayward Electrically Actuated True Union Ball Valves
Brand: Hayward
Model Number: HCTB2150STACTV-EAU29


Data Logging Hot-Wire Anemometer with CFM/CMM and 8:1 IR Thermometer

Category: Hot-Wire Anemometers
Description: Data Logging Hot-Wire Anemometer with CFM/CMM and IR Thermometer
Brand: General Tools


Precision RTD based temperature datalogger with LCD display. (RTDTemp2000)

Category: Temperature Dataloggers
Description: Temperature Data Loggers with LCD
Brand: MadgeTech
Model Number: RTDTemp2000




Pyrex Brand 4980 Flask to Precision Rtd Based Temperature Datalogger with Lcd Display

>