Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 80

Flir E40 Thermal Imaging Infrared Camera for Industrial W   to   Thermo Scientific Neslab Thermoflex™ 2500 Ipr Recirculating Chiller (Yo-13042-44)

Image
  Product Detail
SKU

FLIR E40 Thermal Imaging Infrared Camera for Industrial w/25 and 15 de

Category: Industrial Thermal Imager
Description: Flir E30, E40, E50, E60 Compact Industrial Thermal Imagers
Brand: Flir
Model Number: FLIR E40-KIT-15


Thermo Scientific NanoDrop Lite Spectrophotometer with Printer, 120V

Category: Thermo Scientific NanoDrop Spectrophotometers
Description: Thermo Scientific Nanodrop Lite Spectrophotometer
Brand: Thermo Scientific
Model Number: ND-NDL-US-CAN


Platinum Crucible, Wide-Form, 75 ml

Category: Stainless Steelware
Description: Platinum Crucibles
Brand: Cole-Parmer


48" XPert Balance Enclosure w/ Guardian Jr. monitor, 115V (YO-09101-20)

Category: Balance Enclosures
Description: Labconco XPert Balance Enclosures
Brand: Labconco


48" XPert Balance Enclosure w/ Guardian Jr. monitor, 230V (YO-09101-25)

Category: Balance Enclosures
Description: Labconco XPert Balance Enclosures
Brand: Labconco


Tektronix THS3024-K 4-channel handheld oscilloscope, 200 MHz, with pro

Category: Handheld Oscilloscopes
Description: Tektronix THS3000 Series Handheld Oscilloscopes
Brand: Tektronix
Model Number: THS3024-K


Mettler Toledo Excellence Plus XP Precision Toploading Balance, 2100g

Category: Mettler Toledo Toploading Balances
Description: Mettler Toledo Excellence Plus XP Precision Toploading Balances
Brand: Mettler Toledo
Model Number: XP2002S


Sartorius Cubis Toploading Balances, 12,200 G X 0.1 G, 120VAC (MSA12201S-000-D0) (YO-11228-44)

Category: Sartorius Toploading Balances
Description: Sartorius Cubis Toploading Balances
Brand: Sartorius
Model Number: MSA12201S-000-D0


Sartorius Cubis Toploading Balances, 12,200 G X 0.1 G, 120VAC (MSA12201S-000-D0) (YO-11228-34)

Category: Sartorius Toploading Balances
Description: Sartorius Cubis Toploading Balances
Brand: Sartorius
Model Number: MSA12201S-000-D0


Advanced pH, ORP, and conductivity cooling tower system, 120 VAC

Category: Pump Systems
Description: Cooling Tower Control Systems
Brand: Cole-Parmer
Model Number: CP-EZ-WMT7-130CLNNNN


StableTemp refrigerator, 25 cu ft, glass door, 115V

Category: StableTemp Laboratory Refrigerators
Description: StableTemp General-Purpose Laboratory Refrigerators
Brand: StableTemp


StableTemp refrigerator, 25 cu ft, solid door, 115V

Category: StableTemp Laboratory Refrigerators
Description: StableTemp General-Purpose Laboratory Refrigerators
Brand: StableTemp


Mettler Toledo Excellence Plus XP Precision Toploading Balance, 10,100

Category: Mettler Toledo Toploading Balances
Description: Mettler Toledo Excellence Plus XP Precision Toploading Balances
Brand: Mettler Toledo
Model Number: XP10001S


High-Purity Liquid Centrifugal Pump, 316L Stainless Steel, 0.75 Hp, 10

Category: Centrifugal Pumps that are Mechanically Coupled (have a Mechanical Seal)
Description: High-Purity Liquid Centrifugal Pumps, 316L Stainless Steel
Brand: Cole-Parmer


Fluke Tir1 Thermal Imager for Building Industry (FLK-TIR1 9HZ)

Category: Building Industry Thermal Imagers
Description: Fluke Tir, Tir1 Compact Building Thermal Imagers
Brand: Fluke
Model Number: FLK-TIR1 9HZ


Standard Gear Pump System With Calibration Column, Relief Valve, Stati (CP-G23-1-1-1-1)

Category: Gear Pump Systems/Skids
Description: Standard Gear Pump Skid Systems - With Calibration Column, Relief Valve, and Static Mixer
Brand: Cole-Parmer
Model Number: CP-G23-1-1-1-1


AEMC 8335 Three-Phase Power Quality Analyzer, 0 to 200 A (3945-B W/MN93)

Category: Power Meters/Analyzers
Description: AEMC 8335 Three-Phase Power Quality Analyzers
Brand: AEMC
Model Number: 3945-B W/MN93


Fluke Ti25 Thermal Imager (FLK-TI25 9HZ)

Category: Industrial Thermal Imager
Description: Fluke Ti10, Ti25 Compact Industrial Thermal Imagers
Brand: Fluke
Model Number: FLK-TI25 9HZ


Refrigerated Circulating Bath, PC-200 controller, 200°C, 115VAC/60 (YO-12129-16)

Category: Thermo Scientific Refrigerated Circulators
Description: Thermo Scientific ARCTIC Premium Refrigerated Circulating Baths
Brand: Thermo Scientific


Horiba U-53 Multiparameter Meter, 6-ft (2-m) cable

Category: Handheld Multiparameter Meters
Description: Horiba U-53 Multiparameter Meter
Brand: Horiba


Parker Balston Zero Air Generator; 3.5 LPM; 120VAC/60Hz

Category: Gas Generators
Description: Parker Balston Zero Air Generators
Brand: Cole-Parmer


Parker Balston Zero Air Generator; 3.5 LPM; 220VAC/50Hz

Category: Gas Generators
Description: Parker Balston Zero Air Generators
Brand: Cole-Parmer


PolyScience Recirculator; -10 to 40°C; 1 hp; centrifugal pump; 230

Category: Recirculating Chillers
Description: PolyScience Temperature-Controlled Recirculators
Brand: PolyScience


PolyScience Recirculator; -10 to 40°C; 1 hp; centrifugal pump; 240

Category: Recirculating Chillers
Description: PolyScience Temperature-Controlled Recirculators
Brand: PolyScience


Progressing cavity pump, Iron body and Viton stator construction, 5.0

Category: Progressing Cavity Pumps
Description: Seepex Progressing Cavity Pumps
Brand: Seepex
Model Number: W10NA1H0BD5036


PolyScience Performance Programmable 7L Refrigerated Bath Circulator 1

Category: PolyScience Refrigerated Circulators
Description: PolyScience Refrigerated Circulating Baths
Brand: PolyScience


PolyScience Performance Programmable 7L Refrigerated Bath Circulator 2

Category: PolyScience Refrigerated Circulators
Description: PolyScience Refrigerated Circulating Baths
Brand: PolyScience


PolyScience Performance Programmable 07L Refrigerated Bath Circulator (YO-12210-10)

Category: PolyScience Refrigerated Circulators
Description: PolyScience Refrigerated Circulating Baths
Brand: PolyScience


PolyScience Performance Programmable 07L Refrigerated Bath Circulator (YO-12210-11)

Category: PolyScience Refrigerated Circulators
Description: PolyScience Refrigerated Circulating Baths
Brand: PolyScience


Thermo Scientific NESLAB ThermoFlex™ 2500 IPR Recirculating Chiller (YO-13042-44)

Category: Recirculators & Chillers
Description: Thermo Scientific NESLAB ThermoFlex Recirculating Chillers
Brand: Thermo Scientific




Flir E40 Thermal Imaging Infrared Camera for Industrial W to Thermo Scientific Neslab Thermoflex™ 2500 Ipr Recirculating Chiller (Yo-13042-44)

>