Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 1000

Bradley Halo™ Eyewash   to   High-Purity Pfa-450 Tubing

Image
  Product Detail
SKU

Bradley HALO™ Eyewash, Wall mount, Stainless steel with cover

Category: Eyewash Stations
Description: Bradley HALO Eye Wash Bowls
Brand: Bradley


Four-electrode conductivity cell, glass, K=10.0 (YO-19550-71)

Category: pH/Ion Meter Accessories
Description: Water Analysis Accessories
Brand: Lab Products


YSI Multilab Advanced BOD Benchtop Lab Kit

Category: Dissolved Oxygen Benchtop Meters
Description: YSI Multilab DO/BOD Benchtop Meter Kits
Brand: YSI


Kimble Disposable Culture Tubes, 16 x 125, with markings 1000/cs

Category: Test Tubes
Description: Kimble Disposable Culture Tubes
Brand: Kimble
Model Number: 73750-16125


Lab-Tek™ II Chamber Slide™ System; material, glass; number of we (YO-01838-01)

Category: Lab-Tek Chamber Slide Systems
Description: Lab-Tek II Chamber Slide System
Brand: Lab-Tek


X-Rayable and Metal-Detectable Gasket, EPDM, 1"

Category: Sanitary Gaskets
Description: X-Rayable and Metal Detectable Sanitary Gaskets
Brand: Cole-Parmer


Barbed fittings, Reducing Connector, Natural PP, 1/2" x 1/4" ID, 1/8", (YO-40610-10)

Category: Barbed to barbed connectors
Description: Straight barbed reducing connectors
Brand: Cole-Parmer


Contec EasyReach™ Cleaning Pad, prewetted with 70% EtOH, 7-1/2" x 2

Category: Clean Room Wipes
Description: Contec EasyReach Cleaning Pads
Brand: Contec


Brass, Two-Way, Direct-Acting Valve (Normally Closed), 1/4" NPT(F), 5/ (8262H202-120/60)

Category: ASCO Red-Hat General Purpose Brass and Stainless Steel Solenoid Valves
Description: ASCO Red-Hat, Direct-Acting, Two-Way Valves (Normally Closed)
Brand: Asco Red-Hat
Model Number: 8262H202-120/60


Advantec Mixed Cellulose Ester Membranes; 90 mm dia; 0.45 µm; 25/pa

Category: Membranes
Description: Advantec Mixed Cellulose Ester Membranes
Brand: Advantec


Waring blender 2-speed, 1-liter, glass, 120v

Category: Waring One-Liter Blenders
Description: Two-speed blenders with standard motor and timer
Brand: Waring


Pump service kit for 74147-40, -45

Category: General Accessories
Description: Replacement Accessories
Brand: Lab Products
Model Number: K7WTSK


Spooled Masterflex BioPharm silicone tubing, L/S 15, 400 ft.

Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
Description: L/S BioPharm Silicone Spooled Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Dual Pressure Indicator, 0.05% FS Accuracy, Pressure Ranges -15/30 PSI (DPI 800) (YO-68447-83)

Category: Calibration Equipment
Description: GE (Druck) 800 Series Pressure Calibrators
Brand: Druck
Model Number: DPI 800


RAE Systems gas detection tubes, sulfur dioxide, 200 to 4000 ppm, 10/b

Category: Gas Detection-Tubes
Description: RAE Systems Gas Detection Tubes
Brand: RAE


GasAlertMicro 5 Multigas Detector: O2, ClO2, Combustibles, PID; with d

Category: PID Gas Detection
Description: GasAlertMicro 5 Multigas Detectors
Brand: GasAlertMicro


Silver Membrane Filters, 0.8µm, 25mm diameter, 50/pk

Category: Membranes
Description: Silver Membrane Filters
Brand: Cole-Parmer


Adam LBK Compact Industrial Bench Scale, 12 kg, 115VAC

Category: Adam Equipment Industrial Compact Scales
Description: Adam Equipment LBK Compact Industrial Bench Scales
Brand: Adam Equipment
Model Number: LBK25A-115VAC


Hach waterproof ISFET pH/Ion meter only

Category: pH/Ion Pocket Testers
Description: Waterproof ISFET Handheld pH/mV/Ion Meters
Brand: Hach
Model Number: IQ160GNP


Label F/bmp21 3/4"h Poly Wht (YO-65533-28)

Category: Labels and Label Printers
Description: Brady BMP 21 Laboratory Label Printer
Brand: Brady


Type K Standard Penetration Probe; 4"L (052297A-K)

Category: Oakton Penetration Probes
Description: General-Purpose Penetration Probes
Brand: Oakton
Model Number: 052297A-K


Ss100:Force Sensor 0-100LB.

Category: Force Gauges
Description: Mark-10 Universal Force and Torque Gauge and Sensors
Brand: Mark-10
Model Number: SS100


Bronze Gear Pump System, Close-Coupled Design, 2.1GPM at 0 PSI with 17 (YO-70738-32)

Category: Mechanical Seal Gear Pumps
Description: Close-Coupled Industrial Gear Pumps
Brand: Cole-Parmer


S.S.Weight Set, Class 4, 500 g-1 mg with an ISO/IEC 17025:2005-accredi (7219-4W)

Category: Troemner Stainless Steel Precision Analytical Mass Sets
Description: Troemner Stainless Steel Precision Analytical Class 4 Calibration Mass Sets with a NVLAP* Certificate of Calibration
Brand: Troemner
Model Number: 7219-4W


Tygon ultra-soft tubing, 1/4 x 1/2", 50 feet/pack

Category: Tygon Tubing
Description: Tygon Non-DEHP Ultra-Soft Flexible Tubing
Brand: Tygon


Chart paper for Economical 6" Type J Thermocouple Recorders, -20 to 50

Category: Economical 6-inch Circular Chart Recorders
Description: Replacement Chart Paper for 800050-02 and 80050-07 Recorders
Brand: Cole-Parmer
Model Number: CR87-5


Pyrex, Vista Cylinder, 500ml 1/ea (70022-500)

Category: Glass Graduated Cylinders
Description: PYREX VISTA 70022 Class A Graduated Cylinders
Brand: Pyrex
Model Number: 70022-500


Thermo Scientific Forma Direct Heat CO2 Incubator; IR 120

Category: CO2 Incubators
Description: Thermo Scientific Direct Heat CO2 Incubators
Brand: Thermo Scientific


Adjustable four-shelf starter unit; 72" x 18" x 64" (A1872CP64S-4)

Category: Starter Units
Description: Adjustable Four-Shelf Units
Brand: Cole-Parmer
Model Number: A1872CP64S-4


High-purity PFA-450 tubing, 3/4"ID x 7/8"OD, 25 ft/pack (YO-06368-59)

Category: Rigid Tubing
Description: Cole-Parmer High-Purity PFA-450 Tubing
Brand: Cole-Parmer




Bradley Halo™ Eyewash to High-Purity Pfa-450 Tubing

>