Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 23

Thermo Scientific Orion Ross Ultra Ph   to   Atago Digital Pocket Refractometer

Image
  Product Detail
SKU

Thermo Scientific Orion ROSS Ultra pH/ATC Triode, epoxy body, sealed, (8107BNUMD)

Category: pH/Ion Laboratory Electrodes
Description: Thermo Scientific Orion ROSS Ultra pH Electrodes
Brand: Thermo Scientific Orion
Model Number: 8107BNUMD


Masterflex PTFE-tubing sets, 4mm ID, 6mm OD, set of two.

Category: L/S Specialty Assemblies Two-Stopped and PTFE Tube Sets for Masterflex L/S Pumps
Description: L/S PTFE Tube Sets for use with Masterflex L/S PTFE Tubing Pump Head
Brand: Masterflex


1000 mL Kimax class A graduated cylinder

Category: Glass Graduated Cylinders
Description: Kimax Class A Cylinder
Brand: Kimax
Model Number: 20026-1000


Microscope eyepieces; magnification, 10x; field of view, 23 mm (MA502)

Category: Meiji Modular Stereomicroscopes
Description: Meiji Microscope Eyepieces
Brand: Meiji
Model Number: MA502


316 SS fittings; male luer lock x 1/4-28 UNF thread (YO-31507-32)

Category: Metal Luer Fittings
Description: 316 SS Fittings
Brand: Cole-Parmer


Cole-Parmer Test Tube Rack with 15mL tubes (YO-06739-27)

Category: Tube Racks
Description: Cole-Parmer Adjustable Test Tube Rack with Tubes
Brand: Cole-Parmer


X-y Recorder; 11" X 17" (DIN A3) Chart Size

Category: X-Y Chart Recorders
Description: X-Y/Y-t Recorders
Brand: Cole-Parmer
Model Number: LY14100II


Contractor's Pressure Gauge, 0 to 500 psi, 1/4" NPT(M)

Category: Mechanical Pressure Gauges
Description: Stainless Steel Case Contractor Gauges
Brand: Weksler
Model Number: EA14-G


Tissue pulverizer, 0.1 to 1 g tissue capacity (59013N)

Category: Homogenizers
Description: Tissue Pulverizer
Brand: Biospec Products
Model Number: 59013N


Pyrex Brand 1395 media storage bottle w/screw cap, 10 L

Category: Media Bottles
Description: Pyrex Brand 1395 Bottles
Brand: Corning
Model Number: 1395-10L


Miniature venturi vacuum pump, 0.5 cfm, 28.0

Category: Standard-Duty Vacuum Pumps
Description: Venturi Vacuum pumps
Brand: Cole-Parmer


Heavy Duty Torque Wrench, 1440 to 7200 inch lbs.

Category: Torque Meters
Description: Heavy-Duty Torque & Angle Torque Wrench
Brand: Cole-Parmer


Hayward PVC True Union Solenoid Valve, 1", 110 VAC

Category: Hayward True Union Solenoid Valves
Description: PVC valves
Brand: Hayward
Model Number: SV10100STV


Regenerative blower, 53 cfm, 115/230 VAC (R3105-1)

Description: Regenerative Blowers
Brand: Gast
Model Number: R3105-1


NIST-Traceable Calibration; Pressure / Vacuum (For gauges with accurac (YO-17040-10)

Category: Calibration Services
Description: Pressure/Vacuum Calibrations
Brand: Cole-Parmer


Disposable Pasteur Pipettes, Plugged End Borosilicate Glass, 145 mm, 1 (63A53P)

Category: Pasteur Pipettes
Description: Disposable Glass Pasteur Pipettes
Brand: Cole-Parmer
Model Number: 63A53P


Reducing bushings, nylon, 3/4 NPT(M) x 1/2 NPT(F), pack of 6 (YO-06349-35)

Category: Reducing bushings
Description: Nylon Reducing Bushings
Brand: Cole-Parmer


Precision High-performance Mechanical Oven, 1.4 Cu. Ft. (39l), Ambient (6050)

Category: Mechanical Convection Ovens
Description: Thermo Scientific Precision High-Performance Mechanical Convection Ovens
Brand: Thermo Scientific Precision
Model Number: 6050


PharMed BPT Tubing, 1.14mm ID, 100ft

Category: Masterflex Pump Tubing for Masterflex C/L Pumps
Description: PharMed BPT Autoanalysis/Microbore Extension Tubing
Brand: Masterflex


Cole-Parmer HPLC Syringe Filters, Non Sterile, PTFE, 0.45 um, 30 mm di (YO-32816-28)

Category: Syringe Filters
Description: Cole-Parmer HPLC Syringe Filters, Nonsterile
Brand: Cole-Parmer


Phase II Economical Portable Hardness Tester with separate probe

Category: Hardness Testers
Description: Phase II Economical Portable Digital Hardness Testers
Brand: Phase II


Adapter, 9/16"-18 UNF x 1/2" hose barb (YO-32775-52)

Category: General Accessories
Description: Replacement Accessories
Brand: Cole-Parmer


META 100% Cotton Lab Coat, Men's Large (46)

Category: Lab Coats
Description: META 100% Cotton White Lab Coats
Brand: Meta
Model Number: 650-11 SZ 46


Flammable liquid

Category: Warning Labels and Stickers
Description: D.O.T. Shipping Labels - Flammable Liquid
Brand: Cole-Parmer
Model Number: DL4AL


Inoculating loop, platinum, 5 mm ID, 24 gauge, 45 mm length (YO-01850-08)

Category: Inoculation Loops and Needles
Description: Oxford Platinum Inoculation Loops
Brand: Oxford


Allsafe MonoGoggle, Regular, Clear Lens

Category: Safety Goggles
Description: Allsafe SMC MonoGoggle Goggles
Brand: Allsafe
Model Number: 10115


Class II B2 4-ft Biosafety Cabinet with 8" sash opening and UV light, (YO-33515-15)

Category: Biosafety Cabinets (Class II)
Description: Labconco Purifier Logic Class II Biosafety Cabinets
Brand: Labconco


Digital static charge meter with 10 mV/kV output

Category: Static Testers
Description: Static Charge Meters
Brand: Cole-Parmer


PTFE Film .005"thick x 12"W x 25ft rolls (15-5F-12)

Category: Film and Foil
Description: Cole-Parmer PTFE Film
Brand: Cole-Parmer
Model Number: 15-5F-12


ATAGO Digital Pocket Refractometer, 0 to 93% Brix

Category: Digital Handheld Refractometers
Description: Atago Digital Handheld Pocket Refractometers
Brand: Atago
Model Number: 3830(PAL-3)




Thermo Scientific Orion Ross Ultra Ph to Atago Digital Pocket Refractometer

>