Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 400

Portable Pipet-Aid Xp with Gravity Drain   to   Qorpak Precleaned Clear Jar

Image
  Product Detail
SKU

Portable Pipet-Aid XP with Gravity Drain; 220 V (4-000-202)

Category: Motorized Pipetting Controllers
Description: Drummond Portable Pipet-Aid XP
Brand: PIPET-AID
Model Number: 4-000-202


Eagle Tower™ Flammable Safety Cabinet, 12 gallon, self-closing door

Category: Safety Cabinets
Description: Eagle Tower Flammable Storage Cabinets
Brand: Eagle


Pressure Recorder, 0 To 200 PSI, 24 Hour (PR8200PB24S)

Category: Circular Chart Recorders
Description: Dickson 8" Pressure Chart Recorder
Brand: Dickson
Model Number: PR8200PB24S


PEEK Fingertight III™ fittings; 10-32, nut/ferrule (YO-02007-00)

Category: Upchurch Scientific high-pressure chromatography fittings and accessories
Description: PEEK FINGERTIGHT III Fittings
Brand: FINGERTIGHT III


18" Pitot Static Tube (YO-10302-42)

Category: General Accessories
Description: General Accessories and Replacement Items
Brand: Alnor


Tintometer 3000 Benchtop, AF650 Petroleum Comparator

Category: Water Quality Test Strips, Indicators, and Kits
Description: Tintometer Comparator 3000 Benchtop Color Grading Systems
Brand: LOVIBOND


Compact Temperature/Humidity Datalogger, Pack of 12 (TK550)

Category: Temperature Dataloggers
Description: Dickson Compact Temperature and Humidity Dataloggers
Model Number: TK550


Flow Cell, CPVC tee fitting, 1-1/2" Slip Flit (YO-27113-40)

Category: Cole-Parmer ERP Modular pH and ORP Electrode Platform Systems
Description: Optional Flow Cell
Brand: Cole-Parmer


Conductivity calibration standard, 1000 µmhos (3161)

Category: Conductivity Calibration Solutions
Description: YSI Conductivity Calibration Solutions
Brand: YSI
Model Number: 3161


Threaded adapter, brass, 1/4" NPTM x 3/8" tubing ID, 50/pack (YO-30905-11)

Category: Barbed to threaded adapters
Description: Straight barbed to male NPT threaded adapters
Brand: Cole-Parmer


Two-way normally open solenoid pinch valve; 12 VDC, 1/16" ID x 1/8" OD (075P2NO-12-02)

Category: Cole-Parmer Solenoid-Operated 2- and 3-Way Pinch Valves
Description: 2-way normally open solenoid pinch valves
Brand: Cole-Parmer
Model Number: 075P2NO-12-02


A&D Newton EJ Portable Balance, 3100 G X 0.1 G; 115VAC

Category: A&D Weighing Portable Balances
Description: A&D Newton EJ Portable Balances
Brand: A&D Weighing
Model Number: EJ-3000


Thermo Scientific Sorvall ST 40R Refrigerated Centrifuge, 230VAC

Category: General Purpose Centrifuges
Description: Thermo Scientific Sorvall ST 40 Centrifuges
Brand: Thermo Scientific Sorvall
Model Number: 75004524


Replaceable solvent inlet filter assembly, 2 µ, 10 mL/min max. flow (A-551)

Category: UPCHURCH HPLC Valves and Filters
Description: Replaceable Solvent Inlet Filters
Brand: UPCHURCH
Model Number: A-551


Kimax Wide-Mouth Volumetric Flask, 25mL, Glass stopper, 6/cs

Category: Glass Volumetric Flasks
Description: Kimax Wide-Mouth Volumetric Glass Flasks
Brand: Kimax


Sensor head adjustable mounting bracket

Category: Infrared Sensors
Description: Raytek Compact MI3-Series Industrial Infrared Temperature Sensors
Brand: Raytek
Model Number: XXXMIACAB


Handheld LED Magnifier, 7x (6971)

Category: Handheld Magnifiers & Loupes
Description: LED Magnifiers
Brand: Holiday Gift Ideas
Model Number: 6971


Thermo Scientific Lindberg Blue M Mini-Mite™ Tube Furnace with 16-s (YO-33850-05)

Category: Tube Furnaces
Description: Thermo Scientific Lindberg Blue M Mini-Mite Tube Furnaces
Brand: Thermo Scientific Lindberg


¼" BarbLockTM for ¼" x 7/16" tube

Category: BarbLock TM Assemblies
Description: BarbLock Assemblies
Brand: BarbLock


+GF+ Signet Conductivity Cell with Integral Electronics, K = 1.0, Digi (3-2850-51-41)

Category: Conductivity Electrodes - Industrial
Description: +GF+ Signet Conductivity/Resistivity Electrodes with Integral Electronics
Brand: +GF+ Signet
Model Number: 3-2850-51-41


Thermo Scientific Barnstead Pretreatment Cartridge for reverse osmosis (D50250)

Category: NANOpure Infinity Water Purification Systems Cartridges
Description: Thermo Scientific Barnstead Replacement Cartridges for NANOpure Infinity Systems
Brand: Thermo Scientific Barnstead
Model Number: D50250


Hinged-lid vial, 1.25" OD, 11.5 mL, 1000/CS (YO-06097-10)

Category: General-Purpose Plastic Vials
Description: Hinged-Lid Plastic Vials
Brand: Cole-Parmer


Justrite Flammable Storage Safety Cabinet, 60 gallons, self-closing do

Category: Safety Cabinets
Description: Justrite Flammable Storage Cabinets
Brand: Justrite


Static Control Lab Coats, medium, 41-1/2"L

Category: Lab Coats
Description: Static Control Lab Coats
Brand: Cole-Parmer
Model Number: KK18SB-MEDIUM


Uvex Genesis X2 Safety Glasses, Silver/Navy frame glasses, clear lense

Category: Uvex Safety Glasses
Description: UVEX Genesis X2 Safety Glasses
Brand: Uvex
Model Number: S3500


Pyrex Brand 1003 Griffin Heavy-Duty Beaker, 600 mL, 6/pk (1003-600)

Category: Glass Beakers
Description: Pyrex Brand 1003 Heavy-Duty Glass Beakers
Brand: Corning
Model Number: 1003-600


Precision FDA-Compliant Viton Tubing, L/S 17, 25'.

Category: Masterflex FDA Viton Pump Tubing Formulation
Description: L/S Precision Viton FDA-Compliant Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Double-Triple Pole Circuit Breaker Lockout (KDD131)

Category: Lockouts
Description: Circuit Breaker Lockout
Brand: Cole-Parmer
Model Number: KDD131


Cole-Parmer Stereozoom Microscope with fluorescent light, 10x to 44x m (YO-48411-00)

Category: Stereo and Stereozoom Microscopes
Description: Cole-Parmer Stereozoom Microscopes with Fluorescent Light
Brand: Cole-Parmer


Qorpak Precleaned Clear Jar, wide mouth, 60 mL, PTFE-lined cap, case o

Category: Qorpak Sample Jars
Description: Qorpak Precleaned Clear Jars, wide mouth
Brand: Qorpak
Model Number: 2S02 QGTV




Portable Pipet-Aid Xp with Gravity Drain to Qorpak Precleaned Clear Jar

>