Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 600

Metal Quick-Disconnect Panel-Mount Hose Barb Body   to   Cole-Parmer Ptfe Membrane

Image
  Product Detail
SKU

Metal Quick-Disconnect Panel-Mount Hose Barb Body; Straight-through, 1 (MC1602)

Category: Metal Quick-Disconnect Fittings (LC and MC series)
Description: Metal Quick-Disconnect Fittings, Panel-Mount Hose Barb Bodies
Brand: Colder
Model Number: MC1602


CoorsTek Porcelain Mortar, 275 mL, case of 8 (YO-17820-26)

Category: Mortars & Pestles
Description: CoorsTek Mortars, Porcelain
Brand: CoorsTek


Cannon Cannon-Ubbelohde viscometer, size 100

Category: Cannon Glass Capillary Viscometers
Description: Cannon-Ubbelohde Viscometers
Brand: Cannon
Model Number: 9721-K59


RAE Systems gas detection tubes, water vapor, 60 to 40 lbs/MMCF, 10/bo

Category: Gas Detection-Tubes
Description: RAE Systems Gas Detection Tubes
Brand: RAE


2 L HPLC Reservoir, Flat Bottom (YO-02017-25)

Description: HPLC Mobile Phase Reservoirs
Brand: Cole-Parmer


Digital Interface/Linearizer Module for Single-Channel Flame Photomete (YO-02656-10)

Category: Flame Photometers
Description: Cole-Parmer® Flame Photometers
Brand: Cole-Parmer


Modular laboratory organizer, large pivot dispensing bin

Category: Laboratory Organizers
Description: Modular Laboratory Organizers, Clear acrylic
Brand: Cole-Parmer


Gear Pump, mL/rev, PPs, PTFE, 4 - 20 mA Speed Control (L24148)

Category: Gear Pump Systems/Skids
Description: Micropump I-Drive System - Integrated Design Includes Pump Head and Drive
Brand: Micropump
Model Number: L24148


Silicone rubber insulated heating tape, 10' x 2", 1045 watts, 240VAC

Category: Heating Tapes - Silicone Rubber
Description: Silicone Rubber Heating Tapes - 240 VAC
Brand: HVAC/R
Model Number: 202100L


Waring 2-Speed Blender, 1L, Stainless Steel Container, 120 VAC -- Stan (YO-04241-10)

Category: Waring One-Liter Blenders
Description: Waring Two-speed Laboratory Blenders
Brand: Waring


In-Use Cover for A&D GF Series Balances

Category: Balances / Scales Accessories
Description: A&D Weighing Balance Accessories
Brand: A&D Weighing


Unisex Poly-Cotton Lab Coat, Gray, Medium (36-40) (6116-32-SZ M)

Category: Lab Coats
Description: META Unisex Poly-Cotton Lab Coats
Brand: Meta
Model Number: 6116-32-SZ M


Wall Mount Assembly for Solenoid Metering Pumps

Category: General Accessories
Description: Replacement Accessories
Brand: Lab Products
Model Number: L9908200-000


Costar 96-well cell culture plates with lid, flat well, treated, steri (YO-01959-22)

Category: Multi-Well Cell Culture Plates
Description: Costar Multi-Well Cell Culture Plates with 96-wells
Brand: Costar


Doran 7000 XL Washdown Industrial Scale, 100 lb/45 kg, 115 VAC

Category: Doran Industrial Scales
Description: Doran 7000 XL Washdown Industrial Scales
Brand: Doran
Model Number: 7100XL/12


Barbed Reducing Y-connector, 3/16 X 5/16, Polypropylene, Pack Of 10 (RY3-5PP (10 PACK))

Category: Barbed to barbed connectors
Description: Barbed reducing Y connectors
Brand: Cole-Parmer
Model Number: RY3-5PP (10 PACK)


Wall-Mount Humidity Transmitter With Display (HMT361A22BCA2A4BA1A10)

Category: Vaisala Humidity Transmitters
Description: Vaisala Intrinsically Safe Humidity and Temperature Transmitters
Brand: Vaisala
Model Number: HMT361A22BCA2A4BA1A10


Ice-cube maker with air-cooled condenser, 84 Lbs/day production, 115 V

Category: Scotsman Cubed-and Flaked-Ice Machines
Description: Scotsman Cubed Ice Makers
Brand: Scotsman


Vortex Flowmeter, 1/2" Flange Connection, for Liquids (VT4.3.1.1.1.25.Q.A.1.5.A.2.E.X.0.A.B)

Category: Vortex Flowmeters
Description: ABB Vortex Flowmeters
Brand: ABB
Model Number: VT4.3.1.1.1.25.Q.A.1.5.A.2.E.X.0.A.B


Horiba Oil Content Analyzer, 115 V

Category: Specialty spectrophotometers
Description: Horiba Oil Content Analyzer
Brand: Horiba
Model Number: 350751


Quick-disconnect fittings, Valved hose barbs, PP, 3/8 (HFCD171212)

Category: Hose Barbs
Description: Valved High-Flow Quick-Disconnect Hose Barb Bodies
Brand: Colder
Model Number: HFCD171212


Macro Graduated Pipette Tips For Use With mLa™ Pipettes, 1-5mL, 100

Category: MLA Pipettes and Pipettors
Description: Accessory Tips for MLA Pipettes
Brand: Cole-Parmer


Pump, Drum Pump, 12.4 GPM or 22.3 TDH, Polypropylene Tube, 230 VAC, 50

Category: Economical Drum Pumps
Description: Two Speed Light Weight Drum Pumps
Brand: Cole-Parmer
Model Number: 310 42 010


Tag, Danger Out Of Service, Back A, 5 7/8" X 3 3/8", RV-Plastic (MDT158PTP)

Category: OSHA/ANSI Compliant Header Tags
Description: Accident Prevention Tags; Danger: Out Of Service
Brand: Accuform
Model Number: MDT158PTP


Replacement pH/ORP sensor for meters 19401-05 and -22 (RPR)

Category: pH/Ion Meter Accessories
Description: Water Analysis Accessories
Brand: Lab Products
Model Number: RPR


230 VAC power cord with Danish plug, 6-ft long (KBS-1310)

Category: Interchangeable Cord/Plug Assemblies
Description: Replacement Cord/Plug Sets
Model Number: KBS-1310


Air Tool, Air impact wrench, 1/2 in drive, 3/4 in bolt capacity, 9,000 (AT-5342)

Category: Air Tools
Description: Air Tools - Impact / Ratchet Wrenches
Brand: Holiday Gift Ideas
Model Number: AT-5342


Adaptor for 25- and 50-mL syringes (NS-ADP)

Category: General Accessories
Description: Replacement Accessories
Brand: Lab Products
Model Number: NS-ADP


Barbed fittings, T connector, Natural PP, 1/4" ID, 1/8", 1-31/32", 1-7 (YO-40610-30)

Category: Barbed to barbed connectors
Description: Barbed T connectors
Brand: Cole-Parmer


Cole-Parmer PTFE Membrane, 13 mm, 0.2 µm, 100/pk

Category: Membranes
Description: Cole-Parmer PTFE Membranes
Brand: Cole-Parmer




Metal Quick-Disconnect Panel-Mount Hose Barb Body to Cole-Parmer Ptfe Membrane

>