Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 8

Thermo Scientific Nalgene Wide-Mouth Economy Bottle   to   Support Software for the Zen V2 Unit

Image
  Product Detail
SKU

Thermo Scientific Nalgene Wide-Mouth Economy Bottle, HDPE, 250 mL, 12/ (YO-06035-43)

Category: Wide-Mouth Bottles
Description: Thermo Scientific Nalgene Wide-Mouth Economy Bottles, HDPE
Brand: Thermo Scientific Nalgene


Thermo Scientific I-CHEM pre-cleaned vial, 40 mL, case of 72

Category: EPA/Precleaned Vials
Description: Thermo Scientific I-CHEM Certified Sample Vials
Brand: I-Chem
Model Number: S236-0040


Thermocouple Temperature Controller, Type K and J, 230V, °C (TCS-4021)

Category: Controllers-Panel Mount
Description: Love On/Off and Limit Switch Temperature Controllers
Brand: Love
Model Number: TCS-4021


250 Ohm Resistor for Current Inputs, 0.1% 0.25 Watt, 20mA Max.

Category: General Accessories
Description: Replacement Accessories
Brand: Lab Products
Model Number: MAS250R


Corning Conical-Bottom Disposable Plastic Tubes, 250 mL, PP

Category: Centrifuge Tubes
Description: Corning Conical-Bottom Disposable Plastic Tubes
Brand: Corning
Model Number: 430776


Sight Flow Indicator, 2 To 20 GPM; 1 To 10 VDC Output; Polysulfone Bod (SFI-800-1/2-A712)

Category: Flow Indicators
Description: Sight Flow Indicators and Transmitters
Brand: Cole-Parmer
Model Number: SFI-800-1/2-A712


EM Quant Ammonium Test Strips

Category: Water Quality Test Strips
Description: EM Quant Water Test Strips
Brand: EM Quant
Model Number: 10024-1


Tektronix DPO4104 Digital Phosphor Oscilloscope, 4 Channel, 1 GHz, 5 G (YO-20013-32)

Category: Oscilloscopes
Description: Tektronix® DPO4000 Series Oscilloscopes
Brand: TEKTRONIX


Rf Wireless Remote Sensor (only)

Category: Humidity Indicators
Description: Taylor Wireless Thermohygrometer
Brand: Taylor
Model Number: 1536


Thermo Scientific Orion Star A111 pH Benchtop Meter Kit

Category: pH/Ion Benchtop Meters
Description: Thermo Scientific Orion Star A100 Series Benchtop pH/mV/Temperature Meter
Brand: Thermo Scientific Orion
Model Number: STAR A111


Single-channel Eppendorf Research plus manual pipette 1-10 mL, turquoi

Category: Eppendorf Pipettors
Description: Eppendorf Research plus Adjustable-Pipettors
Brand: Eppendorf


Thermo Scientific Thermolyne Compact Benchtop Muffle Furnace; 76 cu in (FB1315M)

Category: Thermo Scientific Muffle Furnaces
Description: Thermo Scientific Thermolyne Compact Benchtop Muffle Furnaces
Brand: Thermo Scientific Thermolyne
Model Number: FB1315M


Krohne Optimass Coriolis mass Meter, 3" 220V (CP VE27 VE52)

Category: Coriolis Flowmeters
Description: KROHNE Optimass Coriolis Mass Meters
Brand: Krohne
Model Number: CP VE27 VE52


Female threaded reducers, PVC, 3/4 NPT(F) x 1/2 NPT(F), pack of 6 (YO-06349-95)

Category: Female to female reducers
Description: Female reducers, NPT(F) x NPT(F)
Brand: Cole-Parmer


Barbed fittings, UNF male pipe adapter, Kynar, 1/4-28 UNF x 1/16" ID, (YO-30704-84)

Category: Barbed to threaded adapters
Description: Straight barbed to male UNF threaded adapters
Brand: Cole-Parmer


Reference fill solution, 4 M KCl saturated with AgCl, 125-mL bottle

Category: pH/Ion Meter Accessories
Description: Water Analysis Accessories
Brand: Cole-Parmer


Cole-Parmer® Combination Ion Selective Electrodes, Fluoride (F) (YO-27504-14)

Category: Ion Selective Electrodes
Description: Cole-Parmer Combination Ion-Selective Electrodes
Brand: Cole-Parmer


Aqua Comparator Test Kit, Chlorine (Sodium Hypochlorite), 2-18% NaOCl (L147490)

Category: Water Quality Test Kits
Description: Aqua Comparator Test Kits
Brand: Aqua Comparator
Model Number: L147490


Thermo Scientific Sorvall Legend™ XTR Refrigerated Centrifuge, 230V

Category: General Purpose Centrifuges
Description: Thermo Scientific Sorvall Legend XT Centrifuges
Brand: Thermo Scientific Sorvall
Model Number: 75004520


Flexible PVC Reducer Connector, 1/2 X 3/8" Tubing OD (YO-31545-23)

Category: Fittings
Description: Flexible PVC Fittings
Brand: Cole-Parmer


Conical-Bottom Glass Centrifuge Tubes, 100 mL, for Oil Testing (8200-100)

Category: Centrifuge Tubes
Description: Conical-Bottom Glass Centrifuge Tubes
Brand: Cole-Parmer
Model Number: 8200-100


Thermo Scientific iD5 Diamond ATR for Nicolet iS5 FT-IR Spectrometer

Category: Infrared (IR) Spectroscopy
Description: Optional ATR Sampling Accessories for Thermo Scientific Nicolet iS5 FT-IR Spectrometer
Brand: Diamond


C-FLEX tubing, 1/8"ID x 1/4"OD, 25 ft/pack

Category: Flexible Tubing
Description: C-FLEX Tubing
Brand: C-FLEX


Glass Vials PTFE Lined Cap Clear 20 ml 100/pk (B7800-20)

Category: Sample Glass Vials
Description: Class A Sample Glass Vials
Brand: PTFE
Model Number: B7800-20


Compression Fitting, Reducing Union, 316 SS, 3/8" x 5/16" OD (YO-31406-26)

Category: Reducing Union Connectors
Description: Stainless Steel Compression Reducing Unions
Brand: Cole-Parmer


Thermo Scientific Nalgene polycarbonate carboy, 20 L

Category: Leakproof Carboys
Description: Polycarbonate carboys
Brand: Thermo Scientific Nalgene
Model Number: 2251-0050


Advantec Grade No. 5C Ashless Quantitative Filter Paper; 11.0 cm dia.;

Category: Advantec Quantitative Filter Papers
Description: Advantec Grade No. 5C Ashless Filter Paper for Fine Retention
Brand: Advantec


Thermo Scientific Heraeus Pico™ 17 Ventilated Microcentrifuge with (75002411)

Category: Microcentrifuges
Description: Thermo Scientific Heraeus Pico and Fresco Microcentrifuges
Brand: Thermo Scientific Heraeus
Model Number: 75002411


H-B Instrument Soil Hydrometer, ASTM 151H, 0.995 to 1.038 Specific Gra

Category: Hydrometers Special Applications
Description: H-B Instrument Soil Analysis Hydrometers
Brand: H-B Instrument Company
Model Number: 151H


Support software for the ZEN V2 unit

Category: Automation Control
Description: Omron ZEN V2 Programmable Relays
Brand: Omron
Model Number: ZENSOFT01V4




Thermo Scientific Nalgene Wide-Mouth Economy Bottle to Support Software for the Zen V2 Unit

>