Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 12

Replacement Windscreen   to   Universal Snap Kit

Image
  Product Detail
SKU

Replacement windscreen

Category: Sound Meters
Description: Graphic Display Sound Meter
Brand: Sper Scientific
Model Number: 840091


RU Series General Purpose Relays; 2pdt dc12

Category: Automation Control
Description: Idec RU Series General Purpose Relays
Brand: Idec
Model Number: RU2S-M-D12


SUCTION LINE STRAINER, PVC, 1/4" Female Friction Fit, 80 MESH (stainle

Category: Pumps - Metering Accessories
Description: Suction Line Strainers
Brand: Cole-Parmer
Model Number: 3990670


SUCTION LINE STRAINER, PVC, 1/2" Female Friction Fit, 40 MESH (stainle

Category: Pumps - Metering Accessories
Description: Suction Line Strainers
Brand: Cole-Parmer
Model Number: 3990570


Tyvek Coveralls with Elastic Cuffs, X-Large

Category: Coveralls
Description: Dupont Tyvek Coveralls
Brand: Tyvek
Model Number: TY125SWH002500


Body Filter 95+ Coveralls, elastic wrists and ankles, medium

Category: Coveralls
Description: Body Filter 95+ Coveralls
Brand: Cole-Parmer


Crews® Tomahawk® Blue Frame Gray Lens (TK122)

Category: Crews Safety Glasses
Description: Crews® Tomahawk® Safety Glasses
Brand: Crews
Model Number: TK122


UltraTech Technician Mini-Pliers, Round Nose (YO-97110-18)

Category: Pliers
Description: UltraTech Precision Pliers
Brand: UltraTech


UltraTech Technician Mini-Pliers, Flat Nose, Smooth Jaw (YO-97110-19)

Category: Pliers
Description: UltraTech Precision Pliers
Brand: UltraTech


Soldering pencil tip, Single flat, 0.062" (ETAA)

Category: Soldering Tools
Description: Weller Soldering Stations
Brand: Cole-Parmer
Model Number: ETAA


LaMotte Total Chlorine Test Strips, 0 to10 ppm

Category: Water Quality Test Strips
Description: LaMotte Insta-TEST® Water Test Strips
Brand: LAMOTTE


Davis Instruments Modem Adapter

Category: Weather Stations
Description: Davis Instruments Weather Accessories and Replacement Components
Brand: New Products


Masterflex®PolypropyleneBARB,L/S18/35/36,I/P73/70,10/P (YO-30612-19)

Category: Masterflex® fittings
Description: Straight and reducing connector
Brand: Masterflex


Multi-Stacking Banana Plug Patch Cord, 18" (red)

Category: Test Leads and Probes
Description: Pomona Banana Plup Patch Cords
Brand: Pomona
Model Number: B-18


BARBED TEE, 1/4 inch, ANTIMICROBIAL POLYPROPYLENE, PACK OF 5 (YO-06370-82)

Category: Barbed Fittings
Description: Antimicrobial Protected Fittings


Masterflex®PolypropyleneBARB X NPT,L/S16,10/PK,PP (YO-30615-07)

Category: Masterflex® fittings
Description: Barbed adapters
Brand: Masterflex


Masterflex®PolypropyleneRED.,L/S18/35/36,I/P73/70,10/P (YO-30616-19)

Category: Masterflex® fittings
Description: Straight and reducing connector
Brand: Masterflex


Masterflex®PolypropyleneREDUCER,I/P 82/88 & BT 88,10/P (YO-30616-23)

Category: Masterflex® fittings
Description: Straight and reducing connector
Brand: Masterflex


Male Pipe Adapter, Polypropylene, 1/8" x 5/32", 10 PACK (YO-30621-22)

Category: Straight barbed to male NPT threaded adapters
Description: Natural polypropylene straight barbed to male NPT threaded adapters
Brand: Cole-Parmer


Male Pipe Adapter, Polypropylene, 1/8" x 5/32", 10 PACK (YO-30621-25)

Category: Straight barbed to male NPT threaded adapters
Description: Natural polypropylene straight barbed to male NPT threaded adapters
Brand: Cole-Parmer


Scienceware Spinbar Stirring Bar, PTFE, Flea Micro, Yellow, 6.35x3mm

Category: Scienceware Stirbars
Description: Scienceware SPINBAR PTFE, Flea Micro Stir Bars
Brand: Scienceware


Cole-Parmer Low-Cost In-Line Strainer Systems, 304 ss Strainer Mesh fo (YO-29595-31)

Category: Cole-Parmer Low-Cost In-Line Strainer Systems
Description: Cole-Parmer Low-Cost In-Line Strainer Systems - 304 SS Strainer Mesh
Brand: Cole-Parmer


Cole-Parmer Low-Cost In-Line Strainer Systems, 304 ss Strainer Mesh fo (YO-29595-33)

Category: Cole-Parmer Low-Cost In-Line Strainer Systems
Description: Cole-Parmer Low-Cost In-Line Strainer Systems - 304 SS Strainer Mesh
Brand: Cole-Parmer


Cole-Parmer Low-Cost In-Line Strainer Systems, 304 ss Strainer Mesh fo (YO-29595-35)

Category: Cole-Parmer Low-Cost In-Line Strainer Systems
Description: Cole-Parmer Low-Cost In-Line Strainer Systems - 304 SS Strainer Mesh
Brand: Cole-Parmer


Agate balls, 5 mm (YO-04182-64)

Category: Retsch Mixer Mills
Description: Grinding Balls for Retsch Mills
Brand: Retsch


MONO-MOLD Standard Stir Bar, 1"L x 3/8" dia

Category: Stir Bars
Description: Mono-Mold Standard Stir Bars
Brand: Mono-Mold


Cardboard Cryobox 5 1/4 X 5 1/4 X 3 (R3016)

Category: Cryogenic Storage Boxes and Racks
Description: Fiberboard Cryogenic Storage Boxes and Dividers
Brand: CryoBox
Model Number: R3016


Ties 8" Solid Red 100/pk (SPC4173)

Category: Electrical Cable Ties
Description: Solid Cable Ties
Brand: Cole-Parmer
Model Number: SPC4173


Ties 8” 100/pk

Category: Electrical Cable Ties
Description: Solid Cable Ties
Brand: Cole-Parmer
Model Number: 08385-0


Universal snap kit. Includes one 10-mm male stud, one 10-mm female soc (09864)

Category: General Accessories
Description: Replacement Accessories
Brand: Lab Products
Model Number: 09864




Replacement Windscreen to Universal Snap Kit

>