Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 16

Masterflex®Polypropyleneadapt   to   Double Open End Spun Pp Progressive-Density Cartridge

Image
  Product Detail
SKU

Masterflex®PolypropyleneADAPT,L/S18/35/36,I/P73/70,10/ (YO-30615-19)

Category: Masterflex® fittings
Description: Barbed adapters
Brand: Masterflex


Masterflex® barbed reducing union, polypropylene, L/S 13-14 x 1/16 (YO-30616-03)

Category: Masterflex® fittings
Description: Masterflex Barbed Fittings
Brand: Masterflex


Masterflex® barbed reducing union, polypropylene, I/P 89 x 1/2" tu (YO-30616-27)

Category: Masterflex® fittings
Description: Masterflex Barbed Fittings
Brand: Masterflex


Barbed fittings, NPT male pipe adapter, Natural PP, 3/4" NPT x 1/2" (YO-30610-50)

Category: Straight barbed to male NPT threaded adapters
Description: Natural polypropylene straight barbed to male NPT threaded adapters
Brand: Cole-Parmer


Size 3 high-flow polyester filter bag; 300°F (149°C) maximum (KO10G3S OLD VPN 255082-03)

Category: High-Flow Filter Bags for High-Flow Filter Bag Housings
Description: High-Flow Polyster Felt-Filter Bags
Brand: Cole-Parmer
Model Number: KO10G3S OLD VPN 255082-03


Size 4 high-flow nylon monofilament filter bag; 300°F (149°C) (255109-03)

Category: High-Flow Filter Bags for High-Flow Filter Bag Housings
Description: High-Flow Nylon Monofilament Filter Bags
Brand: Cole-Parmer
Model Number: 255109-03


Quick-Disconnect Compression Insert; Straight-through, 3/8 in. Tube OD (PMC2006)

Category: Compression Inserts
Description: Straight-through Compression Inserts
Brand: Colder
Model Number: PMC2006


Barbed fitting,Straight connector,1/16" Tube ID,PP (YO-06368-01)

Category: Barbed Fittings
Description: Antimicrobial Protected Fittings
Brand: Cole-Parmer


Round Scoop, Aluminum, 150 mL (YO-07207-00)

Category: Scoops and Spoons
Description: Round Scoops, Aluminum
Brand: Cole-Parmer


Sanitary Gasket, Buna N, 2 1/2", 10/pk (YO-30548-48)

Category: Gaskets for Sanitary Clamp Fittings
Description: Cole-Parmer Gaskets for Sanitary Lines
Brand: Cole-Parmer


1/8" BarbLockTM for 1/8" x 1/4" tube (YO-30604-01)

Category: BarbLock TM Assemblies
Description: BarbLock Assemblies
Brand: BarbLock


¼" BarbLockTM for ¼" x 7/16" tube

Category: BarbLock TM Assemblies
Description: BarbLock Assemblies
Brand: BarbLock


Elbow Connectors, Nylon, 1/16, Pack Of 10 (L0-1NN (10 PACK))

Category: Barbed to barbed connectors
Description: Barbed elbow connectors
Brand: Cole-Parmer
Model Number: L0-1NN (10 PACK)


Masterflex® barbed to threaded adapter, polypropylene, B/T 90 x 1/ (YO-30615-31)

Category: Masterflex® fittings
Description: Masterflex Barbed Fittings
Brand: Masterflex


Quick-disconnect fittings, Straight-through hose barbs inserts, PP, 3/ (HFC22812)

Category: Polysulfone Hose Barb Inserts
Description: Straight-Through Quick-Disconnect Hose Barb Inserts
Brand: Colder
Model Number: HFC22812


Compression pipe adapter, Brass, 1/4" x 1/2", Each (YO-31412-70)

Category: Male Threaded Adapters
Description: Brass Compression to NPT(M) Adapters
Brand: Cole-Parmer


Male Pipe Adapter, Polypropylene, 1/8" x 5/32", 10 PACK (YO-40621-25)

Category: Barbed to threaded adapters
Description: Straight barbed to male NPT threaded adapters
Brand: Cole-Parmer


Female luer x 1/8" hose barb, smooth bore, Nylon, 25/pk (YO-45502-54)

Category: Nylon Luer Fittings and Adapters
Description: Nylon Barbed Luer Adapters
Brand: Cole-Parmer


Safety Sign, Fire Extinguisher, Arrow Down, 7" X 10", Plastic

Category: Fire Safety Signs
Description: Safety: Fire Extinguisher, arrow down Signs
Brand: Accuform
Model Number: MFXG417VP


Uvex® Protege™ Safety Glasses, Black frame, Light mirror lens

Category: Uvex® Safety Glasses
Description: Uvex® Protege&
Brand: Uvex
Model Number: S4202


Replacement test kit, copper. (6446-E)

Category: pH/Ion Meter Accessories
Description: Water Analysis Accessories
Brand: Lab Products
Model Number: 6446-E


Masterflex®PolypropyleneBARB,NPT,I/P 82/88 & BT 88,10/ (YO-30615-23)

Category: Masterflex® fittings
Description: Barbed adapters
Brand: Masterflex


Masterflex® barbed to threaded adapter, polypropylene, I/P® 89 (YO-30615-27)

Category: Masterflex® fittings
Description: Masterflex Barbed Fittings
Brand: Masterflex


Shipping Carton for Collapsible Container 06100-10

Category: Plastic Containers
Description: Shipping Cartons for Collapsible Containers
Brand: Cole-Parmer


Antimicrobial wipes. Box of 100

Category: General Accessories
Description: Replacement Accessories
Brand: Lab Products
Model Number: 34400


Masterflex® straight barbed union, polyporpylene, L/S 13-14, 10/pa (YO-30612-03)

Category: Masterflex® fittings
Description: Masterflex Barbed Fittings
Brand: Masterflex


Replacement battery for battery-operated UV lamps, 6 V (1209)

Category: Batteries
Description: Energizer Regular Alkaline Battery Replacements
Brand: Cole-Parmer
Model Number: 1209


Square Weigh Boat, small, white, 1-5/8" top i.d. x 5/16"d 20 mL weigh (small) (YO-01017-04)

Category: Weighing Dishes
Description: Polystyrene Weighing Dishes - Square Weigh Boats (Anti-Static)
Brand: Eagle Thermoplastic
Model Number: small


Square Weigh Boat, small, blue, 1-5/8" top i.d. x 5/16"d 20 mL weigh c (small) (YO-01017-06)

Category: Weighing Dishes
Description: Polystyrene Weighing Dishes - Square Weigh Boats (Anti-Static)
Brand: Eagle Thermoplastic
Model Number: small


Double open end spun PP progressive-density cartridge; 1 µm, 10 (155225-43)

Category: Double Open End Filter Cartridges
Description: Spun Polypropylene Progressive-Density Cartridge
Brand: Guaranteed In Stock Program
Model Number: 155225-43




Masterflex®Polypropyleneadapt to Double Open End Spun Pp Progressive-Density Cartridge

>