Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 23

Female Luer   to   0

Image
  Product Detail
SKU

Female luer to 0.17" low-profile semi-rigid tubing barb, Nylon, 25 per (YO-45502-18)

Category: Nylon Luer Fittings and Adapters
Description: Nylon Barbed Luer Adapters
Brand: Cole-Parmer


Male luer integral lock ring to 1/16" semi-rigid tubing hose barb, pol (YO-45503-07)

Category: Polypropylene Luer Fittings and Adapters
Description: Polypropylene Barbed Luer Adapters
Brand: Cole-Parmer


Male luer integral lock ring to 1/8" semi-rigid tubing hose barb, poly (YO-45503-11)

Category: Polypropylene Luer Fittings and Adapters
Description: Polypropylene Barbed Luer Adapters
Brand: Cole-Parmer


Male luer x 5/32" hose barb, PP, 25/pk (YO-45503-28)

Category: Polypropylene Luer Fittings and Adapters
Description: Polypropylene Barbed Luer Adapters
Brand: Cole-Parmer


Male luer x male luer adapter, PP, 25/pk (YO-45503-72)

Category: Polypropylene Luer Fittings and Adapters
Description: Polypropylene Luer-to-Luer Connectors and Luer Plugs
Brand: Cole-Parmer


Male slip luer to 1/8" hose barb, polycarbonate, pack of 25 (YO-45504-45)

Category: Polycarbonate Luer Fittings and Adapters
Description: Polycarbonate Barbed Luer Adapters
Brand: Cole-Parmer


Male luer integral lock ring to 1/16" semi-rigid tubing hose barb, nyl (YO-45505-07)

Category: Nylon Luer Fittings and Adapters
Description: Nylon Barbed Luer Adapters
Brand: Cole-Parmer


Male luer integral lock ring to 3/32" semi-rigid tubing hose barb, nyl (YO-45505-09)

Category: Nylon Luer Fittings and Adapters
Description: Nylon Barbed Luer Adapters
Brand: Cole-Parmer


3M NI-CHG USB Cable Charger for NI-100 Noise Indicator

Category: Sound Meters
Description: Noise Indicator
Brand: 3M
Model Number: NI-CHG


Uvex® Protege™ Safety Glasses, Sandstone frame, Light mirror

Category: Uvex® Safety Glasses
Description: Uvex® Protege&
Brand: Uvex
Model Number: S4212


Uvex Genesis Black frame glasses with clear lenses

Category: Uvex Safety Glasses
Description: Uvex Genesis Safety Glasses
Brand: Uvex
Model Number: S3200


3M BX™ Eyewear, Silver/Black frame, Clear lens

Category: AOSafety Safety Glasses
Description: 3M BX Safety Glasses
Brand: 3M
Model Number: 11380-00000-20


Radians Dagger™ Safety Goggles, Indoor/Outdoor lens

Category: Radians Safety Glasses
Description: Radians Dagger Safety Goggles
Brand: Radians
Model Number: DG1-21


Cole-Parmer Low-Cost In-Line Strainer Systems, Gasket for Intermediate (YO-29595-87)

Category: Cole-Parmer Low-Cost In-Line Strainer Systems
Description: Cole-Parmer Low-Cost In-Line Strainer Systems - Gaskets
Brand: Cole-Parmer


Barbed fitting,branch Tee connector,1/4" x 1/4" Tube ID,PP (YO-06370-51)

Category: Barbed Fittings
Description: Antimicrobial Protected Fittings
Brand: Cole-Parmer


Replacement electrode holder for Oakton 10 series and higher conductiv

Category: General Accessories
Description: Replacement Accessories
Brand: Oakton
Model Number: 15X000702


RU Series General Purpose Relays; 2pdt dc110

Category: Automation Control
Description: Idec RU Series General Purpose Relays
Brand: Idec
Model Number: RU2S-M-D110


Laboratory Basics (YO-15145-10)

Category: Chemistry
Description: Laboratory Basics


Anti-static cloth (ASC)

Category: Microscope Accessories
Description: Dry Anti-Static Cloth
Brand: Kinetronics Corp USA
Model Number: ASC


Battery Contact A (cover)

Category: General Accessories
Description: Replacement Accessories
Brand: Lab Products


Ball Valve, 2-way, 3/8" NPT(F) x tapered barb, PVC with Buna N seals

Category: PVC valves
Description: PVC Plastic Ball Valves, Two-way (straight)
Brand: Cole-Parmer


Double open end polypropylene sediment cartridge; 50 µm, 10"L (155752-43)

Category: Double Open End Filter Cartridges
Description: Polypropylene Sediment Cartridges
Brand: Guaranteed In Stock Program
Model Number: 155752-43


Polypropylene felt filter bag, 10"L, 200 µm (155395-03)

Category: Bag Filters for Polypropylene Bag Filter Housings
Description: Polypropylene Felt Filter Bags
Brand: Cole-Parmer
Model Number: 155395-03


Size 1 high-flow polypropylene filter bag; 200°F (93°C) maximu (255043-03)

Category: High-Flow Filter Bags for High-Flow Filter Bag Housings
Description: High-Flow Polypropylene Felt Filter Bags
Brand: Cole-Parmer
Model Number: 255043-03


Size 1 high-flow polyester filter bag; 300°F (149°C) maximum (255046-03)

Category: High-Flow Filter Bags for High-Flow Filter Bag Housings
Description: High-Flow Polyster Felt-Filter Bags
Brand: Cole-Parmer
Model Number: 255046-03


Size 2 high-flow polyester filter bag; 300°F (149°C) maximum (255064-03)

Category: High-Flow Filter Bags for High-Flow Filter Bag Housings
Description: High-Flow Polyster Felt-Filter Bags
Brand: Cole-Parmer
Model Number: 255064-03


Size 3 high-flow nylon monofilament filter bag; 300°F (149°C) (255086-03)

Category: High-Flow Filter Bags for High-Flow Filter Bag Housings
Description: High-Flow Nylon Monofilament Filter Bags
Brand: Cole-Parmer
Model Number: 255086-03


Size 3 high-flow nylon monofilament filter bag; 300°F (149°C) (255091-03)

Category: High-Flow Filter Bags for High-Flow Filter Bag Housings
Description: High-Flow Nylon Monofilament Filter Bags
Brand: Cole-Parmer
Model Number: 255091-03


Size 3 high-efficiency polyester absolute-rated filter bag; 300°F (255152-03)

Category: High-Efficiency Filter Bags for High-Flow Filter Bag Housings
Description: High-Efficiency Polyester Absolute-Rated Filter Bags
Brand: Cole-Parmer
Model Number: 255152-03


Lid F/03771-11 (8821)

Category: General Accessories
Description: Replacement Accessories
Brand: Lab Products
Model Number: 8821




Female Luer to 0 to Lid F

>