Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 300

Union Elbows (Yo-06383-82)   to   Lab Frame Rod

Image
  Product Detail
SKU

Union elbows (YO-06383-82)

Category: Compression Union Elbow Connectors
Description: Union elbows
Brand: Cole-Parmer


Stainless Steel (SS) Hose Clamps, 5 1/2 x 6-1/4", box of 10

Category: Tubing Clamps, and Accessories
Description: Stainless Steel Hose Clamps
Brand: Cole-Parmer


Cole-Parmer Black Nylon Hose Clamps, 1.790" x 2.110" 50/pk

Category: Tubing Clamps, and Accessories
Description: Cole-Parmer Nylon Hose Clamps and Kits
Brand: Cole-Parmer


Gum Rubber Tubing, 1/8" x 3/16", 25' per pack (070PXA-25')

Category: Rubber Tubing
Description: Gum Rubber Tubing, 25ft per pack
Brand: Cole-Parmer
Model Number: 070PXA-25'


ETFE adapters, Adapter with 1/4-28 UNF Thread, 1/4 (YO-06471-92)

Category: Chromatography fittings
Description: Tefzel Adapters
Brand: Tefzel


ETFE adapters, Adapter with 1/4-28 UNF Thread, 1/16 (YO-06471-94)

Category: Chromatography fittings
Description: Tefzel Adapters
Brand: Tefzel


Hand-operated drum pump, PP/HDPE dispensing pump, 16 to 64 strokes/gal

Category: Hand-Operated Drum Pumps
Description: Hand-Operated PP/HDPE Dispensing Drum Pump
Brand: Cole-Parmer
Model Number: 6008


Cole-Parmer Cryogenic label, 1000/rl, white (LCR-34112-W)

Category: Cryogenic Labels
Description: Cole-Parmer Cryogenic Labels
Brand: Cole-Parmer
Model Number: LCR-34112-W


Cole-Parmer Multi-Roll Tape Dispenser

Category: Tapes
Description: Write-On Colored Tape
Brand: Cole-Parmer


Cole-Parmer Write-On Tape, Orange, 1/2" x 14 yds, 6/pk

Category: Tapes
Description: Write-On Colored Tape
Brand: Cole-Parmer


Threaded male reducer, PFA, 1/2" NPTM x 3/8" NPTM (YO-06546-28)

Category: Reducer nipples
Description: Reducer nipples, NPT(M) x NPT(M)
Brand: Cole-Parmer


Union threaded elbow, PFA, 1/4" NPTF x 1/4" NPTF (YO-06546-33)

Category: Female NPT Union Elbows
Description: PFA NPT(F) union elbows
Brand: Cole-Parmer


Support Screen 304SS, Kgs47_ (311504)

Category: Holders
Description: Glass and Stainless Steel Microanalysis Holders
Brand: Advantec
Model Number: 311504


Whatman Qualitative Filter Papers; 12.5 cm dia; pore size, 2.5 µ; 1

Category: Whatman Filter Papers
Description: Whatman Qualitative Filter Papers
Brand: Whatman


Acetal Copolymer Hose Clamps, White, 0.513" x 0.586", 100/pack

Category: Tubing Clamps, and Accessories
Description: Cole-Parmer Acetal Copolymer Hose Clamps and Kits
Brand: Cole-Parmer


Air Tool, Pro Mini Die Grinder, 1/4 in Collet Size, 25,000 rpm, 1/4 in (AT-7231)

Category: Air Tools
Description: Air Tools - Grinders
Brand: Holiday Gift Ideas
Model Number: AT-7231


Titanium Tweezers, Pattern #2 (18046TT)

Category: Tongs and Tweezers
Description: Precision Tweezers, Titanium
Brand: Cole-Parmer
Model Number: 18046TT


Titanium Tweezers, Pattern #2A (18049TT)

Category: Tongs and Tweezers
Description: Precision Tweezers, Titanium
Brand: Cole-Parmer
Model Number: 18049TT


Ashcroft Commercial Gauge with Bottom Connection, 600 psi, 2-1/2" Dial

Category: Ashcroft Commerical Gauges
Description: Ashcroft Commercial Gauges with Bottom Connection
Brand: Ashcroft
Model Number: 30,052.5


Removable-type needle, noncoring tip, 26s gauge, for syringes 100 µ (YO-07938-83)

Category: Chromatography Syringes
Description: Hamilton Syringe Needle
Brand: Hamilton


Removable-type needle, noncoring, 22 gauge, for syringes 250 µL and (YO-07938-86)

Category: Chromatography Syringes
Description: Hamilton Syringe Needle
Brand: Hamilton


Two-prong extension clamp, Single, Large (916058)

Category: Utility Clamps
Description: Two-Prong Extension Utility Clamps
Brand: Troemner
Model Number: 916058


S-Connector, Stainless steel

Category: Laboratory Frame/Rod/Clamp Connectors
Description: S-Connectors
Brand: Troemner
Model Number: 916355


Buret Clamp, Single, Flat, Medium

Category: Utility Clamps
Description: Fixed-Position Utility Clamps
Brand: Troemner
Model Number: 916070


Mounting Foot, Pack of 4 (53-2312W)

Category: Harvard Apparatus Rack Support System
Description: Rack Support System - Bases and Mounting Feet
Brand: Harvard Apparatus
Model Number: 53-2312W


Aluminum Frame Rod, 48"L (916147)

Category: Laboratory Frame/Stand Rods
Description: Aluminum Rods for Laboratory Frames
Brand: Troemner
Model Number: 916147


Jumbo Holder, Aluminum

Category: Laboratory Frame/Rod/Clamp Holders
Description: Jumbo Holders
Brand: Troemner
Model Number: 916050


Durac Plus Armored Thermometer, 20/500°F, 350mm Length, 76mm Immer

Category: Blue Spirit Filled Glass Thermometers
Description: H-B Instrument Durac Plus Blue Spirit Armored Glass Thermometers, Fahrenheit-scale
Brand: H-B Instrument Company
Model Number: 4/3500


2" Dual-Scale Thermometers; -40-160F/-40-70C (6213J11)

Category: Cole-Parmer Stainless Steel Pocket Thermometers
Description: Cole-Parmer Stainless Steel Pocket Thermometers 2" dia Dial Size
Brand: Cole-Parmer
Model Number: 6213J11


Lab Frame Rod, Fiberglass, 60"

Category: Laboratory Frame/Stand Rods
Description: Fiberglass Rods for Laboratory Frames
Brand: Troemner
Model Number: 916159




Union Elbows (Yo-06383-82) to Lab Frame Rod

>