Subtotal =  
Items =  
View Cart
Welcome
 

Product Index Page 500

Kimax Red-Coded Griffin Beaker   to   Filter Cartridge with P100 Filter

Image
  Product Detail
SKU

Kimax red-coded Griffin beakers; 400 mL, 12/cs

Category: Glass Beakers
Description: Kimax Color-Coded Glass Griffin Beakers
Brand: Kimax
Model Number: 14000R-400


Thermo Scientific Nalgene 4 mL natural dropping bottle (2752-9125)

Category: Plastic Dropping Bottles
Description: Thermo Scientific Nalgene Dropping Low-Density Polyethylene Bottles
Brand: Thermo Scientific Nalgene
Model Number: 2752-9125


KIMAX Square Volumetric Flask, 50mL 1/pk

Category: Glass Volumetric Flasks
Description: KIMAX Square Calibrated Glass Volumetric Flasks
Brand: Kimax


Pyrex Brand 9800 test tube; 3 mL, pack of 72

Category: Test Tubes
Description: Pyrex Brand 9800 Test Tubes
Brand: Pyrex
Model Number: 9800-10


Oakton ATC probe for pH 5, pH 6, Ion 6, pH 11, pH 110, pH 510, Ion 510

Category: Automatic Temperature Compensation (ATC) Probes
Description: Oakton Automatic Temperature Compensation (ATC) Probes
Brand: Oakton


Carrying case for Acorn meters. Includes one rinse bottle and three so (YO-35632-97)

Category: pH/Ion Meter Accessories
Description: Water Analysis Accessories
Brand: Acorn


Polypropylene storage boxes with unattached lid for 50 (0.5 mL) tubes, (MAKE-UP)

Category: Cryogenic Storage Boxes and Racks
Description: Economical Storage Boxes
Brand: Cole-Parmer
Model Number: MAKE-UP


Polypropylene storage boxes with unattached lid for 50 (1.5 mL) tubes, (MAKE-UP)

Category: Cryogenic Storage Boxes and Racks
Description: Economical Storage Boxes
Brand: Cole-Parmer
Model Number: MAKE-UP


Embedding Rings, Yellow (6001)

Category: Tissue Processing and Embedding Cassettes and Rings
Description: Embedding Rings
Brand: Cole-Parmer
Model Number: 6001


Embedding Rings, Pink (6002)

Category: Tissue Processing and Embedding Cassettes and Rings
Description: Embedding Rings
Brand: Cole-Parmer
Model Number: 6002


Embedding Rings, Green (6003)

Category: Tissue Processing and Embedding Cassettes and Rings
Description: Embedding Rings
Brand: Cole-Parmer
Model Number: 6003


Embedding Rings, Blue (6004)

Category: Tissue Processing and Embedding Cassettes and Rings
Description: Embedding Rings
Brand: Cole-Parmer
Model Number: 6004


For41014102AND 4103C Recorders (La249551) (YO-49005-05)

Category: Recorders
Description: Chart Recorder Paper and Pens
Brand: Davis


Universal 1-L Erlenmeyer flask clamp

Category: Shakers
Description: Accessories for Shakers
Brand: Lab Products
Model Number: 30157BI


Wearwell Corrugated Switchboard Matting, 4' x custom cut to 75', black

Category: Switchboard/Electrical Matting
Description: Corrugated Switchboard Matting
Brand: Wearwell
Model Number: 702.14x4cutbk


Replacement PINS - 1-1/2in insulated pins

Category: Moisture Meter Accessories
Description: Delmhorst-Moisture Meter Replacement Pins
Brand: Delmhorst
Model Number: 1849/24


Cole-Parmer 3"-Diameter Sieve, Full Height Stainless Steel, No.6 (3.35

Category: Sieves
Description: Cole-Parmer 3"-Diameter Sieves, Stainless Steel, Full Height
Brand: Cole-Parmer


Cole-Parmer 3"-Diameter Sieve, Full Height Stainless Steel, No. 12 (2.

Category: Sieves
Description: Cole-Parmer 3"-Diameter Sieves, Stainless Steel, Full Height
Brand: Cole-Parmer


Thermo Scientific Nalgene fluorinated narrow-mouth bottle, 4 L

Category: Narrow-Mouth Bottles
Description: Thermo Scientific Nalgene Fluorinated Narrow-Mouth Bottles
Brand: Thermo Scientific Nalgene
Model Number: 2097-0010


Green neoprene stopper, size 13 1/2

Category: Stoppers
Description: Solid Laboratory Green Neoprene Stoppers
Brand: Cole-Parmer


Rubbermaid Yellow LDPE Lid for Storage Container with Handles 63511-09

Category: Plastic Containers
Description: Rubbermaid Yellow LDPE Lids for Storage Containers with Handles
Brand: Rubbermaid


Labels for 1 to 6 mL centrifuges, cryo vials, Eppendorf, PCR tubes, ro

Category: Labels and Label Printers
Description: Brady Labelmark 5 Laboratory Labeling Software
Brand: Brady


Azlon polypropylene "square ratio" beaker assortment pack; one each of

Category: Plastic Beakers
Description: Azlon Tapered Beakers, PP
Brand: Azlon
Model Number: 522125


0 to 300 psi Dual-Scale Gauge, 1 1/2" Dial

Category: Mechanical Pressure Gauges
Description: Dual-Scale Gauges
Brand: Cole-Parmer
Model Number: KCP7214-1.5-8-0-300PSI


Digilink Software

Description: General Accessories
Brand: Cole-Parmer


Opto 380D45:Power Series Ssr

Category: Automation Control
Description: Opto 22 Power Series Solid State Relays
Brand: Opto 22
Model Number: 380D45


Pump, Utility Accessory Hose kit consisting of 10' garden hose, SST sp

Category: Specialty Pumps - Sanitary / Petroleum / Utility
Description: Pony Utility Pumps
Brand: Cole-Parmer


Flanges for 79732-09 and -15 pumps, all bronze 1-1/4" size

Category: Centrifugal Pump Accessories
Description: Armstrong Pumps - Flanges for centrifugal pumps
Brand: Armstrong Pumps


Sperian Particulate Respirators; N95, Acid Gas, Exhalation Valve, Medi

Category: Particulate Respirators
Description: Sperian Saf-T-Fit Plus Particulate Respirators
Brand: Sperian


Filter cartridge with P100 filter; Organic vapor (YO-81661-67)

Category: Respirator Cartridges
Description: Cartridges for Survivair® Premier®, Valuair® Plus, and
Brand: Survivair




Kimax Red-Coded Griffin Beaker to Filter Cartridge with P100 Filter

>