Cole-Parmer - The world's leading source for scientific and industrial instrumentation since 1955.

  Cart  Subtotal = 0.00
1-800-323-4340 Items = 0  View Cart
Login Login
New Customer? Register

Home Products & Services Technical Library myCP Account Contact/About Us
Contact Us
Find a Global Dealer
Career Opportunities
About Us
Mission Statement
Our History
Milestones
Benefits
Directions to Cole-Parmer
Business Profile
Quality Policy
Executive Team
Environmental, Safety, and Health Policy
Trademarks
Press Releases
Event Calendar
FeedBack
Help
Variable Area Technologies / Rotameters And Impact-Resistant Polycarbonate Flowmeters - Cole-Parmer Catalog
Impact-Resistant Polycarbonate Flowmeters - Product Detail

(1 of 26)  [Next]
Impact-Resistant Polycarbonate Flowmeters


click to enlarge

 
EW-32900-02
POLYCARBONATE FLOWMETER,.2-2.5 GPH, WATER STAINLESS STEEL,NO VALVE

Qty:   Add to Cart

$39.00 / each  (USD) Available in 8 days.
Precision-adjusting valve for accurate, leak-free flow control
Search through our selection of Flowmeters-FAST
High-quality construction
Economy combined with high accuracy
Molded of high-impact, resistant polycarbonate, these direct-reading flowmeters are supplied with scales in both English and metric units for liquid and air, all with 10:1 turndown ratios. These flowmeters has been designed to maintain maximum pressures to 100 psig and temperatures to 150°F. Flowmeters are ideal for OEM applications.
Specifications
Medianoncaustic liquids
Accuracy±4% full-scale
Repeatability±1% full-scale
MaterialHousingPolycarbonate
Flow TubePolycarbonate
fittingSS
o-ringViton®
floatwhite ceramic
Max operating temperature150°F (65°C)
Max pressure100 psig
Dimensions4 13/16"H
Flow range0.2 to 2.5 GPH
  • Technical Library (roll over link for article summary)
  •  Flowmeters- Why less is More
     Rotameters—Variable Area Flowmeters Tech Info
     Selecting the Right Flowmeter—Part 1
     More Related TechInfo Articles




     
    Liquids
    Need help? Contact us for technical assistance.
    Technical Info
      Calibrations
      EW-17080-12 NIST-Traceable Calibration; Liquid Flowmeter, 1 ccm to 300 LPM water
      Availability: Lead time for this item is 14 days.
      Price: $230.00 /EA
      Qty:     Add to cart
    customized, modified, specialized, unusual, source, unique Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines— for products beyond what you see here. Call 1-800-323-4340, Option 9, ext 6334. See details
     Literature
    09-10 Catalog
    07-08 Catalog
    07-08 International Catalog

    Cole-Parmer
    625 East Bunker Court
    Vernon Hills, Illinois 60061

    Phone: 1-800-323-4340
    Fax: 1-847-247-2929
    E-Mail: info@Coleparmer.com

    Copyright © 2009

    Cole-Parmer Sites  Feedback
    Cole-Parmer:
    United States
    Canada
    China
    United Kingdom
    India
    McAfee Secure sites help keep you safe from identity theft, credit card fraud, spyware, spam, viruses and online scams
    ABOUT SSL CERTIFICATES
    MasterFlex.com - Ordering and Technical Info
    FoodTechSource.com - Food Quality Site
    InnocalSolutions.com - Calibration and Certification