Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Compression Fittings

Compression Fittings

"Compression" refers to the style of connection made with tubing

Typically, a compression fitting mates with rigid tubing. Instead of being inserted into the tubing, as with a hose barb, the original compression fitting connected around the outside of the tubing. But there are other compression connectors that may use a single-piece design or a plastic gripper in place of ferrules to help maintain a proper seal. Each compression connector, however, includes a compression nut to accomplish the connection. Most standard plastic compression fittings will maintain a seal up to 50 psi, while metal compression fittings may provide a reliable seal up over 200 psi.

Compression connector family

Cole-Parmer also offers flare fittings. Related to compression fittings, these connectors use a similar style of compression joint to connect to tubing. Before assembly to the flare fitting, the tubing is "flared" (i.e. heated close to melting point and then expanded at its open end with a flaring tool). The flared tubing end is then inserted into the flare connector, and the compression nut is threaded over the tubing to create the seal. Flare fittings typically hold pressures up to 220 psi.

The compression connector family is ideal when working with any rigid tubing, including tubing made from fluoropolymers (PFA, PTFE, FEP, PVDF), from other rigid plastics (nylon, polypropylene, polyethylene), and from metals. If desired, compression fittings may also work with flexible tubing; they just require a tubing insert made from a rigid material that helps the tubing maintain shape to be used in conjunction with the compression connector to accomplish a secure seal.

Because of their durability, pressure and chemical resistance, Cole-Parmer also offers compression adapters to convert between a threaded port and a compression connection to rigid tubing. The compression adapter is available with either male or female NPT (National Pipe Taper) threads.

Choose from a variety of materials, including brass, two versions of PFA, PTFE, PVDF, nylon, two versions of polypropylene, and stainless steel.

Cole-Parmer provides you with the information you need to select the optimal compression fitting for your needs. We provide the basic physical property information including temperature and pressure rating for each material formulation. Our chemical resistance charts help determine the fitting material with best chemical compatibility to your process. Our compression fitting and compression adapter selection includes:

Straight compression union

Configurations include straight unions, reducing unions, standard and reducing elbows, tees, and crosses. Up to 9 materials available.

      • Sizing: 1/16" to 3/4" ID. Also available in metric sizes
      • Available materials include: brass, PharmaFluor PFA, Chemfluor PTFE, Nylon, PFA, polypropylene (white and black), PVDF, and 316 stainless steel

Male threaded adapter

Configurations include either straight or elbow adapters for compression to either male or female threads, branch tees, and run tees. Up to 9 materials available.

      • Sizing: 1/16" to 3/4" ID
      • Available materials include: brass, PharmaFluor PFA, Chemfluor PTFE, Nylon, PFA, polypropylene (white and black), PVDF, and 316 stainless steel

Soft tube insert

Available accessories include replacement compression nuts and ferrules, grooving tools, and tubing inserts.

      • Sizing: 1/8" to 3/4" ID
      • Available materials include: brass, PFA, white polypropylene, PVDF, and 316 stainless steel

Compression fitting kit

Kits available in nyon, white polypropylene, and PVDF. Choose from connector/reducer kits, threaded adapter kits, and elbow/tee kits.

      • Sizing: 1/4" to 1/2" ID
      • Available materials include: nylon, white polypropylene, and PVDF

Flare straight union

A perfect leak-tight and high-pressure connection for corrosive chemical applications. Configurations include straight unions, reducing unions, male thread adapters, elbows, male threaded elbow adapters, tees, and branch tees.

      • Sizing: 1/4" to 3/4" ID
      • Available materials include: PFA


save up to 20% on select compression fittings
Save up to 20%
Buy your compression fittings today



Need
Assistance?

Get help from
our Experts!
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price

Reducing compression union, polypropylene, 1/4 x 1/8" OD, 10 per pack

  • Product Type: Compression Fitting
  • Material: Polypropylene
  • Tube OD: 0.25 x 0.125 in.
EW-06381-05
In stock.
$31.25 USD/PACKAGE of 10

Qty:

Thread to Compression Adapters, 1/4" NPT(M) to 1/4" OD, PP, 10/Pk

  • Product Type: Compression Fitting
  • Material: Polypropylene
  • NPT(M): 0.25 in.
EW-06385-20
In stock.
$13.00 USD/PACKAGE of 10

Qty:

PFA compression threaded adapter, 1/2" tubing OD x 1/2" male NPT

  • Product Type: Compression Fitting
  • Material: PFA
  • NPT(M): 0.5 in.
EW-31320-13
In stock.
$39.75 USD/EACH

Qty:

Compression threaded adapter, PFA, 1/4" tubing OD x 1/4" female NPT

  • Product Type: Compression Fitting
  • Material: PFA
  • NPT(F): 0.25
EW-31320-53
In stock.
$41.50 USD/EACH

Qty:

Straight compression union, polypropylene, 1/4" OD, 10 per pack

  • Product Type: Compression Fitting
  • Material: Polypropylene
  • Tube OD: 0.25 in.
EW-06381-10
In stock.
$38.00 USD/PACKAGE of 10

Qty:

Thread to Compression Adapters, 1/8" NPT(M) to 1/8" OD, PP, 10/Pk

  • Product Type: Compression Fitting
  • Material: Polypropylene
  • NPT(M): 0.125 in.
EW-06385-05
In stock.
$9.75 USD/PACKAGE of 10

Qty:

Compression threaded adapter, PFA, 1/8" tubing OD x 1/8" female NPT

  • Product Type: Compression Fitting
  • Material: PFA
  • NPT(F): 0.125
EW-31320-50
In stock.
$35.75 USD/EACH

Qty:

Straight compression union, PFA, 1/4" tubing OD

  • Product Type: Compression Fitting
  • Material: PFA
  • Tube OD: 0.25 in.
EW-31320-22
In stock.
$40.25 USD/EACH

Qty:

Reducing compression union, PFA, 1/4 x 1/8"

  • Product Type: Compression Fitting
  • Material: PFA
  • Sterilization: Ethylene Oxide (ETO) or Autoclave
EW-31320-00
In stock.
$37.00 USD/EACH

Qty:

Compression To Threaded Adapter, PFA 1/8" OD X 1/4" NPT(M)

  • Product Type: Compression Fitting
  • Material: PFA
  • NPT(M): 0.25 in.
EW-31321-69
Usually ships in 10 days or sooner.
$33.00 USD/EACH

Qty:

PFA compression threaded adapter, 6mm tubing OD x 1/4" male NPT

  • Product Type: Compression Fitting
  • Material: PFA
  • NPT(M): 0.25 in.
EW-31321-43
In stock.
$30.75 USD/EACH

Qty:

Straight compression union, PFA, 6mm tubing OD

  • Product Type: Compression Fitting
  • Material: PFA
  • Sterilization: Ethylene Oxide (ETO) or Autoclave
EW-31321-64
In stock.
$40.25 USD/EACH

Qty:

Straight compression union, polypropylene, 1/2" OD, 10 per pack

  • Product Type: Compression Fitting
  • Material: Polypropylene
  • Tube OD: 0.5 in.
EW-06381-40
In stock.
$28.50 USD/PACKAGE of 10

Qty:

Parker Hannifin Compression union tee, PFA, 1/4"

  • Product Type: Compression Fitting
  • Material: PFA
  • Sterilization: Ethylene Oxide (ETO) or Autoclave
EW-31320-30
In stock.
$51.25 USD/EACH

Qty:

Fitting, Compression union tee, PVDF, 1/4"

  • Product Type: Compression Fitting
  • Material: PVDF
  • Tube OD: 0.25 in.
EW-06382-50
In stock.
$9.25 USD/EACH

Qty:

662 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#