Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Nabertherm Muffle Furnaces

Nabertherm Muffle Furnaces

Nabertherm Muffle Furnaces

  • Easy-to-replace integrated heating elements are protected from fumes and splashing
  • Highly durable cured vacuum fiber module lining offers excellent temperature distribution
  • Double-walled casing for low external temperatures and high stability
  • Vertical lift door conserves lab space while keeping you safe from heated surface
These muffle furnaces feature an exhaust air outlet in rear wall of furnace, stainless steel exterior that resists corrosion and a vertical lift door for full access to the chamber and protection from the heated door surface. A clear, blue-white LCD provides a clear view of furnace operating parameters. The digital controller offers nine programs with four ramp and soak pairs. Ceramic heating plates with integrated heating elements remain safe from fumes and splashing. Order optional vent with fan to facilitate exhaust removal.
 Product Detail
Sort
 Availability
 Price

Nabertherm LT 5/12/P330 Muffle Furnace, 300 cu.in., 100-1200C, 208/240 VAC

  • Product Type: Muffle Furnaces
  • Minimum temperature: 100 º C
  • Maximum temperature: 1200 º C
EW-33334-15
Usually ships in 13 days.
$5,304.00 USD/EACH

Qty:

Nabertherm LT 15/11/P330 Muffle Furnace, 910 cu.in., 100-1100C, 208/240 VAC

  • Product Type: Muffle Furnaces
  • Minimum temperature: 100 º C
  • Maximum temperature: 1100 º C
EW-33334-11
Available for order
or call 1-888-358-4705 to order
$5,691.00 USD/EACH

Qty:

Nabertherm LT 24/12/P330 Muffle Furnace, 1460 cu.in., 100-1200C, 208/240 VAC

  • Product Type: Muffle Furnaces
  • Minimum temperature: 100 º C
  • Maximum temperature: 1200 º C
EW-33334-18
Available for order
or call 1-888-358-4705 to order
$8,590.00 USD/EACH

Qty:

Nabertherm LT 40/11/P330 Muffle Furnace, 2440 cu.in., 100-1100C, 208/240 VAC

  • Product Type: Muffle Furnaces
  • Minimum temperature: 100 º C
  • Maximum temperature: 1100 º C
EW-33334-13
Available for order
or call 1-888-358-4705 to order
$8,023.00 USD/EACH

Qty:

Nabertherm LT 40/12/P330 Muffle Furnace, 2440 cu.in., 100-1200C, 208/240 VAC

  • Product Type: Muffle Furnaces
  • Minimum temperature: 100 º C
  • Maximum temperature: 1200 º C
EW-33334-19
Available for order
or call 1-888-358-4705 to order
$8,971.00 USD/EACH

Qty:

Nabertherm LT 3/12/P330 Muffle Furnace, 180 cu.in., 100-1200C, 110 VAC

  • Product Type: Muffle Furnaces
  • Minimum temperature: 100 º C
  • Maximum temperature: 1200 º C
EW-33334-14
Available for order
or call 1-888-358-4705 to order
$4,611.00 USD/EACH

Qty:

Nabertherm LT 9/11/P330 Muffle Furnace, 540 cu.in., 100-1100C, 208/240 VAC

  • Product Type: Muffle Furnaces
  • Minimum temperature: 100 º C
  • Maximum temperature: 1100 º C
EW-33334-10
Usually ships in 13 days.
$5,020.00 USD/EACH

Qty:

7 results (showing 1 - 7 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Nabertherm Muffle Furnaces