Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Sanitary Drum Pumps

Sanitary Drum Pumps
Choose from our comprehensive line of Sanitary Drum Pumps and other Heavy-Duty Drum and Container Pumps products.
 Product Detail
Sort
 Availability
 Price

Air-Powered Drum Pump Motor, 1/2 HP, 9000 rpm, on/off; 17 cfm@85 psi

  • Product Type: Drum Pump Motors, Air
  • Max viscosity: 1200 cp
  • Motor: Air-operated Type
EW-07070-70
Usually ships in 10 days.
$878.00 USD/EACH

Qty:

Electric Drum Pump Motor, 1/2 HP, TEFC; 120 VAC

  • Product Type: Drum Pump Motors, Electric
  • Max viscosity: 800 cp
  • Motor: TEFC Type
EW-07076-02
Usually ships in 5 days.
$908.00 USD/EACH

Qty:

Explosion-proof electric motor, 9000 rpm, 120 VAC, 60 Hz

  • Product Type: Drum Pump Motors, Electric
  • Motor: 9000 rpm
  • Power: 120 VAC
EW-07076-10
Usually ships in 4 days.
$1,243.00 USD/EACH

Qty:

Explosion-proof electric motor, 9000 rpm, 230 VAC, 50 Hz

  • Product Type: Drum Pump Motors, Electric
  • Max viscosity: 600 cp
  • Motor: XPRF Type
EW-07076-15
Available for order
or call 1-888-358-4705 to order
$1,257.00 USD/EACH

Qty:

Electric Drum Pump Motor, 3/4 HP, TEFC; 120 VAC

  • Product Type: Drum Pump Motors, Electric
  • Max viscosity: 800 cp
  • Motor: TEFC Type
EW-07076-20
Usually ships in 4 days.
$1,282.00 USD/EACH

Qty:

Cole-Parmer 3A Sanitary Drum Pump, 35 GPM, 39"L SS Tube; 110V

  • Product Type: Sanitary Centrifugal Drum Pump
  • Tube length: 39 in.
  • Tube length: 99 cm
EW-75219-80
Usually ships in 14 days.
$2,709.00 USD/EACH

Qty:

Electric Drum Pump Motor, 3/4 HP, TEFC; 230 VAC

  • Product Type: Drum Pump Motors, Electric
  • Max viscosity: 800 cp
  • Motor: TEFC Type
EW-07076-25
Usually ships in 10 days.
$1,260.00 USD/EACH

Qty:

Air-Powered Drum Pump Motor, 1.5 HP, 0-900 rpm; 60 cfm@100 psi

  • Product Type: Drum Pump Motors, Air
  • Consumption: 60 cfm at 100 psi (rating given at 2500 rpm) air
  • Max viscosity: 50,000 cp
EW-70603-50
Usually ships in 10 days.
$877.00 USD/EACH

Qty:

Cole-Parmer 3A Sanitary Drum Pump, 35 GPM, 39"L SS Tube; 220V

  • Product Type: Sanitary Centrifugal Drum Pump
  • Tube length: 39 in.
  • Tube length: 99 cm
EW-75219-85
Usually ships in 14 days.
$2,725.00 USD/EACH

Qty:

Cole-Parmer 3A Sanitary Drum Pump, 15 GPM, 39"L SS Tube; Air

  • Product Type: Sanitary Centrifugal Drum Pump
  • Dimensions: Inlet: 1-5/8" (4.1 cm)
    Outlet: 1-1/4" (3.2 cm)
  • Max temperature: 175 º F
EW-75219-75
Usually ships in 14 days.
$2,682.00 USD/EACH

Qty:

Heavy-Duty TEFC Motor; 1-1/2 hp, 230/460 VAC, 60 Hz, 3 phase

  • Product Type: Drum Pump Motors, Electric
  • Max viscosity: 50,000 cp
  • Motor: TEFC Type
EW-70603-60
Usually ships in 11 days.
$1,766.00 USD/EACH

Qty:

Cole-Parmer 3A Sanitary Drum Pump, 35 GPM, 39"L SS Tube; Air

  • Product Type: Sanitary Centrifugal Drum Pump
  • Dimensions: Inlet: 1-5/8" (4.1 cm)
    Outlet: 1-1/4" (3.2 cm)
  • Max temperature: 175 º F
EW-75219-70
Usually ships in 14 days.
$2,608.00 USD/EACH

Qty:

Air-Powered Drum Pump Motor, 5 HP, 0-900 rpm; 175 cfm@100 psi

  • Product Type: Drum Pump Motors, Air
  • Consumption: 175 cfm at 100 psi (rating given at 2500 rpm) air
  • Max viscosity: 120,000
EW-70603-54
Available for order
or call 1-888-358-4705 to order
$1,416.00 USD/EACH

Qty:

Air-Powered Drum Pump Motor, 1/2 HP, 9000 rpm; 17 cfm@85 psi

  • Product Type: Drum Pump Motors, Air
  • Consumption: 17 cfm at 85 psi air
  • Max viscosity: 1200 cp
EW-07070-60
Usually ships in 4 days.
$755.00 USD/EACH

Qty:

Air-Powered Drum Pump Motor, 4 HP, 0-900 rpm; 110 cfm@100 psi

  • Product Type: Drum Pump Motors, Air
  • Consumption: 110 cfm at 100 psi (rating given at 2500 rpm) air
  • Max viscosity: 100,000 cp
EW-70603-52
Available for order
or call 1-888-358-4705 to order
$1,143.00 USD/EACH

Qty:

18 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#