Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Parker (148)
Hayward (49)
Product Type:
Availability:
In Stock (159)
Shop Items By:
CE Compliance:
Yes (86)
Material:
Tubing (mm):
0.5 in (6)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Valves

Valves

Choose from our comprehensive line of Valves and other Food Processing products.
Ball Valve Type products
Check Valve Type products
Diaphragm Valve Type products
Elliptical Valve Type products
Metering Valve Type products
Needle Valve Type products
Pinch Valve Type products
Plug Valve Type products
Pressure/ Relief Valve Type products
Santary Valve Type products
Solenoid Valve Type products
Stopcocks Valve Type products


Valve Selection Guide

We will step you through your application type, fluid type, temperature and pressure, response time and maintenance requirements.

See our technical resource on:
Valve Terms
Selecting your Valve

Description of valve types:

Ball Valves: designed primarily for on/off service. These valves contain a ball with a hole through it. A handle or electric actuator rotates the ball 90°, turning the flow on or off. Use plastic ball valves for liquids only; metal valves for liquids or gases.

Check Valves: self-actuated valves designed to prevent fluid from flowing backward into your system. Flow forces a ball or disk in one direction to open the valve; when flow stops, the ball or disk seats to close the valve.

Diaphragm Valves: use a flexible diaphragm to shut off flow—center of the diaphragm is pushed down into a seat. Use these valves for fluids that are dirty or have a high particulate content.

Elliptical Valves: similar to ball valves except elliptical valves use an elliptic O-ring to seal the cylinder during rotation. The seal design makes these valves ideal for vacuum applications.

Metering Valves: multi-turn valves designed to regulate the flow of fluid. These valves generally have low flow rates and high pressure differentials.

Needle Valves: feature the most accurate flow control among the valves we offer. They are an excellent choice for precise metering of liquids or gases.

Pinch Valves: squeeze shut a piece of tubing. Fluid contacts only the tubing—ideal for your high-purity fluid applications.

Plug Valves: used primarily for on/off service. Controls flow using a plug with a hole through it. Plugs can be made of rigid materials such as PTFE, making them ideal for high-purity applications.

Pressure Valves: designed to control or limit pressure—not flow—in a system. These self-actuating valves will either open a relief port or bypass the fluid when a preset limit is reached.

Proportioning Valves: designed to produce variable flow rates. Valves open and close in proportion to the signal from your controller.

Sample Valves: special three-way valve designed to tap off a portion of the main flow for sampling purposes.

Sanitary Valves: commonly feature Tri-Clamp® connections and 316 stainless steel body construction for sanitary and high-purity applications.

Solenoid Valves (Direct Lift): use a plunger that is actuated to open or close the fluid path. They generally have quicker response time than pilot-operated valves.

Solenoid Valves (Air Controlled): utilize pressure created by air or liquids for actuation purposes. These valves are either piston or diaphragm types and require differential pressure to keep valve closed. Because they don’t have a plunger, they are usually available in larger orifice sizes than direct lift valves.

Stopcocks: similar to ball valves except stopcocks are much smaller in size. Primarily used in the laboratory for on/off control of flow or as a crude regulation of flow rate.

Buy More Save More on many Tubing and Fittings products

Choose the right fitting

Choose the best flowmeter for your application

 Product Detail
Sort
 Availability
 Price

Stopcocks with Luer Connections; 3-way; male lock, Non-sterile

  • Product Type: Stopcocks
  • Material: Polycarbonate
  • Qty/pk: 10
EW-30600-02
In stock.
$28.50 USD/PACKAGE of 10

Qty:

Stopcocks with Luer Connections; 1-way; male lock, Non-sterile

  • Product Type: Stopcocks
  • Material: Polycarbonate
  • Qty/pk: 10
EW-30600-00
In stock.
$33.00 USD/PACKAGE of 10

Qty:

Stopcocks with Luer Connections; 4-way; male lock, Non-sterile

  • Product Type: Stopcocks
  • Material: Polycarbonate
  • Qty/pk: 10
EW-30600-04
In stock.
$33.50 USD/PACKAGE of 10

Qty:

Stopcocks with Luer Connections; 1-way; male slip, Non-sterile

  • Product Type: Stopcocks
  • Material: Polycarbonate
  • Qty/pk: 10
EW-30600-01
In stock.
$29.00 USD/PACKAGE of 10

Qty:

Stopcocks with Luer Connections; 4-way; male slip, Non-sterile

  • Product Type: Stopcocks
  • Material: Polycarbonate
  • Qty/pk: 10
EW-30600-03
In stock.
$32.00 USD/PACKAGE of 10

Qty:

Stopcocks with Luer connection, male lock, 1-way; 100/pack, Non-sterile

  • Product Type: Stopcocks
  • Material: Polycarbonate
  • Qty/pk: 100
EW-30600-05
In stock.
$180.00 USD/PACKAGE of 100

Qty:

PP Miniature Check Valve, 1/8" hose barb, Viton diaphragm

  • Product Type: Check Valves
  • Tubing ID: 1/8"
  • Cv: 0.11
EW-98553-10
In stock.
$10.75 USD/EACH

Qty:

Stopcocks with Luer Connections; 1-way; male slip; 100/pack, Non-sterile

  • Product Type: Stopcocks
  • Material: Polycarbonate
  • Qty/pk: 100
EW-30600-06
In stock.
$175.00 USD/PACKAGE of 100

Qty:

John Guest Speedfit Ball Valve, straight, 1/4" OD speedfit x 1/4" OD speedfit 07391-04

  • Product Type: Ball Valves
  • Temp range: 33 to 150°F
    (1 to 65°C)
  • Wetted parts: food-grade polypropylene, EPDM, and stainless steel
EW-07391-04
In stock.
$10.50 USD/EACH

Qty:

Ball valve, 3-way, 1/4" barb - PVC w/Buna N seals

  • Product Type: Ball Valves
  • Connections: 0.25 in
  • Cv: 2
EW-01379-01
In stock.
$20.50 USD/EACH

Qty:

Stopcocks with Luer Connections; 3-way; male lock; 5 flow pattern;, Non-sterile

  • Product Type: Stopcocks
  • Material: Polycarbonate
  • Qty/pk: 100
EW-30600-07
In stock.
$170.00 USD/PACKAGE of 100

Qty:

Nylon Miniature Check Valve, 1/8" hose barb, fluorosilicone diaphragm

  • Product Type: Check Valves
  • Tubing ID: 1/8"
  • Cv: 0.12
EW-98553-00
In stock.
$6.00 USD/EACH

Qty:

2-Position, 3-Way Body Ported Valve; 0-120 psig; 12VDC

  • Product Type: Solenoid Electric Valves (actuated)
  • Qty/ea: 1
  • Brand: Parker
EW-98623-05
In stock.
$39.25 USD/EACH

Qty:

CoolCube Circuit for Solenoid Valves, 12 or 24 VDC input

  • Product Type: Solenoid Electric Valves (actuated)
  • Wetted materials: plastic
  • Qty/ea: 1
EW-01356-52
In stock.
$49.00 USD/EACH

Qty:

Nylon Miniature Check Valve, 1/4" hose barb, fluorosilicone diaphragm

  • Product Type: Check Valves
  • Tubing ID: 1/4"
  • Cv: 0.13
EW-98553-02
In stock.
$5.25 USD/EACH

Qty:

969 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Valves