Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Brand:
Max speed (rpm):
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Wrist-Action Shakers

Wrist-Action Shakers

Wrist-Action Shakers

  • Shaker simulates the back and forth action of the human wrist
  • Adjustment lever lets you choose the action from a gentle swirl to aggressive agitation simply by increasing the angle of movement from 1 to 15 degrees.
  • Two "flask-holding" configurations are available to suit your needs: models with side arm capacity only or models with side arm and top platform capacity.
  • Top platform holds flasks (up to 500 mL), and specimen jars.
  • Overload protection turns off shaker in the event of a malfunction.
  • Built in timer can be set for continuous shaking or from 0 to 60 minutes.
 Product Detail
Sort
 Availability
 Price

Wrist-Action Shaker, 8 Flask, 115VAC, 60Hz

  • Product Type: Wrist Action Shaker
  • Min speed: 416 rpm
  • Max temperature: 98 º F
EW-51100-20
Usually ships in 4 days.
$2,369.00 USD/EACH

Qty:

Wrist-Action Shaker, 4 Flask, 115VAC, 60Hz

  • Product Type: Wrist Action Shaker
  • Brand: Wrist-Action
  • Qty/ea: 1
EW-51100-01
Usually ships in 6 days.
$2,332.00 USD/EACH

Qty:

Wrist-Action Shaker, 12 Flask, 115VAC, 60Hz

  • Product Type: Wrist Action Shaker
  • Min speed: 416 rpm
  • Max speed: 416 rpm
EW-51100-30
Available for order
or call 1-888-358-4705 to order
$2,625.00 USD/EACH

Qty:

Wrist-Action Shaker, 12 Flask-Side Arm, 8 Flask Platform, 220VAC, 50Hz

  • Product Type: Wrist Action Shaker
  • Brand: Wrist-Action
  • Qty/ea: 1
EW-51100-97
Usually ships in 6 days.
$3,392.00 USD/EACH

Qty:

Wrist-Action Shaker, 8 Flask, 230VAC, 50Hz

  • Product Type: Wrist Action Shaker
  • Min speed: 416 rpm
  • Max speed: 416 rpm
EW-51100-25
Usually ships in 6 days.
$2,403.00 USD/EACH

Qty:

Wrist-Action Shaker, 4 Flask-Side Arm, 8 Flask Platform, 115VAC, 60Hz

  • Product Type: Wrist Action Shaker
  • Min speed: 416 rpm
  • Max speed: 416 rpm
EW-51100-80
Available for order
or call 1-888-358-4705 to order
$3,074.00 USD/EACH

Qty:

Wrist-Action Shaker, 12 Flask-Side Arm, 8 Flask Platform, 115VAC, 60Hz

  • Product Type: Wrist Action Shaker
  • Brand: Wrist-Action
  • Qty/ea: 1
EW-51100-96
Usually ships in 6 days.
$3,286.00 USD/EACH

Qty:

Wrist-Action Shaker, 4 Flask, 220VAC, 50Hz

  • Product Type: Wrist Action Shaker
  • Brand: Wrist-Action
  • Qty/ea: 1
EW-51100-02
Usually ships in 6 days.
$2,438.00 USD/EACH

Qty:

Wrist-Action Shaker, 12 Flask, 230VAC, 50Hz

  • Product Type: Wrist Action Shaker
  • Min speed: 416 rpm
  • Max speed: 416 rpm
EW-51100-35
Usually ships in 5 days.
$2,604.00 USD/EACH

Qty:

Wrist-Action Shaker, 8 Flask Side Arm, 8 Flask Platform, 230VAC, 50Hz

  • Product Type: Wrist Action Shaker
  • Min speed: 416 rpm
  • Max speed: 416 rpm
EW-51100-95
Available for order
or call 1-888-358-4705 to order
$3,255.00 USD/EACH

Qty:

Wrist-Action Shaker, 8 Flask Side Arm, 8 Flask Platform, 115VAC, 60Hz

  • Product Type: Wrist Action Shaker
  • Min speed: 416 rpm
  • Max speed: 416 rpm
EW-51100-90
Usually ships in 4 days.
$3,180.00 USD/EACH

Qty:

Wrist-Action Shaker, 4 Flask Side Arm, 8 Flask Platform, 230VAC, 50Hz

  • Product Type: Wrist Action Shaker
  • Min speed: 416 rpm
  • Max speed: 416 rpm
EW-51100-85
Available for order
or call 1-888-358-4705 to order
$3,180.00 USD/EACH

Qty:

12 results (showing 1 - 12 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Wrist-Action Shakers