Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

1/8" NPT brass female/male mini manual ball valve

Parker  |   Mfr# MV608-2  |   Item# EW-30533-20

$20.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Available for order
or call 1-888-358-4705 to order

  • Full flow design ensures maximum operating efficiency
  • Blow-out proof stems
Mini brass ball valves are designed for use in confined and hard-to-reach areas and are ideal for use on water and air service lines.
Product Type Ball Valves
Dimensions (" L) 1.75
Wetted parts brass valve with PTFE seats and Viton® seals
Cv 1.2
Material Brass
Outlet port 0.125 in NPT(M)
Qty/ea 1
Inlet port 0.125 in NPT(F)
NPT(M) (in.) 0.25
Max temperature (º F) 200
Max temperature (º C) 93
Max pressure (psi) 450
Working pressure (psi) 225
Brand Parker
Model MV608-2
Manufacturer number MV608-2

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews