Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

304 High-flow Submersible Pump, 100 GPM, mAnual, 115 VAC

Item# EW-75505-57

$1,163.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Usually ships in 14 days.

  • Pump liquids with suspended solids up to 2" diameter at flow rates up to 175 GPM
  • 304 stainless steel (SS) pumps are chemical and corrosion resistant
  • Manually-operated pumps allow for continuous emptying and automatically-operated pumps are used in on-demand dewatering applications
  • Dual-seal design ensures rugged and reliable service
Submersible pumps are ideal for food and beverage processing; irrigation and storm water runoff; spraying; and water and wastewater treatment applications. Operate pumps either fully or partially submerged.
Product Type Submersible Centrifugal Pumps
Duty cycle Continuous
Power (VAC) 115
Power (Hz) 60
Motor (Amps) 8.3
Motor (Type) Washdown
Motor (hp) 0.5
Wetted materials 304 SS pump head impeller, shaft, and housing; carbon-ceramic and silicon-carbide seals; and Viton O-rings
Temperature (°C) max. 40
Temperature (°F) max. 104
Flow range (GPM) max. 100
Max head (ft) 22
Connections (inlet) No screen
Connections (outlet) 2 in NPT(F)
Qty/ea 1
Dimensions (in.) 21.625 in H x 9 in dia

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews