Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Ashcroft Duragauge Plus! Process Gauge 30" Hg to 30 psi

Ashcroft  |   Mfr# 45-1279-SS-04L-XLL-30IHGV/30#  |   Item# EW-68039-02

$267.00 USD/EACH
$213.60 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Available for order
or call 1-888-358-4705 to order

  • Exclusive dry gauge gives liquid-filled performance and ±0.5% accuracy!
  • Revolutionary design reduces the effects of vibration and pulsation
  • No more liquid-fill lines—pointers are steady and readable
  • Eliminates the need for specialty fills—provides real cost savings
Gauges feature and 4 1/2" phenolic case for superior chemical and burn resistance, and a solid front case with a blow-out back for safety. Dry case gauge ensures no leakage, disposal, or environmental issues with any liquid fill. The case ring on all gauges is threaded polycarbonate. The back cover for all dry case gauges is polypropylene and for liquid filled and hermetic cases the cover is polycarbonate. Gauge is easily recalibrated.
Product Type Process Gauges
Media compatibility any media compatible with 316L SS
Wetted materials 316L SS
Resolution 1" Hg, 0.5 psi
Range 30" Hg to 30 psi
Max pressure (psi) 30
Process connection 1/2" NPT(M), lower
Liquid fill none
Accuracy ±0.5% (ANSI/ASME B40.1, Grade 2A)
Dial size (" Dia) 4.5
Case phenolic
Lens material glass
Model 1279SS4.5
Qty/ea 1
Manufacturer number 45-1279-SS-04L-XLL-30IHGV/30#
Brand Ashcroft
Display analog dial
Make Duragauge


at $151.00 USD/EACH
Usually ships in 5 days.

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews