Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register
Home  > 
Discontinued Items >

AURELIA Robust Nitrile Gloves, Large, 100/Box

AURELIA  |   Mfr# 9389-L  |   Item# EW-86246-22

$11.50 USD/BOX

Quantity Discounts
Qty: 10
Price: $10.35

  • Micro-textured finish offers a sure grip in wet environments
  • Nonlatex, protein-free, powder-free
Made from a special nitrile compound, these blue gloves provide comfortable fit, durable wear, and tactile sensitivity. Micro-textured finish for superior grip in wet or dry conditions. Beaded cuffs for easy donning and added protection. For single use only. Ambidextrous.
Product Type Gloves
Material Nitrile
Size Large
Length 9.5 in (24 cm)
Thickness (mil) 5
Color Light Blue
Model 9389-L
Manufacturer number 9389-L

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought