Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Sorry, this item is now discontinued. Please browse similar items.
or Contact us for more information.

Bronze globe valve; 2" NPT(F)

Item# EW-98675-17

$163.00 USD/EACH

Discontinued
Qty
Connections NPT(F)
Material Bronze body
Max pressure (psi) 125
Tubing (mm) 2 in
Product Type Globe Valves (manual)





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews