Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cannon SimpleVIS Kinematic Viscometer

Cannon  |   Mfr# 9725-S10   |   Item# EW-98946-50

$7,681.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Available for order
or call to order
Qty

  • Direct kinematic viscosity measurement for both transparent and opaque oils
  • Includes everything to get started—just add your sample and solvent
  • Graphical touch screen provides easy operation
  • Measures kinematic viscosity per ASTM D7279 or ASTM D445-modified
  • Ideal for testing mineral oils, synthetic oils, ISO VG lubricants, and SAE engine and gear oils
  • Output your data through the RS-232 interface using the optional printer (sold separately)
  • Completely portable—just needs to be plugged in; order the optional carrying case for safe transporation

What's Included:
pipettor, solvent bottle, waste bottle, connection tubing, and power cord.
Product Type Kinematic Viscometer
Viscosity range at 104° (40°C): 10 to 700 mm2/s (cSt)
at 212°F (100°C): 5.5 to 200 mm2/s (cSt)
Viscosity repeatability <2% of measured value
Sample volume needed 450 to 500 µL
Dimensions 5"W x 12"H x 14"D (128 x 304 x 356 mm)
Accuracy <3% of measured value
Power 100 to 230 VAC, 50/60 Hz
Output RS-232
Response time Approximately 3 minutes
Qty/ea 1
Manufacturer number 9725-S10
Brand Cannon

Accessories
Qty/Price
Availability

at $538.00 USD/EACH

Available for order
or call 1-888-358-4705 to order

at $646.00 USD/EACH

Available for order
or call 1-888-358-4705 to order




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Simple, Simple, Simple to use.

By Joe

from Waterbury, CT

Pros

  • Very easy to use

Cons

    Best Uses

      This is a very simple unit to use. Our warehouse manager cought on immedialetly. No fuss and no mess.

      • Was this a gift?:
      • No

      Displaying review 1

      Back to top