Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Chemware Griffin Style PFA Beaker, 125 mL, 1/Pk

Chemware  |   Mfr# D1069537  |   Item# EW-61001-20

$52.25 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 7 days.
Qty
    These PFA beakers are ideal for ultrapure applications. The bottom of the beaker is designed and machined for rapid heat trasnfer. They can be heated in a microwave or directly on a hot plate up to 500°F (260°C). Beakers are transparent for easy viewing, graduated for easy measuring, and have a nonstick, easy-to-clean surface. Autoclavable. CHEMWARE®.
    Product Type Beaker
    Graduations mL
    Withstands Temp (high) (°F) 500
    Withstands Temp (low) (°F) -454
    Capacity (mL) 125
    Material Perfluoroalkoxy (PFA)
    Qty/ea 1
    Autoclavable Yes
    Dimensions 2-3/8" H x 2-3/8" OD
    Brand Chemware
    Model D1069537
    Manufacturer number D1069537





    Technical Resources
     
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews