Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Clear C-Flex Tubing, 3/16"ID x 1/4"OD, 25 ft/pack

Item# EW-06422-07


Quantity Discounts
Qty: 4 10 20+
Price: $33.75 $31.88 $30.00
    Applications: Pharmaceutical, biotech, and general-purpose lab uses requiring high performance. Economical alternative to platinum silicone.
    Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
    Certification: Product is manufactured in accordance with Part 820 Quality System Requirements (GMP); and meets USP Class VI.
    Temperature range: -40 to 275°F (–40 to 135°C)
    Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
    Product Type Tubing
    Working pressure (psi) 15
    Maximum temperature (º F) 275
    Minimum temperature (º F) -50
    Minimum temperature (º C) -45
    Max temperature (º C) 135
    Tubing ID (in.) 3/16
    Tubing ID (mm) 4.8
    Tubing OD (in.) 1/4
    Tubing OD (mm) 6.4
    Wall thickness (in.) 1/32
    Wall thickness (mm) 0.8
    Max psi 15
    Certifications USP, GMP
    GMP Compliant Yes
    USP Compliant Yes
    Translucent Yes
    Sterilizable Yes
    Color Transparent
    Feet per pack 25
    Tubing formulation C-Flex
    Qty/pk 1
    Brand C-Flex

    Technical Resources
    Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought