Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Conical-Bottom Glass Centrifuge Tubes, 100 mL, for Oil Testing

Pyrex  |   Mfr# 8200-100  |   Item# EW-34731-01

$128.75 USD/EACH

Are you a reseller or buying in bulk? Call us today.


    Tubes are manufactured from Pyrex® brand borosilicate glass for greater strength and clarity. Manufacturing process ensures that tubes are strengthened at stress points.
    Note: To minimize the risks of tube breakage, use the proper adapters or cushions in centrifuge rotors.
    Description Pear-shaped for oil testing
    Product Type Conical-bottom Tubes
    Dimensions (OD (mm)) 58
    Dimensions (L (mm)) 158
    Capacity (mL) 100
    End type Conical
    Graduations White enamel
    Qty/ea 1
    Material Glass
    Model 8200-100
    Manufacturer number 8200-100
    Brand Pyrex





    Technical Resources
    Virtual Catalog (PDFs)
  • Catalog - Spanish
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      hi,

      I am currently using this kind of tube to separate solids by centrifugation. Is there an advised tool to clean the tube without damaging the inside surface of the tube?
      Asked on 4/24/2012 by Anonymous

      1 answer

      • Staff Reviewer

        A:

        Brush set, part number 84552-00, is made of foam as to not risk the chance of scratching the glass with any metal parts. In this set there is also a long thin brush that will work well for cleaning out the tip.

        Answered on 4/26/2012 by Jen from Technical Support
    • Q:

      How about the stopper for this product (KH-34731-01) ? I do'nt know Stopper Catalog number. Please provide me.

      Regards
      Asked on 6/11/2009 by Rahel from Soroako, Indonesia

      1 answer

      • Staff Reviewer

        A:

        A Size 1 stopper would fit this flask.

        Answered on 11/15/2010 by Jen from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Conical-Bottom Glass Centrifuge Tubes, 100 mL, for Oil Testing
     
    3.0

    (based on 1 review)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    3.0

    Too thin now- breaks easy

    By China man

    from lakeland, Fl

    About Me Academic/Professional Researcher

    Verified Buyer

    Pros

    • Accurate
    • Easy To Use
    • Well Calibrated
    • Works Properly

    Cons

    • Breaks Easily

    Best Uses

    • In The Field
    • In The Lab
    • Research

    Comments about Conical-Bottom Glass Centrifuge Tubes, 100 mL, for Oil Testing:

    The weight of these use to be 65-75 grams, now they are 40-45 grams (less glass). They seem to break easier now. Weight down but price the same?

    Displaying review 1

    Back to top