Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Costar 24-well Multiple-well cell culture plates with lid, treated, sterile, 100/cs

Costar  |   Mfr# 3524  |   Item# EW-01959-08

$402.00 USD/CASE of 100

Are you a reseller or buying in bulk? Call us today.

Usually ships in 10 days.

  • Optically clear, virgin polystyrene is treated for optimal cell attachment
  • Stacking beads and uniform footprints (86 x 128 mm) facilitate stacking and handling
  • Serrations on plate flange/skirt enable you to easily distinguish plates from lids when handling stacks of clusters
  • Lids feature individual condensation rings to reduce well-to-well contamination
  • Gamma radiation sterilized and certified pyrogen-free
Product Type Microplates
Diameter 15.6 mm
Qty/cs 100
Manufacturer number 3524
Brand Costar
Surface treatment Cell Culture
Sterile Yes
No. of wells 24

Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews