Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

CR4211S-100, 0 - 10 VDC output, AC Avg Self Powered, 0-100 Amps

CR Magnetics  |   Mfr# CR4211S-100  |   Item# EW-68511-10

$170.00 USD/EACH
$136.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Usually ships in 8 days.

  • A variety of inputs and outputs are available to satisfy any application
  • 35mm DIN Rail or Panel Mount
  • Available with analog 4-20 ma or 0-5 Vdc outputs
  • 24 Vdc powered
  • Use with external current transformers
  • Highest precision available
  • Connection diagram printed on case
  • Directly connect to PLC
  • Sense motor stalls and short circuits
  • Monitor industrial instrumentation
  • Check process control loops
CR Magnetics is proud to introduce a new line of Split Core Current Transducers. Split core devices give the user more options when implementing a sensing application. These devices can be installed on existing power systems without the need to remove power. Also, they make assembling new nstallations much easier than solid core designs. The advanced package includes capability of mounting on either a panel or standard DIN rail installations.

CR4110/20S Series
The CR4110/20S Series provide True RMS sensing of the current waveform. True RMS is recommended when sensing current waveforms that are variable frequency, chopped up, or non-sinusoidal in general.

CR4410/20S Series
The CR4410/20S Series provide Average RMS sensing of the current waveform. Average RMS is recommended when sensing current waveforms that have a fixed frequency, and are usually for loads operated from standard utility power.

CR4210S Series
The CR4210S Series are Self Powered devices providing a proportional DC voltageoutput that is powered by the sensed current. These products are ideal for applications where instrument power is not available.

CR4220S Series
The CR4220S Series are Loop Powered devices providing a proportional DC current output that is powered by a DC power supply within the output current loop. These products are ideal for applications where instrument power is remotely located away from the sensing point.

CR5210/20S Series
The CR5210/20S Series are DC Current Sensing devices that give the average DC value of a direct current input waveform. The CR5210S has a +/- 5VDC that is Bi-Directional, ideal for battery charging applciations.

CR5410S Series
The CR5410S Series are AC/DC Current Sensing devices providing a proportional DC voltage output that provides an identical calibrated waveform to the input current signal. Ideal for closed loop applciations.

Product Type Current transducers, split core
Description 4211 Series, single phase, 0 to 10 VDC, self powered
Brand CR Magnetics
Manufacturer number CR4211S-100
Qty/ea 1
Model CR4211S-100

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews