Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Economical temperature controller, 220 VAC, °C

Love  |   Mfr# TS-13021  |   Item# EW-93520-15

$102.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Available for order
or call to order
Qty

  • Digital display and adjustable deadband for a very economical price
  • Powerful 16 A, SPST relay can run up to a ¾ hp compressor
  • Feature password protection and error messages
  • Include thermistor probe with 5-ft cable
These controllers are ideal for on/off control applications where a digital display and an adjustable deadband are needed over a limited temperature range. Use with packaging equipment, food cooling and chilling equipment, wine cellars, and more!
Each controller has a tactile front keypad that lets you program 12 different parameters, including set point, deadband, cycle time and ambient probe adjustment. Programmable password protection prevents accidental changes to settings. The bright red, 3-digit LED display is easy to read even in dim areas.

What's Included:
1-1/2"(4cm) thermistor probe (100 ohm at 25°C) with 5-ft cable, fitting clips for panel mounting, and manual.
Product Type Temperature control
Min temperature (º C) -50
Max temperature (º C) 150
Panel cutout 2.8 in W x 1.14 in H (71 x 29 mm)
Resolution ±1 digit
Accuracy ±1°
CE Compliance Yes
Brand Love
Model TS-13021
Manufacturer number TS-13021
Qty/ea 1
Display 3-digit LED
Power (VAC) 220





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Q:

    I need a controller which can be programmed to run a up to a 7 day program with each day having a different humidity set-point.

    Will this work?
    Asked on 9/4/2015 by Andy

    1 answer

    • STAFF EXPERT

      A:

      No, this controller is set up to send a signal when the displayed temperature goes outside of a set range.

      Answered on 9/4/2015 by Anthony from Technical Support
  • Q:

    Can the thermistor work in water?
    Asked on 9/19/2010 by Phil from Montreal

    1 answer

    • STAFF EXPERT

      A:

      The thermistor temperature probe that comes with this controller can take the temperature of water at the end of the sensor, but is not waterproof. For a long term immersion probe, see part number: 93823-00.

      Answered on 9/21/2010 by Jack from Technical Support
  • Q:

    Can I use this product in heating applications? I would like to use it to control the temperature of a hot water tank.
    Asked on 2/7/2010 by Phil from Montreal

    1 answer

    • STAFF EXPERT

      A:

      Yes, it can be used for heating applications as long as the water tank and controller are compatible (power requirements and restrictions). Please contact our technical application specialists for additional assistance (contact information can be found on the product web page).

      Answered on 2/10/2010 by Jen from Technical Support
Displaying questions 1-3

Do you have a question about this product? 

Product Reviews