Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Eppendorf multi-purpose centrifuge; 4 x 250 mL capacity, 115 VAC

Eppendorf  |   Mfr# 022622501   |   Item# EW-02570-10

$5,100.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 15 days.
Qty

  • Versatile rotor and adapter options can be used for virtually any application!
  • A variety of rotors and adapters for flexibility in the lab
Use these multi-purpose centrifuges for a variety of applications: high- speed separation of cell lysates. Rotor sensing feature automatically sets safe maximum speed. Order rotors and adapters separately.

Model 5804 with medium capacity can accomodate up to 4 x 100 mL bottles. This model also accepts swing-bucket rotors for deepwell plates for increased versatility.
What's Included:
power cord.
Product Type Centrifuge
Max rpm 14,000
Max RCF 20,800 x g
Speed range 0 to 14,000 rpm
Refrigerated No
Tube capacity 4 x 250 mL
Speed control variable microprocessor controlled
Rotor (included) No
Dimensions 21"W x 13"H x 24"D
Timer 1 to 99 min, plug hold
Manufacturer number 022622501
Brand Eppendorf
Max RCF (x g) 20,800
Power (VAC) 115
Power (Hz) 60
Qty/ea 1

Accessories
Qty/Price
Availability

at $2,360.00 USD/EACH

Usually ships in 8 days.

at $1,630.00 USD/EACH

Available for order
or call 1-888-358-4705 to order
Calibrations
Qty/Price
Availability

at $120.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Hello,
      We are considering buying this centrifuge. We have several centrifuges of the 4810 models. Can we use the rotors used on the 4810 for the the current model?
      Asked on 6/17/2010 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        Please contact our technical application specialists for additional assistance with rotor compatibility (contact information can be found on the product web page).

        Answered on 6/21/2010 by David from Tech Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews