Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Extech True RMS manual ranging digital multimeter

Extech  |   Mfr# EX411  |   Item# EW-20005-32

$74.99 USD/EACH

Do you qualify for a better price? Log in now!

Are you a reseller or buying in bulk? Call us today.


  • Precision accuracy with True RMS current/voltage at an economical price
  • Low current capability—measure down to 0.1 µA
  • Audible and visual input alerts

  • Manual ranging DMM
  • Type K temperature
  • 2000 count backlit LCD

What's Included:
CAT III test leads, multi-position tilt stand and Velcro® strip for hanging, protective holster with test lead holder, Type K bead wire temperature probe and 9 V battery.
Product Type Multimeter
AC Max (Amps) 20
AC Max (Voltage) 1000
AC Min (Amps) 1e-005
AC Min (Voltage) 0.0001
DC current range 0.1µA to 20A
DC voltage range 0.1 mV to 1000 V
Continuity / Diode Test Yes
Resistance 0.1 ohm to 20M ohm
Safety rating CAT III 1000V, EN 61010-1
Qty/ea 1
Brand Extech
Model EX411
Manufacturer number EX411

Calibrations
Qty/Price
Availability

at $85.25 USD/EACH
Usually ships in 4 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews