Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Fluke 115 Digital Multimeter with True-RMS

Fluke  |   Mfr# FLUKE-115  |   Item# EW-26016-30

$179.99 USD/EACH
$170.99 USD/EACH

Are you a reseller or buying in bulk? Call us today.

  • Available for sale in the United States and Canada only
  • True-RMS and a 6000-count display in a compact meter

  • 40 MΩ resistance measurement capability
  • Analog bar graph display
This compact meter features True-RMS AC and DC voltage, 6000-count resolution, min/max/average recording capabilities, frequency, auto/manual ranging, resistance, continuity/diode test, capacitance, display hold, white LED backlit display, and accuracies of ±0.5%. It's ideal use is for general electrical, HVAC, utility, and field service applications.
What's Included:
CAT III test leads, protective holster, and one 9 V battery.
Product Type Multimeter
AC voltage accuracy 2.0% + 3 (500 Hz to 1 kHz)
AC Max (Voltage) 600
AC Min (Voltage) 0.0001
DC voltage accuracy 0.5% + 2
DC voltage range 0.1 V to 600.0 V
Capacitance range 6 F to 9,999 µF
Capacitance accuracy 5% + 20%
Current (AC/DC) range 10 A / 600µA
Continuity Beeper on < 20 ohm, off> 250 ohm; detects opens or shorts of 500 µs or longer
Frequency range 5Hz to 50kHz
Power 9 V Alkaline Battery
Capacitance 10mF
Count 6000
Frequency 50kHz
Resistance 40M ohm
Digits 3.5
Safety rating CAT III 600V
Display Digital: 6,000 counts, updates 4/sec
Qty/ea 1
Brand Fluke
Dimensions (" W) 3.31
Dimensions (" H) 6.57
Dimensions (" D) 1.82
Model FLUKE-115
Manufacturer number FLUKE-115


at $44.99 $40.49 USD/EACH

In stock.

at $39.99 $35.99 USD/EACH

In stock.

at $85.25 USD/EACH
Usually ships in 5 days.

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Does the fluke meter come 1000v or just 600v
    Asked on 4/17/2015 by Jim from Toronto

    1 answer



      This particular model is only available in 600V. Please see 20005-67 for the 1000V model.

      Answered on 4/17/2015 by Anonymous
  • Q:

    If we purchase this Fluke True RMS multimeter from Cole-Parmer, does it come with calibration certs, or is that an added cost?
    Asked on 12/5/2014 by none from Sunbury, PA.

    1 answer



      The meter would have to be ordered with 17090-00 NIST calibration for a certificate to be included.

      Answered on 12/5/2014 by Dan from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought