Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Fluke 179 True RMS Multimeter with backlight and temperature

Fluke  |   Mfr# FLUKE-179 ESFP  |   Item# EW-26079-01

$349.99 USD/EACH
$332.49 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • General purpose multimeters provide precision, safety & reliability
  • High performance at an affordable price
  • Versatile meter for field service or bench repair

  • Wide 1000 V measurement range
  • Manual or automatic ranging
  • Min / Max to record signal fluctuations
  • Large display - backlight for work in dim areas
  • Ergonomic overmolded housing with integrated probe holders
  • Free your hands with the optional TPAK magnetic hanger
  • Meets Measurement Category 1000 V CAT III and Category IV 600 V safety standards
These multimeters all feature a 6000-count resolution, display and auto hold, frequency, capacitance, resistance, continuity, and diode measurement capability. Meters include easy battery exchange, closed case calibration through the front panel, and an ergonomic case with integrated protective holster.

Models 177 and 179 feature True RMS voltage and current measurement capabilities, and provide digital display with analog bar graph and backlight. Model 77 IV also includes average responding AC measurements, and model 179 features temperature measurement capabilities.

Available for sale in the United States and Canada only.
What's Included:
test leads and one 9 V battery. Model 179 includes a type K thermocouple probe.

Fluke 179/EDA2 Electronics multimeter combination kit includes: Fluke model 179 True-RMS multimeter, TL910 fine point test probes, TL224 SureGrip™ silicone test leads, AC280 SureGrip heavy-duty hook clips, 80BK type K thermocouple probe, TPAK magnetic meter hanging kit, and C35 soft carrying case.

Fluke 179/1AC-II Electricians multimeter combination kit includes: Fluke model 179 True- RMS multimeter, 1AC-II noncontact voltage detector, case, AC220 long reach alligator clips, TP220 SS probe tips, 80BK type K temperature probe, TPAK magnetic meter hanging kit, and C35 soft carrying case.
Product Type Multimeter
AC Max (Amps) 10
AC Max (Voltage) 1000
AC Min (Amps) 1e-005
AC Min (Voltage) 0.1
DC current range 0.01 mA to 10.00A (20A overload for 30 seconds)
DC voltage range 0.1 mV to 1000 V
Capacitance range 1 nF to 9999 µF
Continuity Beeper guaranteed on <25 ohm, guaranteed off >250 ohm; detects opens or shorts of 250 µs or longer
Frequency range Voltage Input: 2 Hz to 100 kHz
Current Input: 2 Hz to 30 kHz
Capacitance 10,000µF
Count 6000
Frequency 100kHz
Resistance 0.1 ohm to 50.00M ohm
Digits 3.5
Safety rating CAT III 1000V, CAT IV 600V
Temperature +400 °C
Qty/ea 1
Brand Fluke
Make DMMS
Model FLUKE-179
Manufacturer number FLUKE-179 ESFP

Accessories
Qty/Price
Availability

at $44.99 $40.49 USD/EACH

In stock.

at $79.99 $71.99 USD/SET of 1

In stock.

at $19.99 $17.99 USD/SET of 1

In stock.

at $59.99 $53.99 USD/EACH

In stock.

at $39.99 $35.99 USD/EACH

In stock.

at $39.99 $37.99 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $85.25 USD/EACH
Usually ships in 5 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Can this meter be calibrated after purchase?
    Asked on 3/25/2010 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      Yes, it can. Please contact us to obtain a Return Authorization number to have the meter returned. Please reference part number 17090-04 for the NIST calibration when you call to have this returned. Current pricing for the calibration is listed on our website.

      Answered on 3/26/2010 by Jaime from Technical Support
  • Q:

    does this come with a cal cert
    Asked on 12/18/2009 by Bryan P from Warwick, ri

    1 answer

    • STAFF EXPERT

      A:

      This instrument does not come with a calibration certificate. This would have to be purchased with the item (26079-01) at the time of order. Please see part number 17090-04 for the calibration. Current pricing for the calibration is on our website.
      This is an NIST calibration with data.

      Answered on 12/22/2009 by Jaime from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought