Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Hach SensION+ Rugged Conductivity Meter Kit

Hach  |   Item# EW-19604-03

$1,005.00 USD/EACH

Do you qualify for a better price? Log in now!

Are you a reseller or buying in bulk? Call us today.

Usually ships in 5 days.

  • All-in-one kits with everything you need to start testing
  • Guided, menu navigation makes conductivity testing fast and simple
  • Waterproof, IP67-rated housing
  • Large backlit LCD with anti-glare coating
The sensION EC5 conductivity, TDS, salinity and temperature meter is packaged with everything you need to start testing for general aqueous or difficult media applications. Featuring a workstation carrying case, 3-point calibration, temperature re-adjustment feature and improved stabilization algorithms.

General aqueous EC5 kit includes conductivity probe 19604-51.
Advanced EC5 kit includes robust titanium conductivity probe 19604-52.
What's Included:
What''s included: Conductivity probe, temperature cell, 1413 standard 165-mL bottle, AA batteries and field carrying case.
Product Type Conductivity Meter
Conductivity accuracy ±0.5%
Conductivity range 0.01uS/cm to 500mS/cm
Conductivity resolution 0.01
Salinity resolution 0.1/1
Salinity accuracy ±0.5%
TDS range 0.0 to 500 g/L
TDS resolution 3 digits0.00 to 199.9 mS/cm
Temp range -20 to 150°C
Display LCD
Qty/ea 1
Battery life 500 hours
CE Compliance Yes
Brand Hach
Temp resolution 0.1°C
Temp accuracy ±0.3°C
Temp compensation Automatic or manual
Battery Three AA batteries
TDS accuracy ±0.5%
Cable length 1 meter (3.3 ft)
Model EC5 5061


at $9.25 $7.40 USD/PACKAGE of 4

In stock.

at $390.00 USD/EACH

Usually ships in 5 days.

at $126.00 USD/EACH
Usually ships in 10 days.

Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews