Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register
Sorry, this item is now discontinued.browse similar itemsor Contact us for more information.

Hayward electrically Actuated Ball Valve, 3-way, 1" CPVC

Hayward  |   Mfr# HCTN2100STV/EAU-28  |   Item# EW-01347-66

$529.00 USD/EACH


  • NEMA 4X polypropylene housing for harsh operating conditions
  • Thermal overload circuit protects the motor from burnout and overheating
Product Type Ball Valves (actuated)
Working pressure (Max) 225 psi @ 70 deg F(20deg C) TRUE UNION ONLY
Wetted materials CPVC, double Viton O-rings
Cv 29
Material PVC
Actuation motor 110 VAC
Pressure range 150 psi
Description CPVC valve, double Viton® seals, NEMA 4X polypropylene housing
NPT(F) (in.) 1
Max temperature (º F) 140
Max temperature (º C) 60
Max pressure (psi) 150
Power (VAC) 110
Brand Hayward
Model HCTN2100STV/EAU-28
Manufacturer number HCTN2100STV/EAU-28

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews