Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Hypersil APS-2 (Amino) Column - Length 100mm, 2.1mm ID, 3µm particle size

Thermo Scientific Hypersil  |   Mfr# 30703-102130  |   Item# EW-01888-83

$501.50 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 5 days.
Qty

  • High-efficiency columns with proven results and reproducibility
Thermo Scientific Hypersil columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.
Hypersil APS-2 (Amino) Columns provide a versatile amino propyl phase and are extra sensitive for the analysis of sugars. These columns may be used for reversed phase, normal phase, and weak anion exchange separations. Stable in pH range of 2.5 to 8.
Product Type HPLC Columns and Guard Cartridges
Tubing ID 2.1 mm
Material Silica
Particle size (µm) 3
Dimensions 100mm length
Applications Normal and Reverse Phases
Qty/ea 1
Manufacturer number 30703-102130
Brand Thermo Scientific Hypersil





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews