Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Indicating Drierite desiccant; four 5-lb packs/carton

W A HAMMOND DRIERITE CO  |   Mfr# 23005  |   Item# EW-07193-15

$282.00 USD/CARTON of 4

Are you a reseller or buying in bulk? Call us today.

  • Use in desiccators, drying columns, or drying tubes
Use Drierite desiccants (anhydrous calcium sulfate) in desiccators, drying columns, or drying tubes. Choose indicating or non-indicating desiccant — indicating desiccant starts blue, then turns pink when regeneration or renewal is necessary.
Product Type Desiccant
Packaging 5 lb pks
Bag Size (lbs) 5
Model 23005
Qty/cs 4
Manufacturer number 23005

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Q:

    does this come in resealable bags? It used to come in glass jars
    Asked on 5/31/2016 by none from Cortland NY

    1 answer



      Yes, these come in bags

      Answered on 5/31/2016 by Anthony from Technical Support
  • Q:

    Is this item 4 mesh?
    Asked on 6/4/2015 by Marie from Santa Clara, CA

    1 answer



      This desiccant is 8 mesh. The 00183RR desiccant is the 4 mesh.

      Answered on 6/4/2015 by Polo from Technical Support
  • Q:

    what product (oven) do you recommend for regenerating this desiccant?
    Asked on 2/15/2013 by Luc

    1 answer



      Drierite can be regenerated in any oven that has precise enough temperature control to accurate hold the regeneration temperature. The desiccant is best regenerated in a single layer per tray, so ovens with larger chambers and shelves can regenerate more at once. It is imperative that the temperature be controlled precisely. Overheating the desiccant can permanently alter the material and decrease or destroy its desiccating properties.

      Answered on 2/18/2013 by Jay from Customer Service
Displaying questions 1-3

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought