Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Inlet filter assembly, 1-1/2" NPT(M), 85 cfm, Polyester

Item# EW-79773-45

$45.75 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Usually ships in 5 days.

  • Protects oilless air compressors and regenerative blowers up to 99%+ efficiency
  • Interchangeable polyester and paper filter elements to suit various applications
  • Durable seamless housings — no welds to rust or vibrate apart
  • Filters available with silencing tubes to minimize noise levels and pressure drop
Inlet filter assemblies remove impurities in the airline before entering your air compressor or regenerative blower. Paper filter elements provide a 2 micron level efficiency while polyester filter elements provide an efficiency level down to 5 microns. Inlet filter/silencer assemblies are able to mount either vertically or horizontally.
Product Type Compressor Filters/Regulators
Free air capacity 85 cfm
Max temperature 220°F (104°C)
Thread size 1.5" NPT(M)
Wetted parts Carbon Steel
Dimensions 6" L x 1.625" W x 6.625" H
Port size 1.5" NPT(M)
Filter Polyester
Qty/ea 1

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews