Keithley Instruments 2002 Bench Digital Multimeter, 8.5 digit, 8k Memory

EW-20044-68
$6,150.00 USD/EACH

Do you qualify for a better price? Log in now!

Are you a reseller or buying in bulk? Call us today.


  • Units provide superior measurement precision, sensitivity, and traceability
  • Exceptional measurement integrity with high speed
  • High speed function and range changing
  • Broad range of built-in measurement functions
  • Multiple measurement display
  • Built-in 10 channel scanner option
  • GPIB interface
  • HP3458A emulation mode
The Model 2002 offers the same advanced features and functions as the Model 2001, then adds an extra decade of resolution and broader DC voltage, temperature, and resistance
ranges. The Model 2002’s performance is specified for a ±5°C environment, not a ±1°C environment, and no daily recalibration is required to stay in spec, so it’s ideal for high
accuracy production test applications. An open lead detection function helps identify problems that could lead the system to pass components that should have failed a test. Built-in digital
I/O capabilities and a pass/fail testing function simplify connecting it to a variety of handlers for fast, efficient device binning and sorting.

The Model 2002’s unique one-phase four-wire ohms measurement capability makes
it a good solution for high speed production testing of precision resistors. Two high and two low limits can be tied to the status of any of four protected digital outputs, so the Model 2002 can sort or grade the resistors automatically after testing. For QA tests on small samples, the front panel bar graph display makes it easy to determine the tolerances of individual resistors.
Available for sale in the United States only

What's Included:
High-performance modular test leads, instruction manual, and calibration document supplied by the manufacturer.
DC voltage range 1100 V
Resistance range 1 G ohm (2 x 4 wire Ohms)
Voltage range (VAC) 775 V (1100 V pk)
Power 90 to 134 VAC, and 180 to 250 VAC, (user selectable). 50/60 Hz or 400 Hz self identifying
Accuracy 0.0006% (Basic VDC)
Resolution 8.5 digits
Continuity / Diode Test -
Temperature T/C: J, K, N, T, E, R, S, B; ITS-90 and 100 Ohm platinum RTDs, DIN 43760, and IPTS-68
Memory 8 k
Interface GPIB
Measurement Rate (rdgs/s) 2000 rdg/s
Freq/Period Both
Digital I/O HP 3458
Math functions Max, Min, Avg, Sdev
AAC 200 µA to 2 A
ADC 200 µA to 2 A
Dimensions (" W) 3.5
Dimensions (" H) 8-1/2
Dimensions (" D) 14-1/2
Model 2002
Manufacturer number 2002
Dimensions 90 x 214 x 369 mm (W x H x D)
Product Type Multimeter
Brand Keithley

Accessories
Qty/Price
Availability

at $622.00 USD/EACH

Available for order.
Need it sooner?

at $831.00 USD/EACH

Available for order.
Need it sooner?

at $1,120.00 USD/EACH

Available for order.
Need it sooner?




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews